Buy more than* S$200* and get FREE SHIPPING

Pocket Tester

3.00 (2)
2015 Trusco Published Pages
1 0995
Accuracy
DCV: +/- (0.5% rdg + 2dgt) / 400mV / +/- (1.2% rdg + 1dgt) / 400mV than ACV: +/- (2.0% rdg + 5dgt) ohm: +/- (1.2% rdg + 2dgt) / 400ohm, 4Kohm, 40Kohm , 400Kohm / +/- (2.0% rdg + 3dgt) / 4Mohm / +/- (5.0% rdg + 3dgt) / 40Mohm, DCV:+/-(0.5%rdg+2dgt)/400mV, except +/-(1.2%rdg+1dgt)/400mV ACV:+/-(2.0%rdg+5dgt) ohm:+/-(1.2%rdg+2dgt) /400ohm, 4Kohm, 40Kohm, 400Kohm and +/-(2.0%rdg+3dgt)/4Mohm and +/-(5.0%rdg+3dgt)/40Mohm
Power Consumption (mW)
About 4.5, About 4.5
Display
Over the display: "OL" display polarity display: automatic switching, "-" only display, Over indication: "OL" display Polarity indication: automatic switching, displays only "--"
Storage Temperature/Humidity Range
-10- + 50 ℃, less than 70% RH, -10 to +50 deg C 70%RH or less
Operating Principle
Double integral method, Double integral system
Operating Temperature and Humidity Range
0- + 40 ℃, less than 80% RH, 0 to +40 deg C and below 80%RH
Range Switching
Full auto range, Full auto range
Sampling
2 times / sec (numeric), 2 times (numerical value)/second
Range
DCV: 400mV, 4V, 40V, 400V, 600V ACV: 4V, 40V, 400V, 600V ohm: 400ohm, 4Kohm, 40Kohm, 400Kohm, 4Mohm, 40Mohm, DCV: 400mV, 4V, 40V, 400V, 600V ACV: 4V, 40V, 400V, 600V ohm: 400ohm, 4Kohm, 40Kohm, 400Kohm, 4Mohm, 40Mohm
Resolution Capability
DCV: 0.1mV, 0.001V, 0.01V, 0.1V, 1V ACV: 0.001V, 0.01V, 0.1V, 1V ohm: 0.1ohm, 0.001Kohm, 0.01Kohm, 0.1Kohm, 0.001Mohm, 0.01Mohm, DCV: 0.1mV, 0.001V, 0.01V, 0.1V, 1V ACV: 0.001V, 0.01V, 0.1V, 1V ohm: 0.1ohm, 0.001Kohm, 0.01Kohm, 0.1Kohm, 0.001Mohm, 0.01Mohm
Dimensions (Width W x Height H x Depth D) (mm)
76x117x18, 76x117x18
Display
3.5-digit LCD display, up to 4300 count, 3.5-digit LCD display, a maximum of 4300 count
Power
LR-44 (1.5V) button two battery, Two LR-44 (1.5V) button cells
Weight (g)
About 110, About 110
TRUSCO Part Number
403-1202, 403-1202
Accessories
Battery (LR-44,1.5V) x2 manual, Battery (LR-44V, 1.5V) x2 operation manual
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CDM-09N 06859185 60.18 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
For check
1
From Japan
On 2016-02-10 23:37:07
Very unpleasant operation of measurement item selection of switch (rotary) is. I feel doubts about the product specifications.
This review is about item#06859185.
Electrical maintenance
5
From Japan
On 2014-10-10 10:40:57
So far, well lead pain, but it was inconvenient, it is possible to fit the current leads in the case, it has become smooth and out of the pocket.
This review is about item#06859185.

Related Products