Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Digital Tester

3.53 (34)
Purpose
For inspection maintenance of electricity and electric circuit. For indoor electric work, electric facility construction and automotive maintenance, For inspection maintenance of electricity and electric circuit. For indoor electric work, electric facility construction and automotive maintenance, For inspection maintenance of electricity and electric circuit. For indoor electric work, electric facility construction and automotive maintenance, For inspection maintenance of electricity and electric circuit. For indoor electric work, electric facility construction and automotive maintenance
AS ONE Part Number
2-7674-01, 2-7674-01
Safety Standards
It conforms to the IEC61010, 300V / CAT.II, Conforms to IEC61010, 300 V/CAT... ?
Storage Temperature/Humidity Range
-10 ℃ -50 ℃, 75% RH (but no condensation), 10 degree C to 50 degree C, 75% RH (no condensation)
Operating Temperature and Humidity Range
0 ℃ -40 ℃, 75% RH (but no condensation), 0 degree C TO 40 degree C, 75% RH (HOWEVER, NO CONDENSATION)
Sampling
2.5 times / sec, 2.5 times/second
Direct Current (A)
2000micro / 20m / 200m (accuracy: +/- (2.5% rdg + 10dgt)), 2000 ? / 20 m/200 m (accuracy : +/- (2.5 %rdg + 10 dgt))
DC Voltage (V)
200m / 2000m / 20/200/300 (accuracy: +/- (2.5% rdg + 2dgt)), 200 / 2000 m/20/200/300 m (accuracy: +/- (2.5 %rdg + 2 dgt))
Resistance (omega)
200/2000 / 20K / 200K / 2000K (accuracy: +/- (2.5% rdg + 10dgt)), 200/2000/20K/200K/2000K ( Accuracy : +/-(2.5%rdg+10dgt))
AC Voltage (V)
200/300 (accuracy: +/- (2.5% rdg + 15dgt)), 200 / 300 (Accuracy: +/- (2.5 + 15 %rdg dgt))
Dimensions (Height H x Width W x Depth D) (mm)
95x55x27, 95x55x27
Power
A23 (12V) 1 piece battery, A23(12V)battery 1pc
Weight (g)
About 85, About 85
TRUSCO Part Number
449-2285
Accessories
Manual, fuse (built-in) 200mA / 250V, with a battery monitor, Instruction manual , fuse (built-in) 200mA/250 V, with a battery monitor
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M-04 09170052 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 10
3 star 3
2 star 2
1 star 7
Review Rating: 3.53
34 Customer Reviews
The reviews are automatic translation.
Maintenance of equipment
2
From Japan
On 2018-05-01 16:59:48
It's small, but thicker and bulkier than I thought. Besides, the display of the range change is small and it is hard to see.
This review is about item#9170052.
Machine maintenance and car repair
5
From Japan
On 2018-04-10 12:25:53
Compact and easy to use Visibility is also perfect It is cheap and good product
This review is about item#09170052.
Car maintenance
5
From Japan
On 2018-04-05 16:51:38
It is cheap and compact. A little electrification check level is enough.
This review is about item#9170052.
Machine electrical check
5
From Japan
On 2018-03-12 09:22:03
For a very small size it is rich in functions and it is convenient to put in a small pocket and go out for inspection and the price is also cheap so even if it gets broken it will give up
This review is about item#9170052.
Bench test of precision magnetic field measuring device
5
From Japan
On 2018-02-27 15:21:00
It is useful to precisely measure resistance of several ohms. Measurement of 10 mV is also possible.
This review is about item#9170052.
Circuit and automobile maintenance
1
From Japan
On 2018-02-24 01:51:15
It is inconvenient because there is no buzzer function of energizing check. Although it was inexpensive, it was better to buy a buzzer function attached at a higher price.
This review is about item#9170052.
Check car battery etc
5
From Japan
On 2017-08-15 15:11:13
The character is also large and easy to see, it is compact and easy to use.
This review is about item#9170052.
As a battery tester
1
From Japan
On 2017-06-12 02:40:46
It became impossible to use immediately. Bolt displayed with a different numerical value
This review is about item#9170052.
Voltage, disconnection, etc.
1
From Japan
On 2016-04-18 14:54:04
There is no replacement battery
This review is about item#09170052.
Inspection work
4
From Japan
On 2016-04-15 18:25:27
It is smaller than I thought. There is no problem with use
This review is about item#09170052.

Related Products