Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Infrared Thermometers, Water Proof Type

Purpose
Cooking temperature measurements, freezer, refrigerator temperature measurement, temperature measurement of construction and civil engineering, temperature measurement of factories and plants, Cooking temperature measurements, freezer, refrigerator temperature measurement, temperature measurement of construction and civil engineering, temperature measurement of factories and plants
Impact Resistance
Normal operation after fall from a height of 1 m to vinyl floor tiling.
Measurement of Diameter (mm)
45 (500 mm of measurement distance)
Measuring Position Checking
Directing the Center for laser beam Laser output: 650 nm, 1mW, JIS class 2
Measuring Temperature Range (degree C)
-40 - 300
Safety Standards
Consumer Product Safety Act: portable laser application equipment (mark PS/C) CE marking :EN61326-1 Annex-C portable devices
Auto Power-off
Power turns off after about 30 seconds of inactivity
Pricision Rating
Measured Value +/- 1% or +/- 1 digit or +/- 2degree c +/- 1 digit or greaterHoweVer, -30 to 0degree c.... +/- 3degree c +/- 1 digitLess than-30degree c... + 5degree c +/- 1 digit( temperature range 25degree c +/- 2degree c when emissiVity Epsilon
Emissivity Setting Range
Variable between 0.8-1.0 when in an internal switch (in steps of 0.05) 0.95 when shipping.
Battery Life (continuous use)
About 10 hours
Response Time (seconds)
1 (90-second response)
Operating Humidity Range
Below 90%RH (no dew condensation)
Material (case)
ABS resin (antibacterial specification)
Resolution Capability
0.5 deg C, however 1 deg C when -20 deg C or less, or when more than 100 deg C.
Reproducibility
1deg C+/-within 1digit
Power
AAA alkaline dry cell, 2 pieces
Protection Structure
IP67 Dustproof waterproof construction
Outside Dimension (mm)
119.6x59.6x54
Operating Temperature Range (deg C)
0 - 50
Weight (g)
About 123 (dry cell included)
TRUSCO Part Number
337-6940
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 IR-TE 06858582 209.99 SGD
In stock
ADD TO CART

Related Products