Buy more than* S$200* and get FREE SHIPPING

Phase Sequence Checker

Working Voltage Range (V)
190 - 440 +/-10%
Measurements
Phase sequence: positive, negative Phase failure Grounding
Lead Wire (m)
1
Working Time
200 / 220V continuous use possible 400 / 440 V within 5 minutes
Display Type
Neon lamp
Outside Dimension (mm)
28x60x100
Cycle(Hz)
50/60
Operating Temperature Range (deg C)
-5 - +40
Weight (g)
130
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PRC-A 06858521 90.99 SGD
Shipped after 2018-06-29
ADD TO CART

Related Products