Buy more than* S$200* and get FREE SHIPPING

Digital Thermistor Thermometer

3.67 (3)
Thermometer Type
Tabletop
2015 Trusco Published Pages
1 1048
Type of display Temperature
Digital
Storage Temperature/Humidity Range
-20- + 60 ℃, less than 70% RH, -20 to +60 deg C 70%RH or less
Operating Temperature and Humidity Range
0- + 50 ℃, less than 80% RH, 0 to +50 deg C and below 80%RH
Sampling
Once / 5sec, 1 time/5 seconds
Resolution (deg C)
0.1, 0.1
Sensor
Thermistor / external probe, code length of about 2.5m, Thermistors / external probe, cable length 2.5 m
Dimensions (Width W x Height H x Depth D) (mm)
53x39x15, 53x39x15
Measurement Pricision
+/- 1 ℃, +/-1 deg C
Measurment Range (deg C)
-10- + 60 (IN) -50- + 70 (OUT), -10 - +60 (IN) -50 - +70 (OUT)
Power
LR-44 (1.5V) button one battery, One LR-44 (1.5V) button cell
Weight (g)
About fifty, About 50
TRUSCO Part Number
403-1261, 403-1261
Accessories
Battery (LR-44 1.5V) x1 manual, Battery (LR-44 1.5V) x1 operation manual
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CT-130D 06859264 31.90 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Temperature measurement of the heater.
3
From Japan
On 2015-02-27 11:09:53
It had misunderstood as to remove the cap of the sensor part.
This review is about item#06859264.
Refrigerator temperature control
3
From Japan
On 2012-07-05 15:42:40
There is no particular problem for use. Us Is directly Co. custom If you want to request a temperature calibration? Or do you have a receptionist at the MonotaRO like?
This review is about item#06859264.
I use to compare with the state where the temperature and the carbon dioxide has been filled the air.
5
From Japan
On 2008-01-18 19:00:04
78 pieces of I think purchase. You will not be able to give me cooperation in the amount of money surface?
This review is about item#06859264.

Related Products