Buy more than* S$200* and get FREE SHIPPING

Folding Type Anemometer

5.00 (4)
Resolution Capability
m / s: 0.1 ft / min: 20 KNT: 0.3 km / hr: 0.7 MPH: 0.2 BF: 1 ℃: 0.1, m/s:0.1 ft/min:20 KNT:0.3 km/hr:0.7 MPH:0.2 BF:1 deg C:0.1
Dimensions (Width W x Height H x Depth D) (mm)
144x47x26, 144x47x26
Measurement Pricision
m / s: +/- (3% rdg + 0.2dgt) ft / min: +/- (3% rdg + 40dgt) KNT: +/- (3% rdg + 0.6dgt) km / hr: +/- ( 3% rdg + 1.4dgt) MPH: +/- (3% rdg + 0.4dgt) BF: +/- 1 ℃: +/- 1, m/s:+/-(3%rdg+0.2dgt) ft/min:+/-(3%rdg+40dgt) KNT:+/-(3%rdg+0.6dgt) km/hr:+/-(3%rdg+1.4dgt) MPH:+/-(3%rdg+0.4dgt) BF:+/-1 deg C:+/-1
3.5-digit LCD display, 3.5 digit LCD display
Sapphire bearing bearing, Sapphire bearings
CR-2032 (3V) 1 single lithium battery, CR2032 (3 V) LITHIUM BATTERY 1PC
Weight (g)
About 90, About 90
Measuring Range
m / s: 0.9-26.8 ft / min: 175-5500 KNT: 1.7-52 km / hr: 3.2-96.5 MPH: 2-60 BF: 1-10 ℃: -18- + 50, m/s:0.9?26.8 ft/min:175?5500 KNT:1.7?52 km/hr:3.2?96.5 MPH:2?60 BF:1?10 deg C:-18?+50
TRUSCO Part Number
213-6481, 213-6481
Battery (CR-2032 3V) x1 hand strap manual, Battery (CR-2032 3V) x1 Hand strap Instruction manual
...see all>
Product Options
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CW-10 06859395 279.99 SGD
In stock
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Fireworks launch
From Japan
On 2014-09-25 20:02:56
It is compact and lightweight and easy to operate. I am very satisfied.
This review is about item#06859395.
From Japan
On 2014-01-13 13:06:20
This review is about item#06859395.
Snow cover investigation and flight of multi-copter
From Japan
On 2013-12-14 15:13:30
I think that it is necessary to have a memory linked with time ·
This review is about item#06859395.
Measurement of exhaust air flow before and after duct cleaning
From Japan
On 2013-03-11 21:42:54
It is used for exhaust airflow measurement of the duct, but since the resolution is "0.1", it can be measured without problems. The average air volume can also be calculated and convenient. On the other hand, concerning the numerical value of the air volume display, it is not a problem size, but the "Function" display is small and it is somewhat hard to see, so it was necessary to be careful. I did not know which "Function" was selected during the beginning of use, and I reset it a couple of times. I think that it does not matter to young people with good eyes, but it was somewhat tight to presbyopic microbes.
This review is about item#06859395.

Related Products