Buy more than* S$200* and get FREE SHIPPING

Digital Illuminometer

4.00 (1)
2015 Trusco Published Pages
1 1097
Display
Over Display: Display only the most significant digit "1", -Over display: only the most significant digit "1"
Sampling
2 times / sec, 2 time/second
Range
0-1999,2000-19990Lux, 0 - 1999, 2000 - 19990LuX
Resolution Capability
1,10Lux, 1, 10LuX
Sensor
Photodiode, photo diode
Dimensions (Width W x Height H x Depth D) (mm)
Body: 70x131x25 sensor: 55x82x7, Body: 70 x 131 x 25 Sensor: 55 x 82 x 7
Measurement Pricision
+/- (5% rdg + 4dgt), +/-(5%rdg+4dgt)
Display
3.5-digit LCD display, 3.5 digit LCD display
Cord Length (m)
1.5, 1.5
Power
006P (9V) 1 piece battery, 006 (9V) BATTERY 1 Pc
Weight (g)
About 195, About 195
TRUSCO Part Number
221-8208, 221-8208
Accessories
instruction manual, Instruction manual
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LX-1000 06859316 269.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Confirm the illuminance of the workplace
4
From Japan
On 2016-05-08 17:48:27
I was glad that I could confirm the proper illuminance.
This review is about item#06859316.

Related Products