Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Noise Meter, Sound Level Meter

Response Speed
FAST(125ms),SLOW(1sec), FAST(125ms),SLOW(1sec), FAST(125ms), SLOW(1sec)
Storage Temperature/Humidity Range
-10- + 60 ℃, 10-75% RH, Over 10 over + 60 degree C, 10 over 75% RH, 10+60deg C, 1075%RH
Frequency Range
31.5Hz-8kHz, 31.5Hz-8kHz, 31.5Hz - 8kHz
Operating Temperature and Humidity Range
0- + 40 ℃, 10-90% RH, 0 over + 40 degree C, 10 over 90% RH, 0-40 deg C, 10-90%RH
Measurement Level Range (dB)
(A/C)Lo/35-80 Med/50-100 Hi/80-130 (Auto)/30-130, (A/C)Lo/35-80 Med/50-100 Hi/80-130 (Auto)/30-130, (A/C)Lo/35 - 80 Med/50 - 100 Hi/80 - 130 (Auto)/30 - 130
Battery life (hours)
About 50 (when using alkaline batteries), About 50 (when using alkaline batteries), About 50 (When using alkaline batteries)
Impedance
100ohm(AC),1Kohm(DC), 100ohm(AC),1Kohm(DC), 100ohm(AC), 1Kohm(DC)
Frequency Characteristics
A,C, A,C, A, C
Resolution Capability
0.1dB, 0.1dB, 0.1dB
Dimensions (Width W x Height H x Depth D) (mm)
64x275x30, 64x275x30, 64x275x30
Measurement Pricision
+/- 1.5dB (1kHz, 94dB after calibration), + / Over 1.5dB (1kHz, 94dB after calibration), +/- 1.5 dB (1 kHz and 94 dB after calibration)
Display
4-digit LCD display, 4-digit LCD display, 4 digit LCD display
Power
006P (9V) 1 piece battery, AC adapter (sold separately), 006P (9V) 1 piece battery, AC adapter (sold separately), 006 P (9V) BATTERY 1pc,AC ADAPTER (SOLD SEPARATELY)
Output
Auxiliary output: (AC) 1Vrms / full scale / (DC) 10mV / dB, Auxiliary output: (AC) 1Vrms / full scale / (DC) 10mV / dB, Auxiliary output: (AC)1Vrms/full scale (DC)10mV/dB
Weight (g)
About 285, About 285, About 285
TRUSCO Part Number
439-0831
TGK Product Number
219-81-14-08, 219-81-14-08, 219-81-14-08
Caution
Product without transaction certificate, Product without transaction certificate, Not for business
Option
Software / RS-232 connection cable (SE-322), AC adapter (910), stand (CS-1350), Software / RS over 232 connecting cable (SE over 322), AC adapter (910), stand (CS over 1350), SOFTWARE /RS-232 CONNECTION CABLE (SE-322) AND AC ADAPTER (910), STAND (CS-1350)
Accessories
Battery (006P 9V) x1 mini driver windshield sponge earphone jack for carrying case manual output signal connection, Battery (006P 9V) x1 mini driver windshield sponge earphone jack for carrying case manual output signal connection, Battery (006 P 9V) x 1 mini driver Perspex sponge Carrying case Instruction manual Output signal connection for earphone Jack
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SL-1370 06859325 529.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products