Buy more than* S$200* and get FREE SHIPPING

Cynlindrical Proximity Sensor, Direct Current 3 Line Type / Pull-Out Type CordE2E

5.00 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Accessories
Instruction manual
...see all>
Product Options
ADD TO CART
Consumption Electric Current (mA) TRUSCO Part Number Type Operation Indicator Self-diagnosis Output Shape Power Supply Voltage (V) Operating Mode (when approaching objects detected) Material (case) Working Voltage Range (V) Detection Distance (mm) Outer Diameter Standard Detective Object (mm) Setting Distance (mm) Connection Method Maximum Ink Ejecting Frequency (kHz) Cord Length (m) Differential Movement Material (detection surface) Code 2014 TRUSCO Published Page Protection Structure Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Consumption Electric Current (mA) TRUSCO Part Number Type Operation Indicator Self-diagnosis Output Shape Power Supply Voltage (V) Operating Mode (when approaching objects detected) Material (case) Working Voltage Range (V) Detection Distance (mm) Outer Diameter Standard Detective Object (mm) Setting Distance (mm) Connection Method Maximum Ink Ejecting Frequency (kHz) Cord Length (m) Differential Movement Material (detection surface) Code 2014 TRUSCO Published Page Protection Structure Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13 or less - Unshielded Red color x - DC12 to 24 ripple (p-p) 10% or less NO Nickel-plated brass DC10 to 40 2+/-10% M8 Iron 12 x 12 x 1 0 to 1.6 Code drawer type 0.8 2 Less than 10% of the detection distance PBT (polybutylene terephthalate) PVC standard code (oil) - IEC standard IP67   1PC 1 E2E-X2ME1 2M 02087836 75.99 SGD
In stock
13 or less - Unshielded Red color x - DC12 to 24 ripple (p-p) 10% or less NO Nickel-plated brass DC10 to 40 5+/-10% M12 Iron 15 x 15 x 1 0 to 4 Code drawer type 0.4 2 Less than 10% of the detection distance PBT (polybutylene terephthalate) PVC standard code (oil) - IEC standard IP67 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X5ME15 2M 39046296 90.99 SGD
Shipped after 2018-05-30
13 or less - Unshielded Red color x - DC12 to 24 ripple (p-p) 10% or less NC Nickel-plated brass DC10 to 40 5+/-10% M12 Iron 15 x 15 x 1 0 to 4 Code drawer type 0.4 5 Less than 10% of the detection distance PBT (polybutylene terephthalate) PVC standard code (oil) - IEC standard IP67 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X5ME2 5M 39046323 80.99 SGD
Shipped after 2018-05-30
13 or less - Unshielded Red color x - DC12 to 24 ripple (p-p) 10% or less NC Nickel-plated brass DC10 to 40 5+/-10% M12 Iron 15 x 15 x 1 0 to 4 Code drawer type 0.4 2 Less than 10% of the detection distance PBT (polybutylene terephthalate) PVC standard code (oil) - IEC standard IP67 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X5MF2 2M 39046366 84.99 SGD
Shipped after 2018-05-30
13 or less - Helmet Shield Red color x - DC12 to 24 ripple (p-p) 10% or less NO Nickel-plated brass DC10 to 40 5+/-10% M18 Iron 18 x 18 x 1 0 to 4 Code drawer type 0.6 2 Less than 10% of the detection distance PBT (polybutylene terephthalate) PVC standard code (oil) - IEC standard IP67 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X5E15 2M 39046192 85.99 SGD
Shipped after 2018-05-30
13 or less - Helmet Shield Red color x - DC12 to 24 ripple (p-p) 10% or less NC Nickel-plated brass DC10 to 40 5+/-10% M18 Iron 18 x 18 x 1 0 to 4 Code drawer type 0.6 5 Less than 10% of the detection distance PBT (polybutylene terephthalate) PVC standard code (oil) - IEC standard IP67 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X5E2 5M 39046217 90.99 SGD
Shipped after 2018-05-30
13 or less - Helmet Shield Red color x - DC12 to 24 ripple (p-p) 10% or less NO Nickel-plated brass DC10 to 40 5+/-10% M18 Iron 18 x 18 x 1 0 to 4 Code drawer type 0.6 2 Less than 10% of the detection distance PBT (polybutylene terephthalate) PVC standard code (oil) - IEC standard IP67 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X5F1 2M 39046235 91.99 SGD
Shipped after 2018-05-29
13 or less - Helmet Shield Red color x - DC12 to 24 ripple (p-p) 10% or less NO Nickel-plated brass DC10 to 40 2+/-10% M12 Iron 12 x 12 x 1 0 to 1.6 Code drawer type 1.5 2 Less than 10% of the detection distance PBT (polybutylene terephthalate) PVC standard code (oil) - IEC standard IP67 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X2F1 2M 39045763 81.99 SGD
Shipped after 2018-05-29
13 or less - Helmet Shield Red color x - DC12 to 24 ripple (p-p) 10% or less NO Stainless steel (SUS304) DC10 to 40 1.5+/-10% M8 Iron 8 x 8 x 1 0 to 1.2 Code drawer type 2 5 Less than 10% of the detection distance PBT (polybutylene terephthalate) PVC standard code (oil) - IEC standard IP67 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X1R5F1 5M 39045386 70.99 SGD
Shipped after 2018-05-29
13 or less - Helmet Shield Red color x - DC12 to 24 ripple (p-p) 10% or less NC Stainless steel (SUS304) DC10 to 40 1.5+/-10% M8 Iron 8 x 8 x 1 0 to 1.2 Code drawer type 2 5 Less than 10% of the detection distance PBT (polybutylene terephthalate) PVC standard code (oil) - IEC standard IP67 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X1R5F2 5M 39045422 70.99 SGD
Shipped after 2018-05-29
13 or less - Unshielded Red color x - DC12 to 24 ripple (p-p) 10% or less NO Nickel-plated brass DC10 to 40 10+/-10% M18 Iron 30 x 30 x 1 0 to 8 Code drawer type 0.2 5 Less than 10% of the detection distance PBT (polybutylene terephthalate) PVC standard code (oil) - IEC standard IP67   1PC 1 E2E-X10ME1 5M 39044932 88.99 SGD
In stock
13 or less - Helmet Shield Red color x - DC12 to 24 ripple (p-p) 10% or less NC Nickel-plated brass DC10 to 40 10+/-10% M30 Iron 30 x 30 x 1 0 to 8 Code drawer type 0.4 2 Less than 10% of the detection distance PBT (polybutylene terephthalate) PVC standard code (oil) - IEC standard IP67 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X10E2 2M 39044887 109.99 SGD
Shipped after 2018-05-30
13 or less - Unshielded Red color x - DC12 to 24 ripple (p-p) 10% or less NC Stainless steel (SUS304) DC10 to 40 2+/-10% M8 Iron 12 x 12 x 1 0 to 1.6 Code drawer type 0.8 2 Less than 10% of the detection distance PBT (polybutylene terephthalate) PVC standard code (oil) - IEC standard IP67 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X2ME2 2M 39045824 77.99 SGD
Shipped after 2018-05-30
13 or less - Unshielded Red color x - DC12 to 24 ripple (p-p) 10% or less NC Stainless steel (SUS304) DC10 to 40 2+/-10% M8 Iron 12 x 12 x 1 0 to 1.6 Code drawer type 0.8 2 Less than 10% of the detection distance PBT (polybutylene terephthalate) PVC standard code (oil) - IEC standard IP67 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X2MF2 2M 39045867 77.99 SGD
Shipped after 2018-05-30
17 below - Helmet Shield Red color x - DC12 to 24 ripple (p-p) 10% or less NC Nickel-plated brass DC10 to 30 1+/-15% M5 5 x 5 x 1 iron 0 to 0.7 Code drawer type 3 2 15% or less of the detection distance Heat-resistant ABS PVC standard code (oil) - IEC standard IP67 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X1B2 2M 39045273 -
Discontinued
[x]
17 below - Helmet Shield Red color x - DC12 to 24 ripple (p-p) 10% or less NO Nickel-plated brass DC10 to 30 1+/-15% M5 5 x 5 x 1 iron 0 to 0.7 Code drawer type 3 5 15% or less of the detection distance Heat-resistant ABS PVC standard code (oil) - IEC standard IP67 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X1C1 5M 39045282 -
Discontinued
[x]
13 or less - Unshielded Red color x - DC12 to 24 ripple (p-p) 10% or less NO Nickel-plated brass DC10 to 40 5+/-10% M12 Iron 15 x 15 x 1 0 to 4 Code drawer type 0.4 2 Less than 10% of the detection distance PBT (polybutylene terephthalate) PVC standard code (oil) - IEC standard IP67 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X5MF1 2M 39046341 82.99 SGD
Shipped after 2018-05-29
13 or less - Helmet Shield Red color x - DC12 to 24 ripple (p-p) 10% or less NO Nickel-plated brass DC10 to 40 5+/-10% M18 Iron 18 x 18 x 1 0 to 4 Code drawer type 0.6 5 Less than 10% of the detection distance PBT (polybutylene terephthalate) PVC standard code (oil) - IEC standard IP67 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X5F1 5M 39046244 90.99 SGD
Shipped after 2018-05-30
13 or less - Helmet Shield Red color x - DC12 to 24 ripple (p-p) 10% or less NC Nickel-plated brass DC10 to 40 5+/-10% M18 Iron 18 x 18 x 1 0 to 4 Code drawer type 0.6 2 Less than 10% of the detection distance PBT (polybutylene terephthalate) PVC standard code (oil) - IEC standard IP67 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X5F2 2M 39046262 86.99 SGD
Shipped after 2018-05-30
13 or less - Helmet Shield Red color x - DC12 to 24 ripple (p-p) 10% or less NO Stainless steel (SUS304) DC10 to 40 1.5+/-10% M8 Iron 8 x 8 x 1 0 to 1.2 Code drawer type 2 5 Less than 10% of the detection distance PBT (polybutylene terephthalate) PVC standard code (oil) - IEC standard IP67 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X1R5E1 5M 39045316 69.99 SGD
Shipped after 2018-05-29
13 or less - Unshielded Red x Cylindrical (threaded) DC12 - 24 Ripple (pp) 10% or less NC Nickel-plated brass DC10 to 40 5+/-10% M12 Iron 15 x 15 x 1 0 to 4 Pre-wired 0.4 2 Less than 10% of the detection distance PBT (polybutylene terephthalate) Standard PVC cord (oil-resistant) - IEC standard IP67   1PC 1 E2E-X5ME2 2M 39046314 81.99 SGD
In stock
13 or less - Unshielded Red color x - DC12 to 24 ripple (p-p) 10% or less NO Nickel-plated brass DC10 to 40 18+/-10% M30 Iron 54 x 54 x 1 0 to 14 Code drawer type 0.1 2 Less than 10% of the detection distance PBT (polybutylene terephthalate) PVC standard code (oil) - IEC standard IP67   1PC 1 E2E-X18ME1 2M 02087775 109.99 SGD
In stock
13 or less - Helmet Shield Red color x - DC12 to 24 ripple (p-p) 10% or less NC Nickel-plated brass DC10 to 40 5+/-10% M18 Iron 18 x 18 x 1 0 to 4 Code drawer type 0.6 2 Less than 10% of the detection distance PBT (polybutylene terephthalate) PVC standard code (oil) - IEC standard IP67   1PC 1 E2E-X5E2 2M 06896741 83.99 SGD
In stock
13 or less - Helmet Shield Red color x Cylindrical (threaded) DC12 to 24 ripple (p-p) 10% or less NC Nickel-plated brass DC10 to 40 2+/-10% M12 Iron 12 x 12 x 1 0 to 1.6 Code drawer type 1.5 2 Less than 10% of the detection distance PBT (polybutylene terephthalate) PVC standard code (oil) - IEC standard IP67   1PC 1 E2E-X2E2 2M 06896714 81.99 SGD
In stock
13 or less - Helmet Shield Red color x - DC12 to 24 ripple (p-p) 10% or less NO Stainless steel (SUS304) DC10 to 40 1.5+/-10% M8 Iron 8 x 8 x 1 0 to 1.2 Code drawer type 2 2 Less than 10% of the detection distance PBT (polybutylene terephthalate) PVC flex code (oil) - IEC standard IP67 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X1R5E1-R 2M 39045343 81.99 SGD
Shipped after 2018-05-30
17 below - Helmet Shield Red color x - DC12 to 24 ripple (p-p) 10% or less NO Nickel-plated brass DC10 to 30 1+/-15% M5 5 x 5 x 1 iron 0 to 0.7 Code drawer type 3 5 15% or less of the detection distance Heat-resistant ABS PVC standard code (oil) - IEC standard IP67 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X1B1 5M 39045264 -
Discontinued
[x]
13 or less - Unshielded Red color x - DC12 to 24 ripple (p-p) 10% or less NC Nickel-plated brass DC10 to 40 18+/-10% M30 Iron 54 x 54 x 1 0 to 14 Code drawer type 0.1 2 Less than 10% of the detection distance PBT (polybutylene terephthalate) PVC standard code (oil) - IEC standard IP67 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X18ME2 2M 39045194 109.99 SGD
Shipped after 2018-05-29
13 or less - Unshielded Red color x - DC12 to 24 ripple (p-p) 10% or less NO Nickel-plated brass DC10 to 40 10+/-10% M18 Iron 30 x 30 x 1 0 to 8 Code drawer type 0.2 - Less than 10% of the detection distance PBT (polybutylene terephthalate) PVC standard code (oil) - IEC standard IP67 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X10ME1 10M 39044923 95.99 SGD
Shipped after 2018-05-29
13 or less - Unshielded Red color x - DC12 to 24 ripple (p-p) 10% or less NC Nickel-plated brass DC10 to 40 10+/-10% M18 Iron 30 x 30 x 1 0 to 8 Code drawer type 0.2 2 Less than 10% of the detection distance PBT (polybutylene terephthalate) PVC standard code (oil) - IEC standard IP67 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X10ME2 2M 39044966 85.99 SGD
Shipped after 2018-05-30
10 or less - Helmet Shield Red color x - DC12 to 24 ripple (p-p) 10% or less NO Stainless steel (SUS304) DC10 to 30 0.6+/-15% phi3 Iron 3 x 3 x 1 0 to 0.4 Code drawer type 2 2 15% or less of the detection distance Heat-resistant ABS PVC standard code (oil) - IEC standard IP66 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-CR6C1 2M 39044047 -
Discontinued
[x]
17 below - Helmet Shield Red color x - DC12 to 24 ripple (p-p) 10% or less NO Nickel-plated brass DC10 to 30 1+/-15% phi5.4 5 x 5 x 1 iron 0 to 0.7 Code drawer type 3 2 15% or less of the detection distance Heat-resistant ABS PVC standard code (oil) - IEC standard IP67 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-C1B1 2M 39043882 -
Discontinued
[x]
13 or less - Unshielded Red color x - DC12 to 24 ripple (p-p) 10% or less NO Stainless steel (SUS304) DC10 to 40 2+/-10% M8 Iron 12 x 12 x 1 0 to 1.6 Code drawer type 0.8 2 Less than 10% of the detection distance PBT (polybutylene terephthalate) PVC standard code (oil) - IEC standard IP67 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X2MF1 2M 39045842 77.99 SGD
Shipped after 2018-05-30
13 or less - Unshielded Red color x - DC12 to 24 ripple (p-p) 10% or less NO Nickel-plated brass DC10 to 40 18+/-10% M30 Iron 54 x 54 x 1 0 to 14 Code drawer type 0.1 2 Less than 10% of the detection distance PBT (polybutylene terephthalate) PVC standard code (oil) - IEC standard IP67 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X18MF1 2M 39045203 109.99 SGD
Shipped after 2018-05-30
13 or less - Unshielded Red color x - DC12 to 24 ripple (p-p) 10% or less NO Nickel-plated brass DC10 to 40 10+/-10% M18 Iron 30 x 30 x 1 0 to 8 Code drawer type 0.2 2 Less than 10% of the detection distance PBT (polybutylene terephthalate) PVC standard code (oil) - IEC standard IP67 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X10MF1 2M 39044975 85.99 SGD
Shipped after 2018-05-30
17 below - Helmet Shield Red color x - DC12 to 24 ripple (p-p) 10% or less NO Nickel-plated brass DC10 to 30 1+/-15% phi5.4 5 x 5 x 1 iron 0 to 0.7 Code drawer type 3 5 15% or less of the detection distance Heat-resistant ABS PVC standard code (oil) - IEC standard IP67 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-C1C1 5M 39043891 -
Discontinued
[x]
17 below - Helmet Shield Red color x - DC12 to 24 ripple (p-p) 10% or less NC Nickel-plated brass DC10 to 30 1+/-15% phi5.4 5 x 5 x 1 iron 0 to 0.7 Code drawer type 3 2 15% or less of the detection distance Heat-resistant ABS PVC standard code (oil) - IEC standard IP67 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-C1C2 2M 39043916 -
Discontinued
[x]
13 or less - Unshielded Red color x - DC12 to 24 ripple (p-p) 10% or less NO Nickel-plated brass DC10 to 40 5+/-10% M12 Iron 15 x 15 x 1 0 to 4 Code drawer type 0.4 5 Less than 10% of the detection distance PBT (polybutylene terephthalate) PVC standard code (oil) - IEC standard IP67   1PC 1 E2E-X5ME1 5M 39046287 77.99 SGD
In stock
13 or less - Helmet Shield Red color x - DC12 to 24 ripple (p-p) 10% or less NC Nickel-plated brass DC10 to 40 2+/-10% M12 Iron 12 x 12 x 1 0 to 1.6 Code drawer type 1.5 2 Less than 10% of the detection distance PBT (polybutylene terephthalate) PVC standard code (oil) - IEC standard IP67 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X2F2 2M 39045797 84.99 SGD
Shipped after 2018-05-30
17 below - Helmet Shield Red color x - DC12 to 24 ripple (p-p) 10% or less NO Nickel-plated brass DC10 to 30 1+/-15% M5 5 x 5 x 1 iron 0 to 0.7 Code drawer type 3 2 15% or less of the detection distance Heat-resistant ABS PVC standard code (oil) - IEC standard IP67 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X1B1 2M 39045255 -
Discontinued
[x]
17 below - Helmet Shield Red color x - DC12 to 24 ripple (p-p) 10% or less NC Nickel-plated brass DC10 to 30 1+/-15% M5 5 x 5 x 1 iron 0 to 0.7 Code drawer type 3 2 15% or less of the detection distance Heat-resistant ABS PVC standard code (oil) - IEC standard IP67 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X1C2 2M 39045307 -
Discontinued
[x]
13 or less - Unshielded Red color x - DC12 to 24 ripple (p-p) 10% or less NO Nickel-plated brass DC10 to 40 10+/-10% M18 Iron 30 x 30 x 1 0 to 8 Code drawer type 0.2 2 Less than 10% of the detection distance PBT (polybutylene terephthalate) PVC standard code (oil) - IEC standard IP67 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X10ME15 2M 39044941 85.99 SGD
Shipped after 2018-05-30
17 below - Helmet Shield Red color x - DC12 to 24 ripple (p-p) 10% or less NO Stainless steel (SUS304) DC10 to 30 0.8+/-15% phi4 5 x 5 x 1 iron 0 to 0.5 Code drawer type 3 2 15% or less of the detection distance Heat-resistant ABS PVC flex code (oil) - IEC standard IP67 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-CR8C1-R 2M 39044074 -
Discontinued
[x]
17 below - Helmet Shield Red color x - DC12 to 24 ripple (p-p) 10% or less NC Stainless steel (SUS304) DC10 to 30 0.8+/-15% phi4 5 x 5 x 1 iron 0 to 0.5 Code drawer type 3 2 15% or less of the detection distance Heat-resistant ABS PVC standard code (oil) - IEC standard IP67 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-CR8C2 2M 39044083 -
Discontinued
[x]
17 below - Helmet Shield Red color x - DC12 to 24 ripple (p-p) 10% or less NO Nickel-plated brass DC10 to 30 1+/-15% phi5.4 5 x 5 x 1 iron 0 to 0.7 Code drawer type 3 2 15% or less of the detection distance Heat-resistant ABS PVC flex code (oil) - IEC standard IP67 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-C1C1-R 2M 39043907 -
Discontinued
[x]
13 or less - Helmet Shield Red color x - DC12 to 24 ripple (p-p) 10% or less NO Nickel-plated brass DC10 to 40 2+/-10% M12 Iron 12 x 12 x 1 0 to 1.6 Code drawer type 1.5 5 Less than 10% of the detection distance PBT (polybutylene terephthalate) PVC standard code (oil) - IEC standard IP67 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X2F1 5M 39045772 80.99 SGD
Shipped after 2018-05-30
13 or less - Helmet Shield Red color x - DC12 to 24 ripple (p-p) 10% or less NC Stainless steel (SUS304) DC10 to 40 1.5+/-10% M8 Iron 8 x 8 x 1 0 to 1.2 Code drawer type 2 2 Less than 10% of the detection distance PBT (polybutylene terephthalate) PVC standard code (oil) - IEC standard IP67 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X1R5F2 2M 39045413 75.99 SGD
Shipped after 2018-05-29
13 or less - Helmet Shield Red color x - DC12 to 24 ripple (p-p) 10% or less NC Nickel-plated brass DC10 to 40 10+/-10% M30 Iron 30 x 30 x 1 0 to 8 Code drawer type 0.4 2 Less than 10% of the detection distance PBT (polybutylene terephthalate) PVC standard code (oil) - IEC standard IP67 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X10F2 2M 39044914 109.99 SGD
Shipped after 2018-05-30
13 or less - Helmet Shield Red color x - DC12 to 24 ripple (p-p) 10% or less NO Nickel-plated brass DC10 to 40 2+/-10% M12 Iron 12 x 12 x 1 0 to 1.6 Code drawer type 1.5 5 Less than 10% of the detection distance PBT (polybutylene terephthalate) PVC standard code (oil) - IEC standard IP67   1PC 1 E2E-X2E1 5M 39045711 77.99 SGD
In stock
13 or less - Helmet Shield Red color x - DC12 to 24 ripple (p-p) 10% or less NC Nickel-plated brass DC10 to 40 2+/-10% M12 Iron 12 x 12 x 1 0 to 1.6 Code drawer type 1.5 5 Less than 10% of the detection distance PBT (polybutylene terephthalate) PVC standard code (oil) - IEC standard IP67 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X2E2 5M 39045745 86.99 SGD
Shipped after 2018-05-30
13 or less - Helmet Shield Red color x - DC12 to 24 ripple (p-p) 10% or less NC Stainless steel (SUS304) DC10 to 40 1.5+/-10% M8 Iron 8 x 8 x 1 0 to 1.2 Code drawer type 2 5 Less than 10% of the detection distance PBT (polybutylene terephthalate) PVC standard code (oil) - IEC standard IP67 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X1R5E2 5M 39045361 70.99 SGD
Shipped after 2018-05-29
13 or less - Helmet Shield Red color x - DC12 to 24 ripple (p-p) 10% or less NO Stainless steel (SUS304) DC10 to 40 1.5+/-10% M8 Iron 8 x 8 x 1 0 to 1.2 Code drawer type 2 2 Less than 10% of the detection distance PBT (polybutylene terephthalate) PVC standard code (oil) - IEC standard IP67 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X1R5F1 2M 39045377 83.99 SGD
Shipped after 2018-05-30
13 or less - Helmet Shield Red color x - DC12 to 24 ripple (p-p) 10% or less NO Nickel-plated brass DC10 to 40 10+/-10% M30 Iron 30 x 30 x 1 0 to 8 Code drawer type 0.4 2 Less than 10% of the detection distance PBT (polybutylene terephthalate) PVC standard code (oil) - IEC standard IP67 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X10F1 2M 39044896 109.99 SGD
Shipped after 2018-05-30
17 below - Helmet Shield Red color x - DC12 to 24 ripple (p-p) 10% or less NO Stainless steel (SUS304) DC10 to 30 0.8+/-15% phi4 5 x 5 x 1 iron 0 to 0.5 Code drawer type 3 5 15% or less of the detection distance Heat-resistant ABS PVC standard code (oil) - IEC standard IP67 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-CR8C1 5M 39044065 -
Discontinued
[x]
13 or less - Helmet Shield Red color x - DC12 to 24 ripple (p-p) 10% or less NC Stainless steel (SUS304) DC10 to 40 1.5+/-10% M8 Iron 8 x 8 x 1 0 to 1.2 Code drawer type 2 2 Less than 10% of the detection distance PBT (polybutylene terephthalate) PVC standard code (oil) - IEC standard IP67   1PC 1 E2E-X1R5E2 2M 39045352 75.99 SGD
In stock
13 or less - Unshielded Red color x - DC12 to 24 ripple (p-p) 10% or less NO Nickel-plated brass DC10 to 40 18+/-10% M30 Iron 54 x 54 x 1 0 to 14 Code drawer type 0.1 5 Less than 10% of the detection distance PBT (polybutylene terephthalate) PVC standard code (oil) - IEC standard IP67 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X18ME1 5M 39045176 95.99 SGD
Shipped after 2018-05-29
13 or less - Helmet Shield Red color x - DC12 to 24 ripple (p-p) 10% or less NO Nickel-plated brass DC10 to 40 10+/-10% M30 Iron 30 x 30 x 1 0 to 8 Code drawer type 0.4 5 Less than 10% of the detection distance PBT (polybutylene terephthalate) PVC standard code (oil) - IEC standard IP67 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X10E1 5M 39044853 109.99 SGD
Shipped after 2018-05-29
13 or less - Helmet Shield Red color x - DC12 to 24 ripple (p-p) 10% or less NO Nickel-plated brass DC10 to 40 10+/-10% M30 Iron 30 x 30 x 1 0 to 8 Code drawer type 0.4 2 Less than 10% of the detection distance PBT (polybutylene terephthalate) PVC standard code (oil) - IEC standard IP67 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X10E15 2M 39044862 109.99 SGD
Shipped after 2018-05-30
17 below - Helmet Shield Red color x - DC12 to 24 ripple (p-p) 10% or less NO Stainless steel (SUS304) DC10 to 30 0.8+/-15% phi4 5 x 5 x 1 iron 0 to 0.5 Code drawer type 3 2 15% or less of the detection distance Heat-resistant ABS PVC standard code (oil) - IEC standard IP67 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-CR8B1 2M 39044056 -
Discontinued
[x]
17 below 101-8191 Helmet Shield Red color x - DC12 to 24 ripple (p-p) 10% or less NO Nickel-plated brass DC10 to 30 1+/-15% phi5.4 5 x 5 x 1 iron 0 to 0.7 Code drawer type 3 1 15% or less of the detection distance Heat-resistant ABS PVC standard code (oil) 1-2449 IEC standard IP67 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-C1C1 1M 36917456 -
Discontinued
[x]
17 below - Shield Red color - Cylindrical (no screws) DC12 to 24 ripple (p-p) 10% or less - Stainless steel (SUS303) - 0.8+/-15% - Iron 5x5x1 0 to 0.5 Code drawer type 3 2 15% or less of the detection distance Heat-resistant ABS PVC standard code (oil) - IEC standard IP67 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-CR8C1 2M 02087723 -
Discontinued
[x]
17 or less - Shield Red x Cylinder (threaded) DC12 - 24 Ripple(p-p) Below 10% NO Brass nickel plated DC10 - 30 1+/-15% M5 Iron 5 x 5 x 1 0 - 0.7 Cord drawer type 3 2 Less than 15% of detection distance Heat resistant ABS Standard PVC cord (oil resistant) - IEC STANDARD IP67   1PC 1 E2E-X1C1 2M 06862012 -
Discontinued
[x]
less than 13 - Shield Red x Cylinder (threaded) DC12 - 24 Ripple(p-p) Below 10% NO Stainless (SUS303) DC10 - 40 1.5+/-10% M8 Iron 8x8x1 0 - 1.2 Cord drawer type 2 2 Less than 10% of detection distance PBT (poly butylene terephthalate) Standard PVC cord (oil resistant) - IEC STANDARD IP67   1PC 1 E2E-X1R5E1 2M 06862021 75.99 SGD
In stock
less than 13 - Shield Red x Cylinder (threaded) DC12 - 24 Ripple(p-p) Below 10% NO Brass nickel plated DC10 - 40 2+/-10% M12 Iron 12x12x1 0 - 1.6 Cord drawer type 1.5 2 Less than 10% of detection distance PBT (poly butylene terephthalate) Standard PVC cord (oil resistant) - IEC STANDARD IP67   1PC 1 E2E-X2E1 2M 06862064 81.99 SGD
In stock
less than 13 - Shield Red x Cylinder (threaded) DC12 - 24 Ripple(p-p) Below 10% NO Brass nickel plated DC10 - 40 5+/-10% M18 Iron 18x18x1 0 - 4 Cord drawer type 0.6 2 Less than 10% of detection distance PBT (poly butylene terephthalate) Standard PVC cord (oil resistant) - IEC STANDARD IP67   1PC 1 E2E-X5E1 2M 06862082 82.99 SGD
In stock
less than 13 - Shield Red x Cylinder (threaded) DC12 - 24 Ripple(p-p) Below 10% NO Brass nickel plated DC10 - 40 10+/-10% M30 Iron 30x30x1 0 - 8 Cord drawer type 0.4 2 Less than 10% of detection distance PBT (poly butylene terephthalate) Standard PVC cord (oil resistant) - IEC STANDARD IP67   1PC 1 E2E-X10E1 2M 06862046 109.99 SGD
In stock
less than 13 - Non-shielded Red x Cylinder (threaded) DC12 - 24 Ripple(p-p) Below 10% NO Brass nickel plated DC10 - 40 5+/-10% M12 Iron 18x18x1 0 - 4 Cord drawer type 0.4 2 Less than 10% of detection distance PBT (poly butylene terephthalate) Standard PVC cord (oil resistant) - IEC STANDARD IP67   1PC 1 E2E-X5ME1 2M 06862091 81.99 SGD
In stock
less than 13 - Non-shielded Red x Pillar type (with screw) DC12-24 Ripple(p-p) Less than 10% NO Brass nickel plated DC10 - 40 10+/-10% M18 Iron 30x30x1 0 - 8 Cord pull out type 0.2 2 less than 10% of detection distance PBT (poly butylene terephthalate) Standard PVC cord (oil resistant) - IEC standard IP67   1PC 1 E2E-X10ME1 2M 06896705 82.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Adjustment of engine injection timing
5
From Japan
On 2016-10-26 16:50:11
Even if it was damaged by an accident, it functioned properly as a sensor.
This review is about item#02087836.
Sensor for upper and lower unit
5
From Japan
On 2016-08-10 16:23:04
Satisfied with the stability and reliability of Omron products
This review is about item#6862082.
Maintenance change
5
From Japan
On 2016-08-10 06:12:49
I am trusted because it is a Japanese manufacturer.
This review is about item#6862091.

Related Products