Buy more than* S$200* and get FREE SHIPPING

Cynlindrical Proximity Sensor, Direct Current 2 Line Type / Pull-Out Cord TypeE2E

4.75 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Connection Method Material (detection surface) Setting Distance (mm) Cord Length (m) Operating Mode (when approaching objects detected) Output Working Voltage Range (V) Protection Structure Operation Indicator Code Type Outer Diameter Shape Maximum Ink Ejecting Frequency (kHz) Power Supply Voltage (V) Differential Movement Material (case) Accessories Diagnostic Ability Delay Detection Distance (mm) Self-diagnosis Output Standard Detective Object (mm) Leakage Current (mA) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Connection Method Material (detection surface) Setting Distance (mm) Cord Length (m) Operating Mode (when approaching objects detected) Output Working Voltage Range (V) Protection Structure Operation Indicator Code Type Outer Diameter Shape Maximum Ink Ejecting Frequency (kHz) Power Supply Voltage (V) Differential Movement Material (case) Accessories Diagnostic Ability Delay Detection Distance (mm) Self-diagnosis Output Standard Detective Object (mm) Leakage Current (mA) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X14MD1S?2M 01491498 -
Discontinued
[x]
- - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X20MD1S?2M 01491507 -
Discontinued
[x]
Code drawer type PBT (polybutylene terephthalate) 0 to 5.6 5 NO DC 2-wire polar DC10 to 30 IEC standard IP67 Red (Table setting show: green) PVC standard code (oil) Helmet Shield M18 - 0.5 DC12 to 24 ripple (p-p) 10% or less Less than 10% of the detection distance Nickel-plated brass Instruction Manual 0.3 to 1s 7+/-10% x Iron 18 x 18 x 1 0.8 or less   1PC 1 E2E-X7D1-N 5M 06896757 95.99 SGD
In stock
Code drawer type PBT (polybutylene terephthalate) 0 to 3.2 2 NO DC 2-wire polar DC10 to 30 IEC standard IP67 Red (Table setting show: green) PVC standard code (oil) Unshielded M8 - 1 DC12 to 24 ripple (p-p) 10% or less 15% or less of the detection distance Stainless steel (SUS304) Instruction Manual 0.3 to 1s 4+/-10% x Iron 20 x 20 x 1 0.8 or less   1PC 1 E2E-X4MD1 2M 35099836 68.99 SGD
In stock
Code drawer type PBT (polybutylene terephthalate) 0 to 2.4 2 NO DC 2-wire polar DC10 to 30 IEC standard IP67 Red (Table setting show: green) PVC standard code (oil) Helmet Shield M12 - 1 DC12 to 24 ripple (p-p) 10% or less Less than 10% of the detection distance Nickel-plated brass Instruction Manual - 3+/-10% x Iron 12 x 12 x 1 0.8 or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X3D15-N 2M 39045912 80.99 SGD
Shipped after 2018-04-27
Code drawer type PBT (polybutylene terephthalate) 0 to 2.4 2 NC DC 2-wire polar DC10 to 30 IEC standard IP67 Green PVC standard code (oil) Helmet Shield M12 - 1 DC12 to 24 ripple (p-p) 10% or less Less than 10% of the detection distance Nickel-plated brass Instruction Manual - 3+/-10% x Iron 12 x 12 x 1 0.8 or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X3D2-N 2M 39046077 86.99 SGD
Shipped after 2018-04-27
Code drawer type PBT (polybutylene terephthalate) 0 to 2.4 5 NC DC 2-wire polar DC10 to 30 IEC standard IP67 Green PVC standard code (oil) Helmet Shield M12 - 1 DC12 to 24 ripple (p-p) 10% or less Less than 10% of the detection distance Nickel-plated brass Instruction Manual - 3+/-10% x Iron 12 x 12 x 1 0.8 or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X3D2-N 5M 39046086 85.99 SGD
Shipped after 2018-04-27
Code drawer type PBT (polybutylene terephthalate) 0 to 2.4 2 NC DC 2-wire polar DC10 to 30 IEC standard IP67 Green Polyurethane code (oil strengthening) Helmet Shield M12 - 1 DC12 to 24 ripple (p-p) 10% or less Less than 10% of the detection distance Nickel-plated brass Instruction Manual - 3+/-10% x Iron 12 x 12 x 1 0.8 or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X3D2-U 2M 39046095 91.99 SGD
Shipped after 2018-04-27
Code drawer type PBT (polybutylene terephthalate) 0 to 16 2 NO DC 2-wire polar DC10 to 30 IEC standard IP67 Red (Table setting show: green) PVC standard code (oil) Unshielded M30 - 0.1 DC12 to 24 ripple (p-p) 10% or less Less than 10% of the detection distance Nickel-plated brass Instruction Manual 0.3 to 1s 20+/-10% - Iron 54 x 54 x 1 0.8 or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X20MD1S DC12-24 2M 39045535 119.99 SGD
Shipped after 2018-04-27
Code drawer type PBT (polybutylene terephthalate) 0 to 16 2 NC DC 2-wire polar DC10 to 30 IEC standard IP67 Green PVC standard code (oil) Unshielded M30 - 0.1 DC12 to 24 ripple (p-p) 10% or less Less than 10% of the detection distance Nickel-plated brass Instruction Manual - 20+/-10% x Iron 54 x 54 x 1 0.8 or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X20MD2 2M 39045544 99.99 SGD
Shipped after 2018-04-27
Code drawer type PBT (polybutylene terephthalate) 0 to 11.2 5 NO DC 2-wire polar DC10 to 30 IEC standard IP67 Red (Table setting show: green) PVC standard code (oil) Unshielded M18 - 0.4 DC12 to 24 ripple (p-p) 10% or less Less than 10% of the detection distance Nickel-plated brass Instruction Manual - 14+/-10% x Iron 30 x 30 x 1 0.8 or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X14MD1 5M 39045063 96.99 SGD
Shipped after 2018-04-26
Code drawer type PBT (polybutylene terephthalate) 0 to 2.4 2 NO DC 2-wire polar DC10 to 30 IEC standard IP67 Red (Table setting show: green) PVC standard code (oil) Helmet Shield M12 - 1 DC12 to 24 ripple (p-p) 10% or less Less than 10% of the detection distance Nickel-plated brass Instruction Manual 0.3 to 1s 3+/-10% - Iron 12 x 12 x 1 0.8 or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X3D1S DC12-24 2M 39046025 -
Discontinued
[x]
Code drawer type PBT (polybutylene terephthalate) 0 to 1.6 5 NC DC 2-wire polar DC10 to 30 IEC standard IP67 Green PVC standard code (oil) Helmet Shield M8 - 1.5 DC12 to 24 ripple (p-p) 10% or less 15% or less of the detection distance Stainless steel (SUS304) Instruction Manual - 2+/-10% x Iron 8 x 8 x 1 0.8 or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X2D2-N 5M 39045693 78.99 SGD
Shipped after 2018-04-27
Code drawer type PBT (polybutylene terephthalate) 0 to 16 5 NO DC 2-wire polar DC10 to 30 IEC standard IP67 Red (Table setting show: green) PVC standard code (oil) Unshielded M30 - 0.1 DC12 to 24 ripple (p-p) 10% or less Less than 10% of the detection distance Nickel-plated brass Instruction Manual - 20+/-10% x Iron 54 x 54 x 1 0.8 or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X20MD1 5M 39045465 119.99 SGD
Shipped after 2018-04-26
Code drawer type PBT (polybutylene terephthalate) 0 to 8 2 NO DC 2-wire polar DC10 to 30 IEC standard IP67 Red (Table setting show: green) PVC standard code (oil) Helmet Shield M30 - 0.4 DC12 to 24 ripple (p-p) 10% or less Less than 10% of the detection distance Nickel-plated brass Instruction Manual 0.3 to 1s 10+/-10% - Iron 30 x 30 x 1 0.8 or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X10D1S DC12-24 2M 39044792 119.99 SGD
Shipped after 2018-04-27
Code drawer type PBT (polybutylene terephthalate) 0 to 8 2 NC DC 2-wire polar DC10 to 30 IEC standard IP67 Green PVC standard code (oil) Helmet Shield M30 - 0.4 DC12 to 24 ripple (p-p) 10% or less Less than 10% of the detection distance Nickel-plated brass Instruction Manual - 10+/-10% x Iron 30 x 30 x 1 0.8 or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X10D2-N 2M 39044835 99.99 SGD
Shipped after 2018-04-26
Code drawer type PBT (polybutylene terephthalate) 0 to 3.2 5 NO DC 2-wire polar DC10 to 30 IEC standard IP67 Red (Table setting show: green) PVC standard code (oil) Unshielded M8 - 1 DC12 to 24 ripple (p-p) 10% or less 15% or less of the detection distance Stainless steel (SUS304) Instruction Manual - 4+/-10% x Iron 20 x 20 x 1 0.8 or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X4MD1 5M 39046113 78.99 SGD
Shipped after 2018-04-27
Code drawer type PBT (polybutylene terephthalate) 0 to 2.4 5 NO DC 2-wire polar DC10 to 30 IEC standard IP67 Red (Table setting show: green) PVC standard code (oil) Helmet Shield M12 - 1 DC12 to 24 ripple (p-p) 10% or less Less than 10% of the detection distance Nickel-plated brass Instruction Manual 0.3 to 1s 3+/-10% x Iron 12 x 12 x 1 0.8 or less   1PC 1 E2E-X3D1-N 5M 39214847 82.99 SGD
In stock
Code drawer type PBT (polybutylene terephthalate) 0 to 2.4 2 NO DC 2-wire polar DC10 to 30 IEC standard IP67 Red (Table setting show: green) PVC flex code (oil) Helmet Shield M12 - 1 DC12 to 24 ripple (p-p) 10% or less Less than 10% of the detection distance Nickel-plated brass Instruction Manual - 3+/-10% x Iron 12 x 12 x 1 0.8 or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X3D1-R 2M 39046007 93.99 SGD
Shipped after 2018-04-27
Code drawer type PBT (polybutylene terephthalate) 0 to 2.4 2 NO DC 2-wire polar DC10 to 30 IEC standard IP67 Red (Table setting show: green) Polyurethane code (oil strengthening) Helmet Shield M12 - 1 DC12 to 24 ripple (p-p) 10% or less Less than 10% of the detection distance Nickel-plated brass Instruction Manual - 3+/-10% x Iron 12 x 12 x 1 0.8 or less   1PC 1 E2E-X3D1-U 2M 39046043 89.99 SGD
In stock
Code drawer type PBT (polybutylene terephthalate) 0 to 1.6 2 NC DC 2-wire polar DC10 to 30 IEC standard IP67 Green Polyurethane code (oil strengthening) Helmet Shield M8 - 1.5 DC12 to 24 ripple (p-p) 10% or less 15% or less of the detection distance Stainless steel (SUS304) Instruction Manual - 2+/-10% x Iron 8 x 8 x 1 0.8 or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X2D2-U 2M 39045702 85.99 SGD
Shipped after 2018-04-27
Code drawer type PBT (polybutylene terephthalate) 0 to 8 2 NO DC 2-wire polar DC10 to 30 IEC standard IP67 Red (Table setting show: green) Polyurethane code (oil strengthening) Helmet Shield M30 - 0.4 DC12 to 24 ripple (p-p) 10% or less Less than 10% of the detection distance Nickel-plated brass Instruction Manual - 10+/-10% x Iron 30 x 30 x 1 0.8 or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X10D1-U 2M 39044817 119.99 SGD
Shipped after 2018-04-27
Code drawer type PBT (polybutylene terephthalate) 0 to 2.4 5 NO DC 2-wire polar DC10 to 30 IEC standard IP67 Red (Table setting show: green) PVC standard code (oil) Helmet Shield M12 - 1 DC12 to 24 ripple (p-p) 10% or less Less than 10% of the detection distance Nickel-plated brass Instruction Manual 0.3 to 1s 3+/-10% - Iron 12 x 12 x 1 0.8 or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X3D1S 5M 39046016 109.99 SGD
Shipped after 2018-04-27
Code drawer type PBT (polybutylene terephthalate) 0 to 1.6 2 NO DC 2-wire polar DC10 to 30 IEC standard IP67 Red (Table setting show: green) Polyurethane code (oil strengthening) Helmet Shield M8 - 1.5 DC12 to 24 ripple (p-p) 10% or less 15% or less of the detection distance Stainless steel (SUS304) Instruction Manual - 2+/-10% x Iron 8 x 8 x 1 0.8 or less   1PC 1 E2E-X2D1-U 2M 39045641 82.99 SGD
In stock
Code drawer type PBT (polybutylene terephthalate) 0 to 1.6 2 NC DC 2-wire polar DC10 to 30 IEC standard IP67 Green PVC standard code (oil) Helmet Shield M8 - 1.5 DC12 to 24 ripple (p-p) 10% or less 15% or less of the detection distance Stainless steel (SUS304) Instruction Manual - 2+/-10% x Iron 8 x 8 x 1 0.8 or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X2D2-N 2M 39045684 72.99 SGD
Shipped after 2018-04-27
Code drawer type PBT (polybutylene terephthalate) 0 to 16 2 NO DC 2-wire polar DC10 to 30 IEC standard IP67 Red (Table setting show: green) PVC standard code (oil) Unshielded M30 - 0.1 DC12 to 24 ripple (p-p) 10% or less Less than 10% of the detection distance Nickel-plated brass Instruction Manual - 20+/-10% x Iron 54 x 54 x 1 0.8 or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X20MD15 2M 39045474 98.99 SGD
Shipped after 2018-04-27
Code drawer type PBT (polybutylene terephthalate) 0 to 8 5 NC DC 2-wire polar DC10 to 30 IEC standard IP67 Green PVC standard code (oil) Helmet Shield M30 - 0.4 DC12 to 24 ripple (p-p) 10% or less Less than 10% of the detection distance Nickel-plated brass Instruction Manual - 10+/-10% x Iron 30 x 30 x 1 0.8 or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X10D2-N 5M 39044844 109.99 SGD
Shipped after 2018-04-27
Code drawer type PBT (polybutylene terephthalate) 0 to 3.2 2 NO DC 2-wire polar DC10 to 30 IEC standard IP67 Red (Table setting show: green) PVC flex code (oil) Unshielded M8 - 1 DC12 to 24 ripple (p-p) 10% or less 15% or less of the detection distance Stainless steel (SUS304) Instruction Manual - 4+/-10% x Iron 20 x 20 x 1 0.8 or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X4MD1-R 2M 39046156 83.99 SGD
Shipped after 2018-04-27
Code drawer type PBT (polybutylene terephthalate) 0 to 3.2 2 NC DC 2-wire polar DC10 to 30 IEC standard IP67 Green PVC standard code (oil) Unshielded M8 - 1 DC12 to 24 ripple (p-p) 10% or less 15% or less of the detection distance Stainless steel (SUS304) Instruction Manual - 4+/-10% x Iron 20 x 20 x 1 0.8 or less   1PC 1 E2E-X4MD2 DC12-24 2M 39046165 68.99 SGD
In stock
Code drawer type PBT (polybutylene terephthalate) 0 to 1.6 5 NO DC 2-wire polar DC10 to 30 IEC standard IP67 Red (Table setting show: green) PVC standard code (oil) Helmet Shield M8 - 1.5 DC12 to 24 ripple (p-p) 10% or less 15% or less of the detection distance Stainless steel (SUS304) Instruction Manual - 2+/-10% x Iron 8 x 8 x 1 0.8 or less   1PC 1 E2E-X2D1-N 5M 39045614 76.99 SGD
In stock
Code drawer type PBT (polybutylene terephthalate) 0 to 11.2 2 NC DC 2-wire polar DC10 to 30 IEC standard IP67 Green PVC standard code (oil) Unshielded M18 - 0.4 DC12 to 24 ripple (p-p) 10% or less Less than 10% of the detection distance Nickel-plated brass Instruction Manual - 14+/-10% x Iron 30 x 30 x 1 0.8 or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X14MD2 2M 39045151 85.99 SGD
Shipped after 2018-04-26
Code drawer type PBT (polybutylene terephthalate) 0 to 11.2 5 NC DC 2-wire polar DC10 to 30 IEC standard IP67 Green PVC standard code (oil) Unshielded M18 Cylindrical (threaded) 0.4 DC12 to 24 ripple (p-p) 10% or less Less than 10% of the detection distance Nickel-plated brass Instruction Manual - 14+/-10% x Iron 30 x 30 x 1 0.8 or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X14MD2 5M 39045167 95.99 SGD
Shipped after 2018-04-27
Code drawer type PBT (polybutylene terephthalate) 0 to 8 5 NO DC 2-wire polar DC10 to 30 IEC standard IP67 Red (Table setting show: green) PVC standard code (oil) Helmet Shield M30 - 0.4 DC12 to 24 ripple (p-p) 10% or less Less than 10% of the detection distance Nickel-plated brass Instruction Manual - 10+/-10% x Iron 30 x 30 x 1 0.8 or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X10D1-N 5M 39044783 119.99 SGD
Shipped after 2018-04-25
Code drawer type PBT (polybutylene terephthalate) 0 to 11.2 2 NO DC 2-wire polar DC10 to 30 IEC standard IP67 Red (Table setting show: green) PVC standard code (oil) Unshielded M18 - 0.4 DC12 to 24 ripple (p-p) 10% or less Less than 10% of the detection distance Nickel-plated brass Instruction Manual 0.3 to 1s 14+/-10% - Iron 30 x 30 x 1 0.8 or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X14MD1S DC12-24 2M 39045133 109.99 SGD
Shipped after 2018-04-27
Code drawer type PBT (polybutylene terephthalate) 0 to 11.2 2 NO DC 2-wire polar DC10 to 30 IEC standard IP67 Red (Table setting show: green) PVC standard code (oil) Unshielded M18 - 0.4 DC12 to 24 ripple (p-p) 10% or less Less than 10% of the detection distance Nickel-plated brass Instruction Manual - 14+/-10% x Iron 30 x 30 x 1 0.8 or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X14MD15 2M 39045072 85.99 SGD
Shipped after 2018-04-26
Code drawer type PBT (polybutylene terephthalate) 0 to 2.4 2 NO DC 2-wire polar DC10 to 30 IEC standard IP67 Red (Table setting show: green) PVC standard code (oil) Helmet Shield M12 - 1 DC12 to 24 ripple (p-p) 10% or less Less than 10% of the detection distance Nickel-plated brass Instruction Manual 0.3 to 1s 3+/-10% - Iron 12 x 12 x 1 0.8 or less   1PC 1 E2E-X3D1S 2M 06896732 109.99 SGD
Shipped after 2018-04-26
- - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X8MD1S?2M 01491525 -
Discontinued
[x]
- - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X4MD2?2M 01491516 -
Discontinued
[x]
Code drawer type PBT (polybutylene terephthalate) 0 to 5.6 2 NO DC 2-wire polar DC10 to 30 IEC standard IP67 Red (Table setting show: green) PVC standard code (oil) Helmet Shield M18 - 0.5 DC12 to 24 ripple (p-p) 10% or less Less than 10% of the detection distance Nickel-plated brass Instruction Manual 0.3 to 1s 7+/-10% - Iron 18 x 18 x 1 0.8 or less   1PC 1 E2E-X7D1S 2M 06862116 109.99 SGD
In stock
Code drawer type PBT (polybutylene terephthalate) 0 to 5.6 2 NO DC 2-wire polar DC10 to 30 IEC standard IP67 Red (Table setting show: green) PVC flex code (oil) Helmet Shield M18 - 0.5 DC12 to 24 ripple (p-p) 10% or less Less than 10% of the detection distance Nickel-plated brass Instruction Manual - 7+/-10% x Iron 18 x 18 x 1 0.8 or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X7D1-R 2M 39046551 109.99 SGD
Shipped after 2018-04-27
Code drawer type PBT (polybutylene terephthalate) 0 to 5.6 2 NC DC 2-wire polar DC10 to 30 IEC standard IP67 Green PVC standard code (oil) Helmet Shield M18 - 0.5 DC12 to 24 ripple (p-p) 10% or less Less than 10% of the detection distance Nickel-plated brass Instruction Manual - 7+/-10% x Iron 18 x 18 x 1 0.8 or less   1PC 1 E2E-X7D2-N 2M 39046621 83.99 SGD
In stock
Code drawer type PBT (polybutylene terephthalate) 0 to 6.4 2 NO DC 2-wire polar DC10 to 30 IEC standard IP67 Red (Table setting show: green) PVC flex code (oil) Unshielded M12 - 0.8 DC12 to 24 ripple (p-p) 10% or less Less than 10% of the detection distance Nickel-plated brass Instruction Manual - 8+/-10% x Iron 30 x 30 x 1 0.8 or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X8MD1-R 2M 39046691 93.99 SGD
Shipped after 2018-04-27
Code drawer type PBT (polybutylene terephthalate) 0 to 6.4 2 NO DC 2-wire polar DC10 to 30 IEC standard IP67 Red (Table setting show: green) PVC standard code (oil) Unshielded M12 - 0.8 DC12 to 24 ripple (p-p) 10% or less Less than 10% of the detection distance Nickel-plated brass Instruction Manual 0.3 to 1s 8+/-10% - Iron 30 x 30 x 1 0.8 or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X8MD1S DC12-24 2M 39046716 95.99 SGD
Shipped after 2018-04-26
Code drawer type PBT (polybutylene terephthalate) 0 to 6.4 5 NC DC 2-wire polar DC10 to 30 IEC standard IP67 Green PVC standard code (oil) Unshielded M12 - 0.8 DC12 to 24 ripple (p-p) 10% or less Less than 10% of the detection distance Nickel-plated brass Instruction Manual - 8+/-10% x Iron 30 x 30 x 1 0.8 or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X8MD2 5M 39046743 85.99 SGD
Shipped after 2018-04-27
Code drawer type PBT (polybutylene terephthalate) 0 to 5.6 2 NO DC 2-wire polar DC10 to 30 IEC standard IP67 Red (Table setting show: green) PVC standard code (oil) Helmet Shield M18 - 0.5 DC12 to 24 ripple (p-p) 10% or less Less than 10% of the detection distance Nickel-plated brass Instruction Manual 0.3 to 1s 7+/-10% - Iron 18 x 18 x 1 0.8 or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X7D1S DC12-24 2M 39046576 -
Discontinued
[x]
Code drawer type PBT (polybutylene terephthalate) 0 to 5.6 2 NO DC 2-wire polar DC10 to 30 IEC standard IP67 Red (Table setting show: green) PVC standard code (oil) Helmet Shield M18 - 0.5 DC12 to 24 ripple (p-p) 10% or less Less than 10% of the detection distance Nickel-plated brass Instruction Manual - 7+/-10% x Iron 18 x 18 x 1 0.8 or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X7D15-N 2M 39046463 85.99 SGD
Shipped after 2018-04-27
Code drawer type PBT (polybutylene terephthalate) 0 to 5.6 5 NO DC 2-wire polar DC10 to 30 IEC standard IP67 Red (Table setting show: green) PVC standard code (oil) Helmet Shield M18 - 0.5 DC12 to 24 ripple (p-p) 10% or less Less than 10% of the detection distance Nickel-plated brass Instruction Manual 0.3 to 1s 7+/-10% - Iron 18 x 18 x 1 0.8 or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X7D1S 5M 39046567 119.99 SGD
Shipped after 2018-04-27
Code drawer type PBT (polybutylene terephthalate) 0 to 5.6 2 NO DC 2-wire polar DC10 to 30 IEC standard IP67 Red (Table setting show: green) Polyurethane code (oil strengthening) Helmet Shield M18 - 0.5 DC12 to 24 ripple (p-p) 10% or less Less than 10% of the detection distance Nickel-plated brass Instruction Manual - 7+/-10% x Iron 18 x 18 x 1 0.8 or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X7D1-U 2M 39046594 109.99 SGD
Shipped after 2018-04-26
Code drawer type PBT (polybutylene terephthalate) 0 to 6.4 5 NO DC 2-wire polar DC10 to 30 IEC standard IP67 Red (Table setting show: green) PVC standard code (oil) Unshielded M12 - 0.8 DC12 to 24 ripple (p-p) 10% or less Less than 10% of the detection distance Nickel-plated brass Instruction Manual 0.3 to 1s 8+/-10% - Iron 30 x 30 x 1 0.8 or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X8MD1S 5M 39046707 109.99 SGD
Shipped after 2018-04-27
Code drawer type PBT (polybutylene terephthalate) 0 to 6.4 5 NO DC 2-wire polar DC10 to 30 IEC standard IP67 Red (Table setting show: green) PVC standard code (oil) Unshielded M12 - 0.8 DC12 to 24 ripple (p-p) 10% or less Less than 10% of the detection distance Nickel-plated brass Instruction Manual - 8+/-10% x Iron 30 x 30 x 1 0.8 or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X8MD1 5M 39046646 91.99 SGD
Shipped after 2018-04-27
Code drawer type PBT (polybutylene terephthalate) 0 to 6.4 2 NO DC 2-wire polar DC10 to 30 IEC standard IP67 Red (Table setting show: green) PVC standard code (oil) Unshielded M12 - 0.8 DC12 to 24 ripple (p-p) 10% or less Less than 10% of the detection distance Nickel-plated brass Instruction Manual - 8+/-10% x Iron 30 x 30 x 1 0.8 or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X8MD15 2M 39046655 80.99 SGD
Shipped after 2018-04-27
Code drawer type PBT (polybutylene terephthalate) 0 to 6.4 2 NC DC 2-wire polar DC10 to 30 IEC standard IP67 Green PVC standard code (oil) Unshielded M12 Cylindrical (threaded) 0.8 DC12 to 24 ripple (p-p) 10% or less Less than 10% of the detection distance Nickel-plated brass Instruction Manual - 8+/-10% x Iron 30 x 30 x 1 0.8 or less   1PC 1 E2E-X8MD2 2M 39046734 77.99 SGD
In stock
Code drawer type PBT (polybutylene terephthalate) 0 to 5.6 5 NC DC 2-wire polar DC10 to 30 IEC standard IP67 Green PVC standard code (oil) Helmet Shield M18 - 0.5 DC12 to 24 ripple (p-p) 10% or less Less than 10% of the detection distance Nickel-plated brass Instruction Manual - 7+/-10% x Iron 18 x 18 x 1 0.8 or less *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X7D2-N 5M 39046637 96.99 SGD
Shipped after 2018-04-27
Cord, pull out type PBT (poly butylene terephthalate) 0 - 16 2 NO DC 2-wire type, polarized DC10 - 30 IEC standard IP67 Red (setting display: Green) Standard PVC cord (oil resistant) Non-shielded M30 Column type (with screw) 0.1 DC12-24 Ripple(p-p) Below 10% Less than 10% of detection distance Brass, nickel plated Instruction manual 0.3 - 1s 20+/-10% x Iron 54 x 54 x 1 0.8 or less   1PC 1 E2E-X20MD1 2M 02087802 96.99 SGD
In stock
Cord pull out type PBT (poly butylene terephthalate) 0 - 8 2 NO DC 2-wire type, polarized DC10 - 30 IEC standard IP67 Red (setting display: green) Standard PVC cord (oil resistant) Shield M30 Pillar type (with screw) 0.4 DC12-24 Ripple(p-p) Less than 10% 10% or less of detection distance Brass nickel plated Instruction manual 0.3 - 1s 10+/-10% x Iron 30x30x1 0.8 or less   1PC 1 E2E-X10D1-N 2M 06862037 96.99 SGD
In stock
Cord drawer type PBT (poly butylene terephthalate) 0 - 1.6 2 NO DC 2-wire type, polarized DC10 - 30 IEC STANDARD IP67 Red (setting display: Green) Standard PVC cord (oil resistant) Shield M8 Cylinder (threaded) 1.5 DC12 - 24 Ripple(p-p) Below 10% Less than 15% of detection distance Stainless (SUS303) Instruction manual 0.3 - 1s 2+/-10% x Iron 8x8x1 0.8 or less   1PC 1 E2E-X2D1-N 2M 06862055 68.99 SGD
In stock
Cord drawer type PBT (poly butylene terephthalate) 0 - 2.4 2 NO DC 2-wire type, polarized DC10 - 30 IEC STANDARD IP67 Red (setting display: Green) Standard PVC cord (oil resistant) Shield M12 Cylinder (threaded) 1 DC12 - 24 Ripple(p-p) Below 10% Less than 10% of detection distance Brass nickel plated Instruction manual 0.3 - 1s 3+/-10% x Iron 12x12x1 0.8 or less   1PC 1 E2E-X3D1-N 2M 06862073 77.99 SGD
In stock
Cord drawer type PBT (poly butylene terephthalate) 0 - 5.6 2 NO DC 2-wire type, polarized DC10 - 30 IEC STANDARD IP67 Red (setting display: Green) Standard PVC cord (oil resistant) Shield M18 Cylinder (threaded) 0.5 DC12 - 24 Ripple(p-p) Below 10% Less than 10% of detection distance Brass nickel plated Instruction manual 0.3 - 1s 7+/-10% x Iron 18x18x1 0.8 or less   1PC 1 E2E-X7D1-N 2M 06862107 82.99 SGD
In stock
Cord pull out type PBT (poly butylene terephthalate) 0 - 6.4 2 NO DC 2-wire type, polarized DC10 - 30 IEC standard IP67 Red (setting display: green) Standard PVC cord (oil resistant) Non-shielded M12 Pillar type (with screw) 0.8 DC12-24 Ripple(p-p) Less than 10% 10% or less of detection distance Brass nickel plated Instruction manual 0.3 - 1s 8+/-10% x Iron 30x30x1 0.8 or less   1PC 1 E2E-X8MD1 2M 06862125 77.99 SGD
In stock
Cord pull out type PBT (poly butylene terephthalate) 0 - 11.2 2 NO DC 2-wire type, polarized DC10 - 30 IEC standard IP67 Red (setting display: Green) Standard PVC cord (oil resistant) Non-shielded M18 Pillar type (with screw) 0.4 DC12-24 Ripple(p-p) Less than 10% less than 10% of detection distance Brass nickel plated Instruction manual 0.3 - 1s 14+/-10% x Iron 30x30x1 less than 0.8   1PC 1 E2E-X14MD1 2M 06896687 82.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Check of parts missing parts
4
From Japan
On 2017-03-02 09:45:03
There is no problem as a product, but the detection distance is insufficient and I repurchased it to the upper sensor.
This review is about item#6862055.
Machine maintenance
5
From Japan
On 2016-08-21 10:48:26
There is no problem with the product. It is saved to be shipped the day.
This review is about item#35099836.
For cargo crane (Unic car) storage forget alarm device.
5
From Japan
On 2010-06-09 09:15:19
Manufacturer's genuine product (Tadano) Because it is comparable and the price is cheap (wiring required wiring), it is also best for repair after TADANO TM-ZR machine.
This review is about item#06862125.
Maintenance inspection and repair of multi-level parking lot
5
From Japan
On 2009-08-20 14:49:55
When installing, the length of the screw part becomes longer than before, and it can now be easily set by attaching the main body without severity setting of the attacker side to detect. By the way, I can use it for alternative products with other companies, I think that there is no backlash after installation and reliability is high. On the contrary, when you can keep in touch with existing lengths, it was too long to use in some cases. (It can not be installed unless the wiring side is broken into an L shape)
This review is about item#06862055.

Related Products