Buy more than* S$200* and get FREE SHIPPING

Built-In Photoelectric Switch for Amplifier, SmallE3Z

5.00 (2)
...see all>
Product Options
ADD TO CART
Standard Detection Object Weight (g) Standard Detective Object (mm) Sensitivity Adjustment Accessories Connection Method Light Source Detection Distance Insulation Resistance (Mohm) Detection Method Cord Length (m) Power Indicator Light Light Sources (projection of light wavelength) Indicating Lamp Sensitivity Adjustment Method Stability Indicator Compatible Standard Operation Indicator Output Material (lens) Emission wavelength (nm) Protection Structure Material (case) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Detection Object Weight (g) Standard Detective Object (mm) Sensitivity Adjustment Accessories Connection Method Light Source Detection Distance Insulation Resistance (Mohm) Detection Method Cord Length (m) Power Indicator Light Light Sources (projection of light wavelength) Indicating Lamp Sensitivity Adjustment Method Stability Indicator Compatible Standard Operation Indicator Output Material (lens) Emission wavelength (nm) Protection Structure Material (case) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - - - - - NPN, NPN - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E3Z-T61-D-M1J-0.3M 46433816 94.99 SGD
Shipped after 2018-05-28
- - - - - - - - - - - - - - - - - - PNP, PNP - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E3Z-T81-D-M1J-0.3M 46433931 96.99 SGD
Shipped after 2018-06-26
- - - - - - - - - - - - - - - - - - PNP, PNP - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E3Z-T86-L 46434035 66.99 SGD
Shipped after 2018-06-08
- - - - - - - - - - - - - - - - - - NPN, NPN - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E3Z-T61-L-M1J-0.3M 46433834 72.99 SGD
Shipped after 2018-07-11
- - - - - - - - - - - - - - - - - - NPN, NPN - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E3Z-T61-L-M1TJ-0.3M 46433843 71.99 SGD
Shipped after 2018-06-20
- - - - - - - - - - - - - - - - - - NPN, NPN - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E3Z-T62-0.5M 46433852 139.99 SGD
Shipped after 2018-06-26
- - - - - - - - - - - - - - - - - - NPN, NPN - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E3Z-T66-L 46433877 66.99 SGD
Shipped after 2018-05-31
- - - - - - - - - - - - - - - - - - PNP, PNP - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E3Z-T81A-M1J-0.3M 46433922 159.99 SGD
Shipped after 2018-05-31
- - - - - - - - - - - - - - - - - - PNP, PNP - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E3Z-T81-M3J-0.3M 46433983 169.99 SGD
Shipped after 2018-05-31
- - - - - - - - - - - - - - - - - - NPN, NPN - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E3Z-T61-D-M1TJ-0.3M 46433825 96.99 SGD
Shipped after 2018-06-26
- - - - - - - - - - - - - - - - - - PNP, PNP - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E3Z-T81-D-M1TJ-0.3M 46433947 96.99 SGD
Shipped after 2018-06-26
- - - - - - - 10m, 10m - - - - - - - - - - NPN, NPN - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E3Z-T61AK-2M 46433773 129.99 SGD
Shipped after 2018-07-05
- - - - - - - - - - - - - - - - - - NPN, NPN - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E3Z-T61AK-M1J-0.3M 46433782 169.99 SGD
Shipped after 2018-05-31
- - - - - - - - - - - - - - - - - - NPN, NPN - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E3Z-T61A-M1J-0.3M 46433807 169.99 SGD
Shipped after 2018-05-31
- - - - - - - - - - - - - - - - - - NPN, NPN - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E3Z-T62K-M3J-0.3M 46433861 199.99 SGD
Shipped after 2018-06-26
- - - - - - - - - - - - - - - - - - PNP, PNP - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E3Z-T81A-L-M1J-0.3M 46433913 71.99 SGD
Shipped after 2018-07-05
- - - - - - - - - - - - - - - - - - NPN, NPN - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E3Z-T67 46433886 169.99 SGD
Shipped after 2018-06-26
- - - - - - - - - - - - - - - - - - PNP, PNP - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E3Z-T81-0.5M 46433895 119.99 SGD
Shipped after 2018-07-05
- - - - - - - - - - - - - - - - - - PNP, PNP - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E3Z-T81-L-M1J-0.3M 46433956 71.99 SGD
Shipped after 2018-07-05
- - - - - - - - - - - - - - - - - - PNP, PNP - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E3Z-T81-L-M1TJ-0.3M 46433965 71.99 SGD
Shipped after 2018-06-06
- - - - - - - - - - - - - - - - - - PNP, PNP - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E3Z-T81-M1TJ-0.3M 46433974 169.99 SGD
Shipped after 2018-05-31
- - - - - - - - - - - - - - - - - - PNP, PNP - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E3Z-T81AK-M1J-0.3M 46433904 169.99 SGD
Shipped after 2018-06-08
- - - - - - - - - - - - - - - - - - PNP, PNP - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E3Z-T86A-D 46434001 92.99 SGD
Shipped after 2018-06-08
- - - - - - - - - - - - - - - - - - PNP, PNP - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E3Z-T86A-L 46434017 66.99 SGD
Shipped after 2018-06-08
- - - - - - - - - - - - - - - - - - PNP, PNP - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E3Z-T86-D 46434026 92.99 SGD
Shipped after 2018-06-08
- About30(Packed state) Opaque body of phi12 more - Instruction Manual Connector type (M8) - 15m More than 20 (at DC500V mega) Transmissive type - Orange (projector) Infrared light emitting diode (870nm) There Single Turn volume Green RoHS Compliance / CE Orange color NPN Degeneration polyallylate - IEC standard IP67 Polybutylene terephthalate   1PC 1 E3Z-T66 08585281 129.99 SGD
Shipped after 2018-06-01
- About120(Packed state) Opaque body of phi12 more - Instruction Manual Code drawer type - 30m More than 20 (at DC500V mega) Transmissive type 2 Orange (projector) Infrared light emitting diode (870nm) There Single Turn volume Green RoHS Compliance / CE Orange color NPN Degeneration polyallylate - IEC standard IP67 Polybutylene terephthalate *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E3Z-T62 2M 35099933 139.99 SGD
Shipped after 2018-06-01
Opaque body of phi12mm more About75(Packed state) - Single Turn volume - M12 standard connectors relay type Infrared light-emitting diode 15m More than 20 (at DC500V mega) Transmissive type 0.3 - - - - Green - Orange color NPN Degeneration polyallylate 870 IEC standard IP67 Polybutylene terephthalate *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E3Z-T61-M1J 0.3M 39053953 139.99 SGD
Shipped after 2018-06-01
Opaque body of phi12mm more About250(Packed state) - Single Turn volume - Code drawer type Infrared light-emitting diode 15m More than 20 (at DC500V mega) Transmissive type 5 - - - - Green - Orange color PNP Degeneration polyallylate 870 IEC standard IP67 Polybutylene terephthalate   1PC 1 E3Z-T81 5M 39054014 119.99 SGD
Shipped after 2018-06-01
Opaque body of phi12mm more About75(Packed state) - Single Turn volume - Relay connector type (M12) Infrared light-emitting diode 15m More than 20 (at DC500V mega) Transmissive type 0.3 - - - - Green - Orange color PNP Degeneration polyallylate 870 IEC standard IP67 Polybutylene terephthalate *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E3Z-T81-M1J 0.3M 39054066 139.99 SGD
Shipped after 2018-06-01
Opaque body of phi12mm more About30(Packed state) - Single Turn volume - Relay connector type (M8) Red light emitting diode 10m More than 20 (at DC500V mega) Transmissive type - - - - - Green - Orange color NPN Degeneration polyallylate 660 IEC standard IP67 Polybutylene terephthalate   1PC 1 E3Z-T66A 39053987 139.99 SGD
Shipped after 2018-06-01
Opaque body of phi12mm more About250(Packed state) - Single Turn volume - Code drawer type Infrared light-emitting diode 15m More than 20 (at DC500V mega) Transmissive type 5 - - - - Green - Orange color NPN Degeneration polyallylate 870 IEC standard IP67 Polybutylene terephthalate   1PC 1 E3Z-T61 5M 39053892 119.99 SGD
Shipped after 2018-05-28
Opaque body of phi12mm more About55(Packed state) - Single Turn volume - Code drawer type Red light emitting diode 10m More than 20 (at DC500V mega) Transmissive type 0.5 - - - - Green - Orange color NPN Degeneration polyallylate 660 IEC standard IP67 Polybutylene terephthalate *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E3Z-T61A 0.5M 39053901 109.99 SGD
Shipped after 2018-05-31
- About50(Packed state) Opaque body of phi12 more - Instruction Manual Code drawer type - 15m More than 20 (at DC500V mega) Transmissive type and oil type 2 Orange (projector) Infrared light emitting diode (870nm) There Single Turn volume Green RoHS Compliance / CE Orange color NPN Degeneration polyallylate - IEC standard IP67 Polybutylene terephthalate   1PC 1 E3Z-T61K 2M 06707766 139.99 SGD
Shipped after 2018-05-28
Opaque body of phi12mm more About120(Packed state) - Single Turn volume - Code drawer type Red light emitting diode 10m More than 20 (at DC500V mega) Transmissive type 2 - - - - Green - Orange color PNP Degeneration polyallylate 660 IEC standard IP67 Polybutylene terephthalate   1PC 1 E3Z-T81A 2M 39054023 129.99 SGD
Shipped after 2018-05-31
- - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E3Z-T61-D?2M 01479013 -
Discontinued
[x]
- - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E3Z-T61-L?2M 01479022 -
Discontinued
[x]
Opaque body of phi12mm more About250(Packed state) - Single Turn volume - Code drawer type Red light emitting diode 10m More than 20 (at DC500V mega) Transmissive type 5 - - - - Green - Orange color NPN Degeneration polyallylate 660 IEC standard IP67 Polybutylene terephthalate *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E3Z-T61A 5M 39053917 119.99 SGD
Shipped after 2018-05-28
Opaque body of phi12mm more About50(Packed state) - Single Turn volume - Relay connector type (M8) Infrared light-emitting diode 15m More than 20 (at DC500V mega) Transmissive type 0.3 - - - - Green - Orange color NPN Degeneration polyallylate 870 IEC standard IP67 Polybutylene terephthalate *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E3Z-T61-M3J 0.3M 39053971 139.99 SGD
Shipped after 2018-06-01
- - - - - - - 10m - - - - - - - - - - NPN - - - -   1pc 1 E3Z-T61A-D-2M 46433764 82.99 SGD
Shipped after 2018-05-28
- - - - - - - 10m - - - - - - - - - - NPN - - - -   1pc 1 E3Z-T61A-L-2M 46433791 53.99 SGD
Shipped after 2018-05-28
Opaque body of phi12mm more About55(Packed state) - Single Turn volume - Code drawer type Infrared light-emitting diode 15m More than 20 (at DC500V mega) Transmissive type 0.5 - - - - Green - Orange color NPN Degeneration polyallylate 870 IEC standard IP67 Polybutylene terephthalate   1PC 1 E3Z-T61 0.5M 39053883 109.99 SGD
Shipped after 2018-05-28
- - - - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E3Z-T61H?2M 01479038 -
Discontinued
[x]
Opaque body of phi12mm more About120(Packed state) - Single Turn volume - Code drawer type Infrared light-emitting diode 15m More than 20 (at DC500V mega) Transmissive type 2 - - - - Green - Orange color PNP Degeneration polyallylate 870 IEC standard IP67 Polybutylene terephthalate   1PC 1 E3Z-T81 2M 39054005 139.99 SGD
Shipped after 2018-06-01
Opaque body of phi12mm more About30(Packed state) - Single Turn volume - Connector type (M8) Infrared light-emitting diode 15m More than 20 (at DC500V mega) Transmissive type - - - - - Green - Orange color PNP Degeneration polyallylate 870 IEC standard IP67 Polybutylene terephthalate *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E3Z-T86 39054084 129.99 SGD
Shipped after 2018-06-01
Opaque body of phi12mm more About30(Packed state) - Single Turn volume - Connector type (M8) Red light emitting diode 10m More than 20 (at DC500V mega) Transmissive type - - - - - Green - Orange color PNP Degeneration polyallylate 660 IEC standard IP67 Polybutylene terephthalate *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E3Z-T86A 39054093 129.99 SGD
Shipped after 2018-06-01
- - - - - - - 15m - - 0.3 - - - - - - - NPN - 870 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E3Z-T61K-M1J 0.3M 39053935 139.99 SGD
Shipped after 2018-05-31
- - - - - - - 15m - - 0.3 - - - - - - - NPN - 870 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E3Z-T61-M1TJ 0.3M 39053962 139.99 SGD
Shipped after 2018-06-01
- - - - - - - 15m - - - - - - - - - - NPN - - - -   1pc 1 E3Z-T66-D 39053996 95.99 SGD
Shipped after 2018-06-01
- - - - - - - 15m - - 2 - - - - - - - PNP - 870 - -   1pc 1 E3Z-T81K 2M 39054032 139.99 SGD
Shipped after 2018-05-31
- - - - - - - 15m - - 0.3 - - - - - - - PNP - 870 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E3Z-T81K-M1J 0.3M 39054041 139.99 SGD
Shipped after 2018-06-01
- - - - - - - 15m - - 0.3 - - - - - - - PNP - 870 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E3Z-T81K-M3J 0.3M 39054057 139.99 SGD
Shipped after 2018-06-01
- - - - - - - 30m - - 2 - - - - - - - PNP - 870 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E3Z-T82 2M 39054075 139.99 SGD
Shipped after 2018-06-27
- - - - - - - 30m - - - - - - - - - - PNP - 870 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E3Z-T87 39054102 179.99 SGD
Shipped after 2018-06-27
- - - - - - - 15m - - 0.3 - - - - - - - NPN - 870 - -   1pc 1 E3Z-T61K-M3J 0.3M 39053944 139.99 SGD
Shipped after 2018-06-01
- About 120 (packed state) Opaque body of phi12 or more - Instruction manual Cord pull out type - 15m 20 or more (with DC500V megger) Penetrated type 2 Orange (floodlight) Infrared light emitting diode (870 nm) Available Single rotation volume Green RoHS directive conformity/CE Orange NPN Denatured polyarylate - IEC standard IP67 Polybutylene terephthalate   1PC 1 E3Z-T61 2M 06862177 129.99 SGD
Shipped after 2018-05-28
- About 120 (packed state) Opaque body of phi12 or more - Instruction manual Cord pull out type - 10m 20 or more (with DC500V megger) Penetrated type 2 Orange (floodlight) Red light emitting diode (660nm) Available Single-rotation adjuster Green RoHS directive conformity/CE Orange NPN Denatured polyarylate - IEC standard IP67 Polybutylene terephthalate   1PC 1 E3Z-T61A 2M 08585297 129.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Replacement of photoelectric tube of 30 year old machine
5
From Japan
On 2017-02-22 13:21:07
Because shape is totally different, I was caught in the installation. Since the beam of the projector is thin, it is difficult to interfere.
This review is about item#39053892.
Stolen prevention, parking garage parked stop position when moving backward
5
From Japan
On 2014-02-15 21:38:20
It was compact in size and easy to handle, I wanted a power supply that can be used at 100 V, but I could not find Mr. Monotaro's catalog.
This review is about item#06862177.

Related Products