Buy more than* S$200* and get FREE SHIPPING

Distance Setting Type Optoelectronic Switch E3 Z-Ls

5.00 (1)
Withstand Voltage
AC1000V 50/60Hz 1min
...see all>
Product Options
ADD TO CART
Emission wavelength (nm) Weight (g) Response Time Accessories Stability Indicator Operation Indicator Material (case) Light Source Material (lens) Connection Method Differential Movement Detection Method Cord Length (m) Indicating Lamp Insulation Resistance (Mohm) Output Reflectance Characteristics (black/white error) Consumption Electric Current (mA) Protection Structure Distance setting Light Sources (projection of light wavelength) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Emission wavelength (nm) Weight (g) Response Time Accessories Stability Indicator Operation Indicator Material (case) Light Source Material (lens) Connection Method Differential Movement Detection Method Cord Length (m) Indicating Lamp Insulation Resistance (Mohm) Output Reflectance Characteristics (black/white error) Consumption Electric Current (mA) Protection Structure Distance setting Light Sources (projection of light wavelength) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
680 About30(Packed state) Operation and return: each 1ms or less - Green Orange color Polybutylene terephthalate Red light emitting diode Degeneration polyallylate Code drawer Less than 10% of the set distance Distance setting type 0.5 - More than 20 (at DC500V mega) NPN Less than 10% of the set distance 30 or less IEC standard IP67 5 rotation endless volume -   1PC 1 E3Z-LS61 0.5M 39053287 119.99 SGD
In stock
680 About65(Packed state) Operation and return: each 1ms or less - Green Orange color Polybutylene terephthalate Red light emitting diode Degeneration polyallylate Code drawer Less than 10% of the set distance Distance setting type 2 - More than 20 (at DC500V mega) PNP Less than 10% of the set distance 30 or less IEC standard IP67 5 rotation endless volume -   1PC 1 E3Z-LS81 2M 39053323 119.99 SGD
Shipped after 2018-05-01
- About65(Packed state) Operation and return: each 1ms or less Instruction Manual Green Orange color Polybutylene terephthalate - Degeneration polyallylate Code drawer Less than 2% of the set distance Distance setting type 2 There More than 20 (at DC500V mega) NPN Than 5% of the set distance 30 or less IEC standard IP67 5 rotation endless volume Red light-emitting diode (650nm)   1PC 1 E3Z-LS63 2M 08585534 119.99 SGD
In stock
- About20(Packed state) Operation and return: each 1ms or less Instruction Manual Green Orange color Polybutylene terephthalate - Degeneration polyallylate Connector Less than 10% of the set distance Distance setting type - There More than 20 (at DC500V mega) NPN Less than 10% of the set distance 30 or less IEC standard IP67 5 rotation endless volume Red light-emitting diode (680nm)   1PC 1 E3Z-LS66 08585525 129.99 SGD
In stock
- About20(Packed state) Operation and return: each 1ms or less Instruction Manual Green Orange color Polybutylene terephthalate - Degeneration polyallylate Connector Less than 2% of the set distance Distance setting type - There More than 20 (at DC500V mega) NPN Than 5% of the set distance 30 or less IEC standard IP67 5 rotation endless volume Red light-emitting diode (650nm)   1PC 1 E3Z-LS68 08585543 159.99 SGD
Shipped after 2018-05-01
680 About20(Packed state) Operation and return: each 1ms or less - Green Orange color Polybutylene terephthalate Red light emitting diode Degeneration polyallylate M8 connector relay Less than 10% of the set distance Distance setting type - - More than 20 (at DC500V mega) PNP Less than 10% of the set distance 30 or less IEC standard IP67 5 rotation endless volume - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E3Z-LS86 39053366 129.99 SGD
Shipped after 2018-05-02
680 - - - - - - - - - - - 0.3 - - PNP - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E3Z-LS81-M3J 0.3M 39053341 139.99 SGD
Shipped after 2018-05-16
680 - - - - - - - - - - - 0.3 - - NPN - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E3Z-LS61-M3J 0.3M 39053305 139.99 SGD
Shipped after 2018-05-02
650 - - - - - - - - - - - 0.5 - - NPN - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E3Z-LS63 0.5M 39053314 139.99 SGD
Shipped after 2018-05-02
650 - - - - - - - - - - - 2 - - PNP - - - - -   1pc 1 E3Z-LS83 2M 39053357 129.99 SGD
Shipped after 2018-05-01
680 - - - - - - - - - - - 5 - - NPN - - - - -   1pc 1 E3Z-LS61 5M 39053296 129.99 SGD
Shipped after 2018-05-01
680 - - - - - - - - - - - 0.3 - - PNP - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E3Z-LS81-M1J 0.3M 39053332 129.99 SGD
Shipped after 2018-05-02
650 - - - - - - - - - - - - - - PNP - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 E3Z-LS88 39053375 159.99 SGD
Shipped after 2018-05-23
- About 65 (packed state) Operation / reset: each 1 ms or less Instruction manual Green Orange Polybutylene terephthalate - Denatured polyarylate Cord drawer Less than 10% of setting distance Distance setting type 2 Available Over 20 (with DC500V mega) NPN 10% or less of operating distance 30 or less IEC STANDARD IP67 5 turn endless volume Red light emitting diode (680nm)   1PC 1 E3Z-LS61 2M 06862152 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bar supply / delivery device
5
From Japan
On 2015-06-08 20:25:01
It was easy to install and the photoelectric detection adjustment was completed smoothly and it was very good.
This review is about item#06862152.

Related Products