Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Time Specification Terminal Shape Power Reset Protection Structure Reset Method Pin Type Operating Temperature Range (deg C) Tolerable Voltage Fluctuation Insulation Resistance (Mohm) Form Operating Mode Mounting Method Weight (g) Recovery Time Type Output Type Ambient Humidity Electrostatic Yield Strength Storage Temperature Range (degree c) Power Supply Voltage (V) Opreration Method External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Time Specification Terminal Shape Power Reset Protection Structure Reset Method Pin Type Operating Temperature Range (deg C) Tolerable Voltage Fluctuation Insulation Resistance (Mohm) Form Operating Mode Mounting Method Weight (g) Recovery Time Type Output Type Ambient Humidity Electrostatic Yield Strength Storage Temperature Range (degree c) Power Supply Voltage (V) Opreration Method External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - Minimum supply opening time 0.1s IP40 (Panel Table surface) Time-limit-return self return - (No freezing) -10 to 55 85-110% of the supply voltage More than 100 (at DC500V mega) - Flicker off start Flush mounting / surface mounting About100 - - Relay 2c 35 to 85% Malfunction: 8kV, destruction: 15kV (No freezing) -25 to +65 AC/DC24 Time-limit behavior - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H3CR-F A24-48/D12-48 39072485 -
Discontinued
[x]
- - Minimum supply opening time 0.1s IP40 (Panel Table surface) Time-limit-return self return 8 (No freezing) -10 to 55 90-110% of the supply voltage More than 100 (at DC500V mega) - Flicker off start Flush mounting / surface mounting About100 - - Relay 2c 35 to 85% Malfunction: 8kV, destruction: 15kV (No freezing) -25 to +65 DC12 Time-limit behavior - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H3CR-F8 DC12 39072503 -
Discontinued
[x]
- - Minimum supply opening time 0.1s IP40 (Panel Table surface) Time-limit-return self return 8 (No freezing) -10 to 55 85-110% of the supply voltage More than 100 (at DC500V mega) - Flicker off start Flush mounting / surface mounting About100 - - Relay 2c 35 to 85% Malfunction: 8kV, destruction: 15kV (No freezing) -25 to +65 DC48-125 Time-limit behavior - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H3CR-F8 DC48-125 39072512 -
Discontinued
[x]
1.2 seconds to 300 hours - Minimum supply opening time 0.1s IP40 (Panel Table surface) Time-limit-return self return 8 (No freezing) -10 to 55 85-110% of the supply voltage More than 100 (at DC500V mega) - Flicker on start Flush mounting / surface mounting About100 - - Relay 2c 35 to 85% Malfunction: 8kV, destruction: 15kV (No freezing) -25 to +65 AC100-240 Time-limit behavior - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H3CR-F8N-300 AC100-240 39072564 -
Discontinued
[x]
0.05s to 30h Plug-in termination Minimum supply opening time 0.1s IP40 (Panel Table surface) - 11 pin (No freezing) -10 to +55 85-110% of the supply voltage More than 100 (at DC500V mega) TypeH3CR-FN Flicker on start Flush mounting / surface mounting About100 - - Relay 2c 35 to 85% 8kV (malfunction), 15kV (destruction) (No freezing) -25 to +65 AC/D24 50/60Hz Time-limit behavior 48x84x48 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H3CR-FN AC/DC24V 35227254 -
Discontinued
[x]
0.05s to 30h Plug-in termination Minimum supply opening time 0.1s IP40 (Panel Table surface) - 11 pin (No freezing) -10 to +55 85-110% of the supply voltage More than 100 (at DC500V mega) TypeH3CR-F Flicker off start Flush mounting / surface mounting About100 - - Relay 2c 35 to 85% 8kV (malfunction), 15kV (destruction) (No freezing) -25 to +65 AC/D24 50/60Hz Time-limit behavior 48x84x48   1PC 1 H3CR-F AC/DC24 35227245 -
Discontinued
[x]
0.05s to 30h Plug-in termination Minimum supply opening time 0.1s IP40 (Panel Table surface) - 8-pin (No freezing) -10 to +55 85-110% of the supply voltage More than 100 (at DC500V mega) TypeH3CR-F8 Flicker off start Flush mounting / surface mounting About100 0.1s or less Twin timer Relay 2c 35 to 85% 8kV (malfunction), 15kV (destruction) (No freezing) -25 to +65 AC/D24 50/60Hz Time-limit behavior 48x84x48   1PC 1 H3CR-F8 AC/DC24 35227263 -
Discontinued
[x]
0.05s to 30h Plug-in termination Minimum supply opening time 0.1s IP40 (Panel Table surface) Time-limit-return self return 11 pin (No freezing) -10 to 55 85-110% of the supply voltage More than 100 (at DV500V Mega) - Flicker off start Flush mounting / surface mounting About100 0.1s or less Twin timer Relay 2c 35 to 85% 8kV (malfunction), 15kV (destruction) (No freezing) -25 to +65 AC100 to 240 Time-limit behavior -   1PC 1 H3CR-F AC100-240 08589113 -
Discontinued
[x]
0.05s to 30h Plug-in termination Minimum supply opening time 0.1s IP40 (Panel Table surface) Time-limit-return self return 11 pin (No freezing) -10 to 55 85-110% of the supply voltage More than 100 (at DV500V Mega) - Flicker on start Flush mounting / surface mounting About100 0.1s or less Twin timer Relay 2c 35 to 85% 8kV (malfunction), 15kV (destruction) (No freezing) -25 to +65 AC100 to 240 Time-limit behavior -   1PC 1 H3CR-FN AC100-240 08589122 -
Discontinued
[x]
0.05s to 30h Plug-in termination Minimum supply opening time 0.1s IP40 (Panel Table surface) - 8-pin (No freezing) -10 to +55 85-110% of the supply voltage More than 100 (at DC500V mega) TypeH3CR-F8N Flicker on start Flush mounting / surface mounting About100 - - Relay 2c 35 to 85% 8kV (malfunction), 15kV (destruction) (No freezing) -25 to +65 AC/D24 50/60Hz Time-limit behavior 48x84x48   1PC 1 H3CR-F8N AC/DC24 35227272 -
Discontinued
[x]
0.05s-30h - - - - - - - - - - - - - - - 35-85% - - AC/D24 50/60Hz - 48x84x48   1pc 1 H3CR-F AC24-48/DC12-48 04534906 139.99 SGD
Shipped after 2018-01-23
0.05s - 30h Plug-in terminal Minimum power-source open time 0.1s IP40 (panel surface part) Off delay, self-reset 8 pins -10-55 (however, do not freeze) 85 to 110% of power supply voltage Over 100 (with DC500V mega) Form H3CR-F8 Flicker-off start Embedded attachment / surface attachment About 120 0.1 s or less Twin timer Relay 2c 35 - 85% Malfunction: 8kV, breakdown: 15 kV -25 to +65 (not in cases of freezing) AC100 - 240 Limited-time operation 48 x 84 x 48   1PC 1 H3CR-F8 AC100-240 06862186 -
Discontinued
[x]
0.05s - 30h Plug-in terminal Minimum power supply open time 0.1 s IP40 (panel surface) Return time-limit, Self-reset 8-Pin -10-55 (however , no freezing) 85 to 110% of power supply voltage 100 or more (with 500V mega) FORM H3CR-F8N Flicker-on start Flush mounting / surface mounting About 100 0.1 s or less Twin timer Relay 2c 35 - 85% Malfunction: 8kv, breakdown: 15 kV -25 To + 65 (however , no freezing) AC100 - 240 Limited-time behavior 48x84x48   1PC 1 H3CR-F8N AC100-240 08589131 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Schedule turning on / off of various equipment and turning on / off lighting equipment
5
From Japan
On 2015-12-22 16:03:50
It can be operated even by amateurs if used for manual reasons, accurate according to the set schedule There are no particular improvement points
This review is about item#08589131.

Related Products