Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Opreration Method Release Voltage Tolerable Voltage Fluctuation Power Reset Maximum Time Scale Reset Method Installation Method Power Consumption (W) Time Base Range Insulation Resistance (Mohm) Instantaneous Contact Protection Structure Operating Temperature Range (deg C) Form Storage Temperature Range (degree c) Power Supply Voltage (V) Electrostatic Yield Strength Weight (g) Ambient Humidity Power Consumption External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Type Allowable Voltage Range(V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Opreration Method Release Voltage Tolerable Voltage Fluctuation Power Reset Maximum Time Scale Reset Method Installation Method Power Consumption (W) Time Base Range Insulation Resistance (Mohm) Instantaneous Contact Protection Structure Operating Temperature Range (deg C) Form Storage Temperature Range (degree c) Power Supply Voltage (V) Electrostatic Yield Strength Weight (g) Ambient Humidity Power Consumption External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Type Allowable Voltage Range(V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Time-limit behavior 10% of the supply voltage - Minimum supply opening time 0.5s - Self-resetting Flush mounting / surface mounting - - More than 100 (at DC500V mega) Yes IP40 (Panel Table surface) (No freezing) -10 to +55 - (No freezing) -25 to +65 AC100-120 Malfunction: 8kV, destruction: 15kV About130 35 to 85% About 6VA / 2.6W (AC120V-time) - - 85-110% of the supply voltage *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H3CR-G8EL-31 AC100-120 39072582 109.99 SGD
Shipped after 2018-01-29
Time-limit behavior 10% of the supply voltage - Minimum supply opening time 0.5s - Self-resetting Flush mounting / surface mounting - - More than 100 (at DC500V mega) Yes IP40 (Panel Table surface) (No freezing) -10 to +55 - (No freezing) -25 to +65 AC200-240 Malfunction: 8kV, destruction: 15kV About130 35 to 85% About 12VA / 3.0W (AC240V-time) - Star-delta timer 85-110% of the supply voltage   1PC 1 H3CR-G8EL-31 AC200-240 39072591 95.99 SGD
In stock
Time-limit behavior 10% of the supply voltage - Minimum supply opening time 0.5s - Self-resetting Flush mounting / surface mounting - - More than 100 (at DC500V mega) None IP40 (Panel Table surface) (No freezing) -10 to +55 - (No freezing) -25 to +65 AC100-120 Malfunction: 8kV, destruction: 15kV About110 35 to 85% About 6VA / 2.6W (AC120V-time) - - 85-110% of the supply voltage *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H3CR-G8L-30 AC100-120 39072607 96.99 SGD
Shipped after 2018-01-29
Time-limit behavior 10% of the supply voltage - Minimum supply opening time 0.5s - Self-resetting Flush mounting / surface mounting - - More than 100 (at DC500V mega) None IP40 (Panel Table surface) (No freezing) -10 to +55 - (No freezing) -25 to +65 AC200-240 Malfunction: 8kV, destruction: 15kV About110 35 to 85% About 12VA / 3.0W (AC240V-time) - - 85-110% of the supply voltage   1PC 1 H3CR-G8L-30 AC200-240 39072616 93.99 SGD
In stock
Time-limit behavior 10% of the supply voltage 85-110% of the supply voltage Minimum supply opening time 0.5s 120s Self-resetting Flush mounting / surface mounting About 2.6 (6VA) (AC120V-time) Only seconds More than 100 (at DV500V Mega) None IP40 (Panel Table surface) (No freezing) -10 to +55 TypeH3CR-G8L (No freezing) -25 to +65 AC100 to 120 Malfunction: 8kV, destruction: 15kV About110 35 to 85% - 48x93x48 Star-delta timer 85-110% of the supply voltage   1PC 1 H3CR-G8L AC100-120 08589147 93.99 SGD
In stock
Time-limit behavior 10% of the supply voltage 85-110% of the supply voltage Minimum supply opening time 0.5s 120s Self-resetting Flush mounting / surface mounting About 2.6 (6VA) (AC120V-time) Only seconds More than 100 (at DV500V Mega) Yes IP40 (Panel Table surface) (No freezing) -10 to +55 TypeH3CR-G8EL (No freezing) -25 to +65 AC100 to 120 Malfunction: 8kV, destruction: 15kV About130 35 to 85% - 48x93x48 - 85-110% of the supply voltage *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H3CR-G8EL AC100-120 08589156 109.99 SGD
Shipped after 2018-01-25
Limited-time operation 10% or less of power supply voltage 85 to 110% of power supply voltage Minimum power-source open time 0.5s 120s Self recovery Embedded attachment / surface attachment Approx. 3.0 (12 VA) (AT AC240V) Only seconds More than 100 (with DC500V mega) Without IP40 (panel surface) -10-+55 (however, don't freeze) Type H3CR-G8L -25 to +65 (not in cases of freezing) AC200 - 240 Malfunction: 8kV, breakdown: 15 kV Around 110 35 - 85% - 48x93x48 Star delta timer 85 to 110% of power supply voltage   1PC 1 H3CR-G8L AC200-240 06862195 93.99 SGD
In stock
Limited-time operation 10% or less of the power supply voltage 85 to 110% of power supply voltage Minimum power-source open time 0.5s 120s Self recovery Embedded attachment / surface attachment Approx. 3.0 (12 VA) (AT AC240V) Only seconds 100 or more(with DV500V mega) Available IP40 (panel surface) -10-+55 (not in cases of freezing) H3CR-G8EL form -25-+65 (not in cases of freezing) AC200 - 240 Malfunction: 8kav, breakdown: 15 kV About 130 35 - 85% - 48x93x48 Star Delta Timer 85 to 110% of power supply voltage   1PC 1 H3CR-G8EL AC200-240 08589165 96.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Conveyor repair
3
From Japan
On 2018-01-13 13:50:06
It is saved that you can purchase on the net rather than purchasing at another company.
This review is about item#6862195.
For parts replacement
5
From Japan
On 2016-08-16 18:07:51
I got it soon. very convenient. I am satisfied.
This review is about item#8589147.
Control of pumping pump
5
From Japan
On 2016-04-27 18:13:44
One timer used for controlling the star delta type pump was broken, so we had to get it immediately. I could not find this product in other places, it really was saved.
This review is about item#39072616.
Pumping pump control panel
5
From Japan
On 2015-01-31 11:24:22
no problem. It was an order via an electric shop until now, but it is saved because it deals with a monotail.
This review is about item#06862195.

Related Products