Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Solid-State Timer H3CR-H

4.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., When power source closing time, it is under 2s, sometimes it does not work, please be sure to throw the power source above stipulated time.Under cycle period 3s please do not use.it may Cause of abnormal heat generation damage by fire
Ambient Humidity
35 to 85%
...see all>
Product Options
ADD TO CART
Pin Type Time-up Repetition Cycle Time Specification Reset Method Insulation Resistance (Mohm) Power-on Time Series Timer Starting Opreration Voltage Protection Structure Operating Temperature Range (deg C) Power Supply Voltage (V) Force reset Form Storage Temperature Range (degree c) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Weight (g) Input Method Type Output Type Allowable Voltage Range Installation Method Opreration Method Forced reset cycle period Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pin Type Time-up Repetition Cycle Time Specification Reset Method Insulation Resistance (Mohm) Power-on Time Series Timer Starting Opreration Voltage Protection Structure Operating Temperature Range (deg C) Power Supply Voltage (V) Force reset Form Storage Temperature Range (degree c) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Weight (g) Input Method Type Output Type Allowable Voltage Range Installation Method Opreration Method Forced reset cycle period Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 3s or more 0.05 to 12s Return / forced reset time-limit More than 100 (at DV500V Mega) More than 0.1s S Series Less than 30% of the supply voltage IP40 (Panel Table surface) (No freezing) -10 to +55 AC100/110/120 Yes H3CR-H8RL (S series) (No freezing) -25 to +65 48x93x48 About120 No-voltage - Relay 1c 85-110% of the supply voltage Flush mounting / surface mounting Instantaneous operation 3s or more   1PC 1 H3CR-H8RL AC100-120 S 08589192 109.99 SGD
Shipped after 2018-06-25
- 3s or more 0.05 to 12s Return / forced reset time-limit More than 100 (at DV500V Mega) More than 0.1s S Series Less than 30% of the supply voltage IP40 (Panel Table surface) (No freezing) -10 to +55 AC100/110/120 Yes H3CR-HRL (S series) (No freezing) -25 to +65 48x93x48 About120 No-voltage - Relay 2c 85-110% of the supply voltage Flush mounting / surface mounting Instantaneous operation 3s or more   1PC 1 H3CR-HRL AC100-120 S 08589217 109.99 SGD
Shipped after 2018-06-22
8 3s or more 0.05 to 12s Return / forced reset time-limit More than 100 (at DV500V Mega) More than 0.1s S Series Less than 30% of the supply voltage IP40 (Panel Table surface) (No freezing) -10 to +55 AC200/220/240 Yes H3CR-H8RL (S series) (No freezing) -25 to +65 48x93x48 About120 No-voltage - Relay 1c 85-110% of the supply voltage Flush mounting / surface mounting Instantaneous operation 3s or more   1PC 1 H3CR-H8RL AC200-240 S 08589201 119.99 SGD
Shipped after 2018-06-22
8-pin 3s or more 0.05 to 12min Return / forced reset time-limit More than 100 (at DC500V mega) More than 2s M Series Less than 30% of the supply voltage IP40 (Panel Table surface) (No freezing) -10 to +55 AC/DC24(50/60Hz) None H3CR-H8L (M series) (No freezing) -25 to +65 48x93x48 About120 - - Relay 2c 85-110% of the supply voltage Flush mounting / surface mounting Instantaneous operation 3s or more *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H3CR-H8L AC/DC24V M 35227297 119.99 SGD
In stock
8-pin 3s or more 0.05 to 12s Return / forced reset time-limit More than 100 (at DC500V mega) More than 0.1s S Series Less than 30% of the supply voltage IP40 (Panel Table surface) (No freezing) -10 to +55 AC/DC24(50/60Hz) Yes H3CR-H8RL (S series) (No freezing) -25 to +65 48x93x48 About120 No-voltage - Relay 1c 85-110% of the supply voltage Flush mounting / surface mounting Instantaneous operation 3s or more *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H3CR-H8RL AC/DC24 S 35227306 109.99 SGD
Shipped after 2018-06-25
- 3s or more 0.05 to 12s Return / forced reset time-limit More than 100 (at DV500V Mega) More than 0.1s S Series Less than 30% of the supply voltage IP40 (Panel Table surface) (No freezing) -10 to +55 AC200/220/240 Yes H3CR-HRL (S series) (No freezing) -25 to +65 48x93x48 About120 No-voltage - Relay 2c 85-110% of the supply voltage Flush mounting / surface mounting Instantaneous operation 3s or more   1PC 1 H3CR-HRL AC200-240 S 08589226 109.99 SGD
Shipped after 2018-06-22
8 3s or more 0.05 to 12min Time limit return More than 100 (at DV500V Mega) More than 2s M Series Less than 30% of the supply voltage IP40 (Panel Table surface) (No freezing) -10 to +55 AC100/110/120 None H3CR-H8L (M series) (No freezing) -25 to +65 48x93x48 About120 - Off delay timer Relay 2c 85-110% of the supply voltage Flush mounting / surface mounting Instantaneous operation 3s or more   1PC 1 H3CR-H8L AC100-120 M 08589183 109.99 SGD
Shipped after 2018-06-20
8 3s or more 0.05 to 12s Time limit return More than 100 (at DV500V Mega) More than 0.1s S Series Less than 30% of the supply voltage IP40 (Panel Table surface) (No freezing) -10 to +55 AC100/110/120 None H3CR-H8L (S series) (No freezing) -25 to +65 48x93x48 About120 - - Relay 2c 85-110% of the supply voltage Flush mounting / surface mounting Instantaneous operation 3s or more   1PC 1 H3CR-H8L AC100-120 S 08589174 109.99 SGD
In stock
8 3s or more 0.05 to 12min Time limit return More than 100 (at DC500V mega) More than 2s M Series Less than 30% of the supply voltage IP40 (Panel Table surface) (No freezing) -10 to +55 AC100-120 Yes - (No freezing) -25 to +65 - About120 No-voltage - Relay 1c 85-110% of the supply voltage Flush mounting / surface mounting Instantaneous operation 3s or more *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H3CR-H8RL AC100-120 M 39072695 99.99 SGD
Shipped after 2018-06-25
8 3s or more 0.05 to 12s Time limit return More than 100 (at DC500V mega) More than 0.1s S Series Less than 30% of the supply voltage IP40 (Panel Table surface) (No freezing) -10 to +55 DC100-125 None - (No freezing) -25 to +65 - About120 - - Relay 2c 85-110% of the supply voltage Flush mounting / surface mounting Instantaneous operation 3s or more *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H3CR-H8L DC100-125 S 39072652 99.99 SGD
Shipped after 2018-06-22
8 3s or more 0.05 to 12min Time limit return More than 100 (at DC500V mega) More than 2s M Series Less than 30% of the supply voltage IP40 (Panel Table surface) (No freezing) -10 to +55 AC200-240 Yes - (No freezing) -25 to +65 - About120 No-voltage - Relay 1c 85-110% of the supply voltage Flush mounting / surface mounting Instantaneous operation 3s or more *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H3CR-H8RL AC200-240 M 39072704 99.99 SGD
Shipped after 2018-06-25
- 3s or more 0.05 to 12s Time limit return More than 100 (at DC500V mega) More than 0.1s S Series Less than 30% of the supply voltage IP40 (Panel Table surface) (No freezing) -10 to +55 AC/DC24 Yes - (No freezing) -25 to +65 - About120 No-voltage - Relay 2c 85-110% of the supply voltage Flush mounting / surface mounting Instantaneous operation 3s or more *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H3CR-HRL AC/DC24 S 39072722 99.99 SGD
Shipped after 2018-06-25
8 3s or more 0.05 to 12min Time limit return More than 100 (at DC500V mega) More than 2s M Series Less than 30% of the supply voltage IP40 (Panel Table surface) (No freezing) -10 to +55 AC/DC24 None - (No freezing) -25 to +65 - About120 - - Relay 2c 85-110% of the supply voltage Flush mounting / surface mounting Instantaneous operation 3s or more *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H3CR-H8L AC/DC24 M 39072625 -
Discontinued
[x]
8 3s or more 0.05 to 12min Time limit return More than 100 (at DC500V mega) More than 2s M Series Less than 30% of the supply voltage IP40 (Panel Table surface) (No freezing) -10 to +55 DC48 None - (No freezing) -25 to +65 - About120 - - Relay 2c 85-110% of the supply voltage Flush mounting / surface mounting Instantaneous operation 3s or more *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H3CR-H8L DC48 M 39072661 99.99 SGD
Shipped after 2018-06-25
8 3s or more 0.05 to 12s Time limit return More than 100 (at DC500V mega) More than 0.1s S Series Less than 30% of the supply voltage IP40 (Panel Table surface) (No freezing) -10 to +55 DC48 None - (No freezing) -25 to +65 - About120 - - Relay 2c 85-110% of the supply voltage Flush mounting / surface mounting Instantaneous operation 3s or more *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H3CR-H8L DC48 S 39072677 99.99 SGD
Shipped after 2018-06-25
- 3s or more 0.05 to 12min Time limit return More than 100 (at DC500V mega) More than 2s M Series Less than 30% of the supply voltage IP40 (Panel Table surface) (No freezing) -10 to +55 AC/DC24 Yes - (No freezing) -25 to +65 - About120 No-voltage - Relay 2c 85-110% of the supply voltage Flush mounting / surface mounting Instantaneous operation 3s or more *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H3CR-HRL AC/DC24 M 39072713 99.99 SGD
Shipped after 2018-06-25
8 3s or more 0.05 to 12min Time limit return More than 100 (at DC500V mega) More than 2s M Series Less than 30% of the supply voltage IP40 (Panel Table surface) (No freezing) -10 to +55 DC100-125 None - (No freezing) -25 to +65 - About120 - - Relay 2c 85-110% of the supply voltage Flush mounting / surface mounting Instantaneous operation 3s or more *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H3CR-H8L DC100-125 M 39072643 109.99 SGD
Shipped after 2018-06-22
8 3s or more 0.05 to 12min Time limit return More than 100 (at DC500V mega) More than 2s M Series Less than 30% of the supply voltage IP40 (Panel Table surface) (No freezing) -10 to +55 AC/DC24 Yes - (No freezing) -25 to +65 - About120 No-voltage - Relay 1c 85-110% of the supply voltage Flush mounting / surface mounting Instantaneous operation 3s or more *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H3CR-H8RL AC/DC24 M 39072686 99.99 SGD
Shipped after 2018-06-25
- 3s or more 0.05 to 12min Time limit return More than 100 (at DC500V mega) More than 2s M Series Less than 30% of the supply voltage IP40 (Panel Table surface) (No freezing) -10 to +55 AC200-240 Yes - (No freezing) -25 to +65 - About120 No-voltage - Relay 2c 85-110% of the supply voltage Flush mounting / surface mounting Instantaneous operation 3s or more *[No return] You cannot return this product. For details, see FAQ. 1PC 1 H3CR-HRL AC200-240 M 39072731 99.99 SGD
Shipped after 2018-06-25
8-pin 3s or more 0.05 to 12s Return / forced reset time-limit More than 100 (at DC500V mega) More than 0.1s S Series Less than 30% of the supply voltage IP40 (Panel Table surface) (No freezing) -10 to +55 AC/DC24(50/60Hz) None H3CR-H8L (S series) (No freezing) -25 to +65 48x93x48 About120 - - Relay 2c 85-110% of the supply voltage Flush mounting / surface mounting Instantaneous operation 3s or more   1PC 1 H3CR-H8L AC/DC24V S 35227281 109.99 SGD
In stock
8 more than 3s 0.05 - 12min Return period 100 or more (for DC500V meggers) more than 2 s M-SERIES less than 30% of Supply voltage IP40 (panel surface) -10-+55 (however, don't freeze) AC200 - 240 Not available H3CR-H8L (M-SERIES) -25 to +65 (however, do not freeze ) 48x93x48 About 120 - off delay timer Relay 2c 85 to 110% of power supply voltage Flush mounting / surface mounting Instant action more than 3s   1PC 1 H3CR-H8L AC200-240 M 06862204 109.99 SGD
In stock
8 more than 3s 0.05 - 12s Return period: 100 or more (for DC500V meggers) more than 0.1 s S series less than 30% of Supply voltage IP40 (panel surface) -10-+55 (however, don't freeze) AC200 - 240 Not available H3CR-H8L (S-SERIES) -25 to 65 (but, Do not freeze) 48x93x48 About 120 - off delay timer Relay 2c 85 to 110% of power supply voltage implant attachment / surface attachment Instant action more than 3s   1PC 1 H3CR-H8L AC200-240 S 06896766 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
maintenance
3
From Japan
On 2018-04-18 20:52:38
Arrival was quickly saved by quick response. Thank you very much.
This review is about item#6862204.
For woodworking machine control
5
From Japan
On 2013-07-30 05:11:27
Wiring is easy.
This review is about item#06896766.

Related Products