Buy more than* S$200* and get FREE SHIPPING

Solid-State Timer H3Yn-2 And H3Yn-21

5.00 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Time Limit Contact Terminal Shape Protection Structure Insulation Resistance (Mohm) Form Allowable Voltage Range Weight (g) Power Supply Voltage (V) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Ambient Humidity Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Time Limit Contact Terminal Shape Protection Structure Insulation Resistance (Mohm) Form Allowable Voltage Range Weight (g) Power Supply Voltage (V) External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Ambient Humidity Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - DC48 - - 1PC 1 H3YN-2 DC48 39073842 52.99 SGD
Shipped after 2018-01-26
2c (Table mounting surface) plug-in 8-pin IP40 (Measured at DC500V mega) more than 100 H3YN-21 85-110% of the supply voltage About50 AC200 to 230 21.5 x63x28 following below 35 to 85% 1PC 1 H3YN-21 AC200-230 08589271 55.99 SGD
Shipped after 2018-01-22
- - - - - - - AC24 - - 1PC 1 H3YN-2 AC24 39073824 55.99 SGD
Shipped after 2018-01-22
- - - - - - - DC100-110 - - 1PC 1 H3YN-2 DC100-110 39073833 49.99 SGD
Shipped after 2018-01-26
2c Plug-in (surface mounting) 8-pin IP40 More than 100 (measured at DC500V mega) H3YN-21 85 of the power supply voltage to 110% About fifty DC24 21.5 The following x 63 x 28 or less 35-85% 1PC 1 H3YN-21 DC24 08589296 49.99 SGD
Shipped after 2018-01-22
2c Plug-in (surface mounting) 8-pin IP40 100 or more (measured at DC500V megger) H3YN-2 85 to 110% of power supply voltage About 50 AC200 - 230 Below 21.5 x 63 x 28 below 35 - 85% 1PC 1 H3YN-2 AC200-230 06862213 55.99 SGD
Shipped after 2018-01-22
2c Plug-in (surface mounting) 8-pin IP40 100 or more (measured at DC500V megger) H3YN-2 85 to 110% of power supply voltage About 50 DC24 Below 21.5 x 63 x 28 below 35 - 85% 1PC 1 H3YN-2 DC24 06862222 49.99 SGD
Shipped after 2018-01-22
2c Plug-in (Surface mounting) 8-pin IP40 100 or more (measured at DC500V megger) H3YN-2 85 to 110% of power supply voltage About 50 AC100 - 120 Below 21.5 x 63 x 28 below 35 - 85% 1PC 1 H3YN-2 AC100-120 08589253 55.99 SGD
Shipped after 2018-01-22
2c Plug-in (Surface mounting) 8-pin IP40 100 or more (measured at DC500V megger) H3YN-21 85 to 110% of power supply voltage About 50 AC100 - 120 Below 21.5 x 63 x 28 below 35 - 85% 1PC 1 H3YN-21 AC100-120 08589262 55.99 SGD
Shipped after 2018-01-22
2c Plug-in (surface mounting) 8 pin IP40 100 or more (measured in DC500V mega) H3YN-21 Power supply voltage 90 to 100% About 50 DC12 Below 21.5 x 63 x below 28 35 - 85% 1PC 1 H3YN-21 DC12 08589287 49.99 SGD
Shipped after 2018-01-22
2c Plug-in (surface mounting) 8-pin IP40 100 or more (measured with DC500V mega) H3YN-2 90 to 110% of power supply voltage About 50 DC12 Below 21.5 x 63 x 28 below 35 - 85% 1PC 1 H3YN-2 DC12 35227184 49.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Self-made work
5
From Japan
On 2016-07-07 17:36:14
I have heavily used OMRON electric materials for a long time. I am thankful that this also performed high quality operation.
This review is about item#35227184.
Used for food machinery
5
From Japan
On 2015-10-11 16:05:05
Convenient because it can exchange range
This review is about item#06862213.
Repair remodeling
5
From Japan
On 2013-05-09 18:47:09
Good
This review is about item#06862213.
Electrical construction
5
From Japan
On 2012-11-01 16:48:20
With a little cheaper. Omron's site was cheaper
This review is about item#06862222.
Blow off work when cutting work
5
From Japan
On 2012-09-28 14:10:45
On delay, off delay pulse, etc. Four types of operation can be switched by the dip switch, and furthermore maximum operating time can be set to 4, so it can be used one by one so we sell it at the cheap price of one item 3/4 which you want to keep ● The timer of ● ● is only on-delay and time is fixed, so you need to choose things with the necessary functions, omron is better usability. I used it as an off-delay, blowing off the cut work and turning on the switch at the same time as cutting, in order to prevent the product from getting caught in a circular saw or jumping out towards you by the rotation of the saw so that it can not move on to the next work It was solved by blowing it off with air for a fixed time.
This review is about item#08589253.

Related Products