Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Compact Enclosed Switch ZC-X55

4.71 (7)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Impact Resistance (Malfunction) Cable Length (m) Rated Operational Voltage (V) Vibration Resistance (malfunction) Compatible Standard Rated Operational Current (A) Operation Indicator Ambient Humidity Switch Impact Resistance Protection Structure PTI Tracking Characteristics Contact Resistance (mohm) Weight (g) Appliance Classes Electrical Durability Operating Environment Insulation Resistance (Mohm) Allowable Operating Speed Rated Insulation Voltage (V) Mechanical Durability Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Impact Resistance (Malfunction) Cable Length (m) Rated Operational Voltage (V) Vibration Resistance (malfunction) Compatible Standard Rated Operational Current (A) Operation Indicator Ambient Humidity Switch Impact Resistance Protection Structure PTI Tracking Characteristics Contact Resistance (mohm) Weight (g) Appliance Classes Electrical Durability Operating Environment Insulation Resistance (Mohm) Allowable Operating Speed Rated Insulation Voltage (V) Mechanical Durability Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Max300m/s2 - AC250 10 to 55Hz double amplitude 1.5mm UL / CSA / CCC standards 10 None 35 to 95%RH Category: D (IEC335) Max1000m/s2 IP67 175 15 or less (initial value) (If the form ZC-Q22 (21) 55) About92 Class II 500000 times or more Pollution degree: 3 (IEC947-5-1) More than 100 (at DC500V mega) 1mm/s to 0.5m/s AC1000 15 million times or more   1PC 1 ZC-W155 35096302 25.99 SGD
In stock
Max300m/s2 - AC250 10 to 55Hz double amplitude 1.5mm UL / CSA / CCC standards - None 35 to 95%RH Category: D (IEC335) Max1000m/s2 IP67 175 15 or less (initial value) (If the form ZC-Q22 (21) 55) About92 Class II 500000 times or more Pollution degree: 3 (IEC947-5-1) More than 100 (at DC500V mega) 0.2mm/s to 0.5m/s AC1000 15 million times or more *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ZC-W355 35096327 36.99 SGD
Shipped after 2018-06-29
Maximum 300m/s^2 - AC250 10 ~ 55Hz double amplitude 1.5mm UL / CSA / CCC standard 10 None 35 ~ 95% RH Category: D (IEC335) Maximum 1000m/s^2 IP67 175 15 or less (initial value) About 92 Class II 500 000 or more times Pollution degree: 3 (IEC947-5-1) 100 or more (at DC500V mega) .3mm/s ~ 0.5m / s AC1000 10 million or more times   1PC 1 ZC-W2155 35096311 26.99 SGD
In stock
- - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ZC-Q2255-MR VCT 3M 02065787 54.99 SGD
Shipped after 2018-06-29
Max300m/s2 - AC250 10 to 55Hz double amplitude 1.5mm - - Per (AC90-250V for) 35 to 95%RH Category / D (IEC335) Max1000m/s2 IP67 175 15 or less (initial value) (If the form ZC-Q22 (21) 55) About92 Class II 500000 times or more Pollution degree: 3 (IEC947-5-1) More than 100 (at DC500V mega) 0.05mm to 0.5m/s AC1000 15 million times or more *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ZC-Q2255-L 39111974 35.99 SGD
Shipped after 2018-06-29
Max300m/s2 - AC250 10 to 55Hz double amplitude 1.5mm UL / CSA / CCC standards - None 35 to 95%RH Category / D (IEC335) Max1000m/s2 IP67 175 15 or less (initial value) (If the form ZC-Q22 (21) 55) About92 Class II 500000 times or more Pollution degree: 3 (IEC947-5-1) More than 100 (at DC500V mega) 1mm/s to 0.5m/s AC1000 15 million times or more *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ZC-W55 39112001 27.99 SGD
Shipped after 2018-06-29
Max300m/s2 3 (VCT 3 core) AC250 10 to 55Hz double amplitude 1.5mm UL / CSA / CCC standards - None 35 to 95%RH - Max1000m/s2 IP67 (Ultra sealed type) 175 15 or less (initial value) (If the form ZC-Q22 (21) 55) About92 - 500000 times or more Pollution degree: 3 (IEC947-5-1) More than 100 (at DC500V mega) 0.05mm to 0.5m/s AC1000 15 million times or more *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ZC-N2255-MR VCT 3M 39111965 63.99 SGD
Shipped after 2018-06-29
Max300m/s2 3 (VCT 3 core) AC250 10 to 55Hz double amplitude 1.5mm UL / CSA / CCC standards - None 35 to 95%RH - Max1000m/s2 IP67 (Ultra sealed type) 175 15 or less (initial value) (If the form ZC-Q22 (21) 55) About92 - 500000 times or more Pollution degree: 3 (IEC947-5-1) More than 100 (at DC500V mega) 0.05mm to 0.5m/s AC1000 15 million times or more *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ZC-Q2255-MR VCT 3M 39111992 54.99 SGD
Shipped after 2018-06-29
- - - - - - - - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ZC-N2255-MR VCT 3M 02065778 63.99 SGD
Shipped after 2018-06-29
Max300m/s2 - AC250 10 to 55Hz double amplitude 1.5mm - - Per (DC24V for) 35 to 95%RH Category / D (IEC335) Max1000m/s2 IP67 175 15 or less (initial value) (If the form ZC-Q22 (21) 55) About92 Class II 500000 times or more Pollution degree: 3 (IEC947-5-1) More than 100 (at DC500V mega) 0.05mm to 0.5m/s AC1000 15 million times or more *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ZC-Q2255-L4 39111983 31.99 SGD
Shipped after 2018-06-29
Max300m/s2 - AC250 10 to 55Hz double amplitude 1.5mm - - Per (DC24V for) 35 to 95%RH Category / D (IEC335) Max1000m/s2 IP67 175 15 or less (initial value) (If the form ZC-Q22 (21) 55) About92 Class II 500000 times or more Pollution degree: 3 (IEC947-5-1) More than 100 (at DC500V mega) 0.05mm to 0.5m/s AC1000 15 million times or more *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ZC-N2255-L4 39111956 39.99 SGD
Shipped after 2018-06-29
maximum 300m / s<SUP>2</SUP> - AC250 10 to 55 Hz, double amplitude 1.5mm UL/CSA/CCC standard 10 Without 35 - 95%RH CATEGORY: D (IEC335) Maximum 1000m / s<SUP>2</SUP> IP67 175 Below 15 (initial value) About 92 Class [II] 500,000 times or more Degree of pollution: 3 (IEC947-5-1) 100 or more (for DC500V meggers) 0.05mm - 0.5m/s AC1000 10,000,000 times or more   1PC 1 ZC-N2255 06862247 34.99 SGD
In stock
maximum 300m / s<SUP>2</SUP> - AC250 10 to 55 Hz, double amplitude 1.5mm UL/CSA/CCC standard 10 Without 35 - 95%RH CATEGORY: D (IEC335) Maximum 1000m / s<SUP>2</SUP> IP67 175 Below 15 (initial value) About 92 Class [II] 500,000 times or more Degree of pollution: 3 (IEC947-5-1) 100 or more (for DC500V meggers) 0.05mm - 0.5m/s AC1000 10,000,000 times or more   1PC 1 ZC-Q2255 06862256 26.99 SGD
In stock
A maximum of 300 m / s<SUP>2</SUP> - AC250 10 To 55Hz frequency 1.5 mm UL/CSA/CCC standard 10 Without 35 - 95%RH CATEGORIES/D (IEC335) Maximum of 1000 m/s<SUP>2</SUP> IP67 175 15 or less (initial value) Approximately 92 Class II More than 500,000 Degree of pollution: 3 (IEC947-5-1) More than 100 (with DC500V mega) 1mm/s - 0.5m/s AC1000 10 Million times more   1PC 1 ZC-W255 35026564 26.99 SGD
In stock
maximum 300m / s<SUP>2</SUP> - AC250 10 to 55 Hz, double amplitude of 1.5mm UL/CSA/CCC standard 10 Nothing 35 - 95%RH CATEGORY: D (IEC335) Maximum 1000m / s<SUP>2</SUP> IP67 175 Below 15 (initial value) About. 92 (FORM ZC-Q22(21)55) Class [II] Above 500,000 times Degree of pollution: 3 (IEC947-5-1) 100 or more (for DC500V meggers) 0.05mm - 0.5m/s AC1000 10,000,000 times or more   1PC 1 ZC-D55 35096266 25.99 SGD
In stock
maximum 300m / s<SUP>2</SUP> - AC250 10 to 55 Hz, double amplitude of 1.5mm UL/CSA/CCC standard 10 Nothing 35 - 95%RH CATEGORY: D (IEC335) Maximum 1000m / s<SUP>2</SUP> IP67 175 Below 15 (initial value) About. 92 (FORM ZC-Q22(21)55) Class [II] Above 500,000 times Degree of pollution: 3 (IEC947-5-1) 100 or more (for DC500V meggers) 0.05mm - 0.5m/s AC1000 10,000,000 times or more   1PC 1 ZC-Q55 35096275 25.99 SGD
In stock
maximum 300m / s<SUP>2</SUP> - AC250 10 to 55 Hz, double amplitude of 1.5mm UL/CSA/CCC standard 10 Nothing 35 - 95%RH CATEGORY: D (IEC335) Maximum 1000m / s<SUP>2</SUP> IP67 175 Below 15 (initial value) About. 92 (FORM ZC-Q22(21)55) Class [II] Above 500,000 times Degree of pollution: 3 (IEC947-5-1) 100 or more (for DC500V meggers) 0.05mm - 0.5m/s AC1000 10,000,000 times or more   1PC 1 ZC-Q2155 35096284 26.99 SGD
In stock
maximum 300m / s<SUP>2</SUP> - AC250 10 to 55 Hz, double amplitude of 1.5mm UL/CSA/CCC standard 10 Nothing 35 - 95%RH CATEGORY: D (IEC335) Maximum 1000m / s<SUP>2</SUP> IP67 175 Below 15 (initial value) About. 92 (FORM ZC-Q22(21)55) Class [II] Above 500,000 times Degree of pollution: 3 (IEC947-5-1) 100 or more (for DC500V meggers) 0.05mm - 0.5m/s AC1000 10,000,000 times or more   1PC 1 ZC-N2155 35096293 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Automatic board limit switch
5
From Japan
On 2017-11-30 17:08:29
This manufacturer's switch, so it should be nice to be good.
This review is about item#6862256.
During machine maintenance
5
From Japan
On 2017-07-14 15:01:01
As for this limit switch and machine tool With sudden breakdown, I was saved the next day delivery.
This review is about item#6862256.
Used at the position of the arm of the industrial machine
5
From Japan
On 2017-06-02 18:47:40
The thing is certain. I have used more than 10 but none of the breakdowns.
This review is about item#6862247.
Hydraulic machine
4
From Japan
On 2017-01-20 21:04:13
We ordered via a maintenance contractor, but we arrive directly at model number input and we will use it even if we place a few orders.
This review is about item#6862256.
switch
4
From Japan
On 2015-09-04 08:43:37
I bought it for use at the factory. Although it is not used directly, it seems to be used lightly and conveniently. I do not know without using durability, so I am going now.
This review is about item#35026564.
Used as limit switch of press machine
5
From Japan
On 2015-08-10 19:14:22
It seems that it cracks by the vibration of the cam because of the screw stopper type penetrating the body, but as it improves so that it can be loaded by bracket production, it seems that there is no problem in particular. From now on, supply at low price as well.
This review is about item#06862256.
For repair of machining center
5
From Japan
On 2012-04-25 19:12:08
Since we arrive at the next day because it is cheaper than buying at others, placing the same thing thankfully to the machine manufacturer makes it close to double the price so we have stock in stock.
This review is about item#06862256.

Related Products