Buy more than* S$200* and get FREE SHIPPING

General Use Enclosed Switch, Side Mounting TypeZe/Xe

4.00 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Frequency (Hz)
50/60
...see all>
Product Options
ADD TO CART
Contact Resistance (mohm) Terminal Temperature Rise Operating Ambient Temperature (deg C) Insulation Resistance (Mohm) Compatible Standard Allowable Operating Speed Mechanical Durability Impact Resistance (Malfunction) Protection Structure Mounting Method Ambient Humidity Impact Resistance Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Contact Resistance (mohm) Terminal Temperature Rise Operating Ambient Temperature (deg C) Insulation Resistance (Mohm) Compatible Standard Allowable Operating Speed Mechanical Durability Impact Resistance (Malfunction) Protection Structure Mounting Method Ambient Humidity Impact Resistance Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 or less (initial value) 50deg below (No freezing) -10 to 80 More than 100 (at DC500V mega) UL / CSA / CCC standards 0.02mm to 0.5m/s 15 million times or more 100m/s2 to IP60 Aspect 35 to 85%RH 1000m/s2 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XE-QA2-2 35096214 45.99 SGD
Shipped after 2018-04-26
15 or less (initial value) 50deg below (No freezing) -10 to 80 More than 100 (at DC500V mega) UL / CSA / CCC standards 0.02mm to 0.5m/s 15 million times or more 100m/s<SUP>2</SUP> to IP65 Aspect 35 to 95%RH 1000m/s<SUP>2</SUP> - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XE-NA2-2 35096241 45.99 SGD
Shipped after 2018-04-25
15 or less (initial value) 50deg below (No freezing) -10 to 80 More than 100 (at DC500V mega) UL / CSA / CCC standards 0.02mm to 0.5m/s 15 million times or more 100m/s<SUP>2</SUP> to IP60 Aspect 35 to 85%RH 1000m/s<SUP>2</SUP> -   1PC 1 ZE-QA2-2 35096205 38.99 SGD
In stock
15 or less (initial value) 50deg below (No freezing) -10 to 80 More than 100 (at DC500V mega) UL / CSA / CCC standards 0.01mm to 0.5m/s 15 million times or more 50m/s2 to IP65 Aspect 35 to 95%RH 1000m/s<SUP>2</SUP> -   1PC 1 ZE-N21-2 35096232 49.99 SGD
In stock
15 or less (initial value) 50deg below (No freezing) -10 to 80 More than 100 (at DC500V mega) UL / CSA / CCC standards 0.01mm to 0.5m/s 15 million times or more 100m/s2 to IP65 Aspect 35 to 95%RH 1000m/s2 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XE-N-2 35096223 41.99 SGD
Shipped after 2018-06-08
15 or less (initial value) 50deg below (No freezing) -10 to 80 More than 100 (at DC500V mega) UL / CSA / CCC standards 0.01mm to 0.5m/s 15 million times or more 100m/s2 to IP60 Aspect 35 to 85%RH 1000m/s2 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XE-Q-2 35096153 41.99 SGD
Shipped after 2018-04-26
15 or less (initial value) 50deg below (No freezing) -10 to 80 More than 100 (at DC500V mega) UL / CSA / CCC standards 0.01mm to 0.5m/s 15 million times or more 50m/s2 to IP60 Aspect 35 to 85%RH 1000m/s2 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 ZE-Q21-2 35096187 38.99 SGD
Shipped after 2018-04-25
15 or less (initial value) 50deg below (No freezing) -10 to 80 More than 100 (at DC500V mega) UL / CSA / CCC standards 0.02mm to 0.5m/s 15 million times or more 100m/s2 to IP65 Aspect 35 to 95%RH 1000m/s2 -   1PC 1 ZE-NA277-2 35096257 49.99 SGD
In stock
15 or less (initial value) 50deg below (No freezing) -10 to 80 More than 100 (at DC500V mega) UL / CSA / CCC standards 0.01mm to 0.5m/s 15 million times or more 50m/s2 to IP60 Aspect 35 to 85%RH 1000m/s2 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XE-Q21-2 35096196 42.99 SGD
Shipped after 2018-04-26
15 or less (initial value) 50deg below (No freezing) -10 to 80 More than 100 (at DC500V mega) UL / CSA / CCC standards 0.01mm to 0.5m/s 15 million times or more 50m/s2 to IP60 Aspect 35 to 85%RH 1000m/s2 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 XE-Q22-2 35096171 45.99 SGD
Shipped after 2018-04-25
15 or less (initial value) 50deg below (No freezing) -10 to 80 More than 100 (at DC500V mega) UL / CSA / CCC standards 0.01mm to 0.5m/s 15 million times or more 100m/s2 to IP60 Aspect 35 to 85%RH 1000m/s2 -   1PC 1 ZE-Q-2 06704336 33.99 SGD
In stock
Less than 15 (initial value) 50 or less deg -10-80 (however, don't freeze) Over 100 (with DC500V mega) UL/CSA/CCC standard 0.02mm - 0.5m/s More than 10 million times 100m/s<SUP>2</SUP> - IP65 Lateral side 35 - 95%RH 1000m/s<SUP>2</SUP> Around 260   1PC 1 ZE-NA2-2 06862265 40.99 SGD
In stock
Less than 15 (initial value) 50 deg or less -10 to 80 (however,no freezing) 100 or more (for DC500V meggers) UL/CSA/CCC standard 0.01mm - 0.5m/s 10,000,000 times or more 100m/s<SUP>2</SUP> - IP65 Lateral side 35 - 95%RH 1000m/s<SUP>2</SUP> About 260   1PC 1 ZE-N-2 06862274 36.99 SGD
In stock
Less than 15 (initial value) 50 or less deg -10-80 (however, don't freeze) Over 100 (with DC500V mega) UL/CSA/CCC standard 0.01mm - 0.5m/s More than 10 million times 50m/s<SUP>2</SUP> - IP65 Lateral side 35 - 95%RH 1000m/s<SUP>2</SUP> Approx. 270   1PC 1 ZE-N22-2 06896671 49.99 SGD
In stock
15 or less (initial value) 50 or less deg -10 to 80 (not in cases of freezing) More than 100 (with DC500V megger) UL/CSA/CCC standards 0.01mm - 0.5m/s 10 Million times more 50m/s<SUP>2</SUP> - IP60 Lateral side 35 - 85%RH 1000m/s<SUP>2</SUP> -   1PC 1 ZE-Q22-2 35096162 38.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Replacement of mechanical parts
5
From Japan
On 2018-03-17 14:33:16
Since it is exchange of the same part, it is using it without any problem.
This review is about item#6896671.
Machine maintenance
5
From Japan
On 2017-04-28 19:19:19
The arrival of goods was early and it was saved. There was no problem with the product.
This review is about item#35096162.
Used to turn ON machine feeder
2
From Japan
On 2017-04-13 15:08:44
Even if the model number of the form is the same, it does not work with old things with different dimensions and hole positions, even with some errors.
This review is about item#35096162.
Limit switch of polishing machine
4
From Japan
On 2016-03-09 16:48:41
It was used as a replacement part of the grinding stone upper limit SW of the polishing machine more than 20 years ago. Since the model number of the previous limit switch did not come out from the data of Omron, we ordered something similar alike, but because it fitted dimensionally, it was able to smoothly exchange it satisfactory I will.
This review is about item#35096162.

Related Products