Buy more than* S$200* and get FREE SHIPPING

Micro Sequencer Fx1S Series, Basic Unit

5.00 (6)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Series
FX1S
...see all>
Product Options
ADD TO CART
Input Specification Outer Dimensions (Width W x Height H x Depth D) (mm) Number of Inputs Number of Outputs Output Type Power Supply Specification Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Input Specification Outer Dimensions (Width W x Height H x Depth D) (mm) Number of Inputs Number of Outputs Output Type Power Supply Specification Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
DC24V7mA/5mA 75x90x75 12 8 Transistor Output AC100 to 240V 0.4 1PC 1 FX1S-20MT 06869782 -
Discontinued
[x]
DC24V 7mA/5mA 100x90x49 - - Relay output DC24V - 1PC 1 FX1S-30MR-D 34710706 -
Discontinued
[x]
DC24V 7mA/5mA 75x90x49 - 8 Transistor Output DC24V - 1PC 1 FX1S-20MT-D 34710697 -
Discontinued
[x]
DC24V 7mA/5mA 60x90x49 8 6 Transistor Output DC24V 0.22 1PC 1 FX1S-14MT-D 34710672 -
Discontinued
[x]
DC24V 7mA/5mA 60x90x49 6 4 Relay output DC24V - 1PC 1 FX1S-10MR-D 34710645 -
Discontinued
[x]
DC24V 7mA/5mA 60x90x49 6 4 Transistor Output DC24V 0.22 1PC 1 FX1S-10MT-D 34710654 -
Discontinued
[x]
DC24V 7mA/5mA 60x90x75 6 4 Relay output AC100 - 240V 0.3 1PC 1 FX1S-10MR 06869737 -
Discontinued
[x]
DC24V 7mA/5mA 60x90x75 6 4 Transistor output AC100 - 240V 0.3 1PC 1 FX1S-10MT 06869746 -
Discontinued
[x]
DC24V 7mA/5mA 60x90x75 8 6 Relay output AC100 - 240V 0.3 1PC 1 FX1S-14MR 06869755 -
Discontinued
[x]
DC24V 7mA/5mA 60x90x75 8 6 Transistor output AC100 - 240V 0.3 1PC 1 FX1S-14MT 06869764 -
Discontinued
[x]
DC24V 7mA/5mA 75x90x75 12 8 Relay output AC100 - 240V 0.4 1PC 1 FX1S-20MR 06869773 -
Discontinued
[x]
DC24V 7mA/5mA 100x90x75 16 14 Relay output AC100 - 240V 0.45 1PC 1 FX1S-30MR 06869791 -
Discontinued
[x]
DC24V 7mA/5mA 100x90x75 16 14 Transistor output AC100 - 240V 0.45 1PC 1 FX1S-30MT 06869807 -
Discontinued
[x]
DC24V 7mA/5mA 60x90x49 8 6 Relay output DC24V 0.22 1PC 1 FX1S-14MR-D 34710663 -
Discontinued
[x]
DC24V 7mA/5mA 75x90x49 12 8 Relay output DC24V 0.3 1PC 1 FX1S-20MR-D 34710681 -
Discontinued
[x]
DC24V 7mA/5mA 100x90x49 16 14 Transistor output DC24V 0.35 1PC 1 FX1S-30MT-D 34710715 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
As spare parts on maintenance
5
From Japan
On 2014-10-09 13:34:10
I am satisfied because I am normally using it.
This review is about item#06869755.
Used for automatic control board with few input / output points
5
From Japan
On 2014-06-11 14:50:29
It was good because it uses 2 input points and 4 output points.
This review is about item#06869737.
Control of servomotor (pulse motor)
5
From Japan
On 2012-09-26 13:05:25
The table control of the old machine tool was realized by the DPLSR command. It is very comfortable to control pulse motors programmatically.
This review is about item#06869746.
Emergency exchange for mechanical failure
5
From Japan
On 2012-05-01 19:30:45
There was inventory and dispatch was able to respond quickly to urgent repair. The price is also satisfactory. Packing is good, the state of goods is usual feeling and there is no problem.
This review is about item#06869755.
FA control
5
From Japan
On 2012-03-02 21:33:18
It is convenient when it is difficult to secure expenses and space by specification change.
This review is about item#06869737.
Control panel production
5
From Japan
On 2012-01-31 12:53:00
It is also used as a maker item and I use it with confidence. Because the price is also cheap, it is handy.
This review is about item#06869791.

Related Products