Buy more than* S$200* and get FREE SHIPPING

Free Power, Small Beam Sensor. Diffuse Reflection Type

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Attendant upon the company name modification of the manufacturer, betting on around 2010 October 1st to 2011 year September, the SUNX brand commodity, in the Panasonic brand consecutively becomes modification.During the transition period if the brand item
Emitting Element
Infrared LED (modulation type)
Detection Distance (m)
0.7
Operating Humidity Range
35 TO 85% RH, STORAGE: 35 TO 85% RH
Caution
Sensor attachment bracket (not included)
Application
For position detection of cars in multilevel car parking tower, sensing work on conveyors, checking for balls in golf courses etc.
...see all
Product Options
ADD TO CART
Weight (g) Output Opreration Power Consumption (VA) Sensitivity Adjuster Response Time Accessories Differential Movement (Hysteresis) Detection Method Operation Indicator Protection Structure Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Output Opreration Power Consumption (VA) Sensitivity Adjuster Response Time Accessories Differential Movement (Hysteresis) Detection Method Operation Indicator Protection Structure Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About140 Non-input ON when light 2 or less Continuously variable adjuster equipped 10ms or less Adjusting screwdriver: 1 Than 15% of operating distance Diffuse reflective Red LED (output ON lighting) IP66 (IEC), water type (JIS) 1PC 1 NX5-D700B 06858363 94.07 SGD
In stock
About 140 During light incident ON Less than 2 Continously variable adjuster 10 ms or less Adjusting driver: One 15% or less of operating distance Diffuse-reflection type Red LED (lights up when output is ON) IP66 (IEC), waterproof type (JIS) 1PC 1 NX5-D700A 06858354 94.07 SGD
In stock
ADD TO CART

Related Products