Buy more than* S$200* and get FREE SHIPPING

Free Power Source Small-Sized Beam Sensor Transmitted Type

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Attendant upon the company name modification of the manufacturer, betting on around 2010 October 1st to 2011 year September, the SUNX brand commodity, in the Panasonic brand consecutively becomes modification.During the transition period if the brand item
Emitting Element
Red LED (modulation type)
Detection Distance (m)
10
Operating Humidity Range
35 TO 85% RH, STORAGE: 35 TO 85% RH
Detection Method
Transmission type
Caution
Attachment bracket (not included)
Application
For position detection of cars in multilevel car parking tower, sensing work on conveyors, checking for balls in golf courses etc.
...see all>
Product Options
ADD TO CART
Protection Structure Operation Indicator Weight (g) Detection Object Accessories Power Consumption (VA) Output Opreration Response Time Sensitivity Adjuster Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Protection Structure Operation Indicator Weight (g) Detection Object Accessories Power Consumption (VA) Output Opreration Response Time Sensitivity Adjuster Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
IP66 (IEC), water type (JIS) Red LED (output ON lighting) Emitter: About100, receiver: About140 Opaque body of phi20mm more Adjusting screwdriver: 1 Emitter: 1, receiver 2 following ON when light is blocked 10ms or less Continuously variable adjuster equipped 1PC 1 NX5-M10RB 06858327 109.99 SGD
In stock
IP66 (IEC), waterproof type (JIS) Red LED (lights up when output is ON) Emitter: about 100, receiver: about 140 Opaque body of more than phi20 mm Adjusting driver: One Emitter: 1 or less, receiver: 2 or less During light incident ON 10 ms or less Continously variable adjuster 1PC 1 NX5-M10RA 06858311 96.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Installed in facilities that may pinch hands during product inspection work
5
From Japan
On 2015-06-19 15:18:09
It is easy to use product. I would like to downsize a little if possible.
This review is about item#06858327.

Related Products