Buy more than* S$200* and get FREE SHIPPING

Free Power, Small Beam Sensor. Mirror Reflection Type, With Polarization Filter

This product is manufactured in Japanese standards. Please check the specification before you order., Attendant upon the company name modification of the manufacturer, betting on around 2010 October 1st to 2011 year September, the SUNX brand commodity, in the Panasonic brand consecutively becomes modification.During the transition period if the brand item
Cable Extension (m)
Cables above 0.3mm2 can be extended to 100 throughout entire length
Sensitivity Adjuster
Continously variable adjuster
Emitting Element
Red LED (modulation type)
Noise Immunity
Power line: 1500 Vp, period 10 ms, pulse width 0.5 ?s. Radiation: 300 Vp, period 10ms, pulse width 0.5 ?s (in noise simulator)
Using Periphery illuminanation (Lx)
sunlight: surface irradiance 11000 incandescence lamp: surface irradiance 3500
Automatic Interference Prevention Function
Available (adhesive attachment possible to up to two sets)
Detection Distance (m)
0.1 - 5
Stability Indicator
Green LED (lights up when beams are stable or unstable)
Operation Indicator
Red LED (lights up when output is ON)
Impact Resistance
500 m/s2 (about 50G) XYZ all directions, 3 times
Vibration Resistance
10-55Hz Vibration amplitude 1.5mm XYZ all directions, 2 hours
Detection Object
Opaque, translucent or specular bodies above phi50mm
Power Consumption (VA)
2 or less
Operating Humidity Range
35 TO 85% RH, STORAGE: 35 TO 85% RH
Response Time
10 ms or less
Power Supply Voltage (V)
24-240 AC+/-10% or 12-240 DC+/-10% Ripple P-P below 10%
Detection Method
Mirror reflection type
Withstand Voltage
Between power source and output: AC1500V, 1 minute. Between relay-contact terminals: AC1000V, 1 minute
Cable Length (m)
2 (0. 3mm25 core cabtyre cable)
Relay contact 1 c -Switching capacity: 250V AC 1 A (resistive load), 30V DC 2 A (resistive load) -Electronic life: more than 500,000 times ( switching frequency 3,600 operations / h ) -Mechanical life: more than 100 million times (switching frequency 36,000 operations / h)
Protection Structure
IP66 (IEC), waterproof type (JIS)
Operating Temperature Range (deg C)
-20 to 55 (however, condensation or icing does not occur), storage: -30 to 70
Weight (g)
About 140
Case: Polycarbonate Lens: Polycarbonate Cover: Polycarbonate Front cover: acrylic
Attachment bracket (not included)
Adjusting driver: 1, RF-230(reflective mirror):1 piece
For position detection of cars in multilevel car parking tower, sensing work on conveyors, checking for balls in golf courses etc.
...see all>
Product Options
Output Opreration Package
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Output Opreration Package
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Light turns on when entering 1PC 1 NX5-PRVM5A 06858336 96.99 SGD
In stock
Turns on in the dark 1PC 1 NX5-PRVM5B 06858345 96.99 SGD
In stock

Related Products