Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Open Shaped Micro Photo Sensor

4.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Attendant upon the company name modification of the manufacturer, betting on around 2010 October 1st to 2011 year September, the SUNX brand commodity, in the Panasonic brand consecutively becomes modification.During the transition period if the brand item
Materials (cover)
(Slit cover) Polycarbonate
Consumption Electric Current (mA)
15 Or less
Material (case)
PBT
Detection Distance (mm)
5 (Fixed)
...see all>
Product Options
ADD TO CART
Weight (g) Shape Differential Movement (Hysteresis) Emitting Element Repeat Pricision (mm) Minimum Detecting Object Connection Method Ambient Humidity Output Material (Terminal) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Shape Differential Movement (Hysteresis) Emitting Element Repeat Pricision (mm) Minimum Detecting Object Connection Method Ambient Humidity Output Material (Terminal) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About10 L Type 0.05mm or less Infrared LED (non-modulated) 0.03 or less 0.8x1.8mm opaque body Cable-type 35 to 85% RH, Storage: 35 to 85% RH NPN open-collector transistor - Ultra-small 1PC 1 PM-L24 06858275 -
Discontinued
[x]
About15 L Type 0.05mm or less Infrared LED (non-modulated) 0.03 or less 0.8x1.8mm opaque body Cable-type 35 to 85% RH, Storage: 35 to 85% RH NPN open-collector transistor - Small size 1PC 1 PM-L44 06858257 -
Discontinued
[x]
About 3 K type 0.05 mm or less INFRARED LED (NON-MODULATION TYPE) Under 0.03 0.8x1.8-mm opaque body Connector type 35 TO 85% RH, STORAGE: 35 TO 85% RH NPN transistor open collector Solder plating Small model 1PC 1 PM-K54 06858266 -
Discontinued
[x]
About 15 T-TYPE 0.05 mm or less INFRARED LED (NON-MODULATION TYPE) Under 0.03 0.8x1.8-mm non-opaque body Cable type 35 to 85%RH, during storage: 35 to 85%RH NPN transistor open collector - Small model 1PC 1 PM-T44 06858241 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Repair of wire winding machine: rotation sensor of spindle shaft
4
From Japan
On 2016-02-03 17:32:45
It is exchange of conventional products. Since the space (lower part) is small, it is necessary to correct the direction of the terminal. It was the best if there were more choices only for terminal direction.
This review is about item#06858266.

Related Products