Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Hand Roll Stretch Film

4.34 (53)
Breaking Strength (kgf)
16/300mm
Tensile Strength (kgf)
13/300mm
Environmental Information
PVC-free
Paper Tube Inside Diameter (mm)
76
Thickness (microm)
18(0.018mm)
Weight (g/pc)
2600
Length (m)
500
Width (mm)
300
Material
Polyethylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(6Roll) 1 - 06858083 119.99 SGD
In stock
1Roll 1 - 35116505 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 28
4 star 19
3 star 3
2 star 2
1 star 1
Review Rating: 4.34
53 Customer Reviews
The reviews are automatic translation.
Tire wrapping for winter
5
From Japan
On 2018-03-28 17:34:01
500 mm for passenger cars and 300 mm for mini cars I keep them for 9 months until the next season but I think that it has an effect on rubber deterioration, and because it is tough, it will not break even if it is pretty rough Because I have 500m, I use it with a round roll.
This review is about item#35116505.
Inventory protection
5
From Japan
On 2018-02-19 07:41:06
It is in use to protect inventory. Compared with the manufacturer's product, it is easy to wind up, it is reasonably durable.
This review is about item#06858083.
Cardboard box packaging
5
From Japan
On 2018-01-24 16:38:33
I will use it for the final packing of the shipment of shipment overseas. It is saved because there is not a sense of anxiety and royalty if it is only tape. The fit is good and it is strong.
This review is about item#6858083.
Household preservation
5
From Japan
On 2018-01-19 14:31:26
It is used and preserved for household fresh products, well preserved.
This review is about item#35116505.
Prevention of dust adhesion during material storage
5
From Japan
On 2018-01-12 09:16:10
There were more than 500 m rolled up more than I thought It seems that you can use it for a while with this one I got lost as to what thickness to make, but I made it to 18 I think the thickness of the film is also common in 18 There was no defective part in the product
This review is about item#35116505.
For product packaging
4
From Japan
On 2017-12-22 16:32:52
It is used for product packaging. COSPA is also frequently used, but it is popular item or there is a moment of missing item ... I thought I would ask for it with a margin.
This review is about item#6858083.
When packing the product
4
From Japan
On 2017-07-20 18:10:10
To prevent collapse, we use it when packing the product, but it is handy.
This review is about item#6858083.
packing
5
From Japan
On 2017-03-24 17:42:03
I think that it is user-friendly and very good product. We will also purchase
This review is about item#35116505.
Simple packaging of steel products
4
From Japan
On 2017-01-05 16:57:23
It is used for easy packaging in factory storage, but easy to handle. Good adhesion is also good.
This review is about item#35116505.
Packing at the time of product shipment
3
From Japan
On 2016-12-07 08:32:28
Whether manufacturers have recently changed or not, there are many midpoints during the wrapping work and there are many things that can not be rolled up. Also, since the adhesion between the films is also inferior than before, it will be appreciated if it returns to the conventional quality.
This review is about item#06858083.

Related Products