Buy more than* S$200* and get FREE SHIPPING

Manual Pump for Returning Slip Rings

Maximum Working Pressure (Low Voltage) (MPa)
3
Maximum Working Pressure (High Voltage) (MPa)
72
...see all
Product Options
ADD TO CART
Dimensions L (mm) TRUSCO Part Number Weight (kg) Effective Oil Volume (L) Type Opreration Discharge Volume (ml) Dimensions C (mm) Dimensions B (mm) Compatible Jack Dimensions A (mm) Connection Caliber (Rc) Dimension H (mm) Outside Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) TRUSCO Part Number Weight (kg) Effective Oil Volume (L) Type Opreration Discharge Volume (ml) Dimensions C (mm) Dimensions B (mm) Compatible Jack Dimensions A (mm) Connection Caliber (Rc) Dimension H (mm) Outside Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
590 457-4711 About 7.0 0.7 Hydraulic hand pump High pressure: 2 / Low: 11 85 135 (Return spring) single acting jack 105 41706 160 160x590x135 1PC 1 TWA-0.7 02139076 559.90 SGD
In stock
500 - About 3.5 0.3 Manual hydraulic pump High pressure: 1 / low pressure: 5 70 105 Single action (spring return) jack 95 3/8 120 120x500x105 1PC 1 TWA-0.3 02139067 399.90 SGD
In stock
ADD TO CART

Related Products