Buy more than* S$200* and get FREE SHIPPING

Electric Belt Sander, Belton

4.67 (3)
Cabtire Code (m)
2
Rated Time (minutes)
30
Belt Speed (m/min)
433
Belt Width W x Length l (mm)
10x330
Rated Power Consumption (W)
170
Rated Current (A)
1.8
No Load Rotation Speed (min-1[r.p.m])
9200
Power (V)
AC100(50/60Hz)
Weight (kg)
1.2
Length (mm)
Body: 215 belt mounting portion: 165
Type
Motorized belt sander
Accessories
Each one (of which one is wearing body) 60x10mmx2 this #, # 80x10mm, # 100x10mm, # 120x10mmx: hexagon wrench 2x1 hexagon wrench 4x1 this abrasive belt Z
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EBS-10 06951533 489.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Polishing of iron etc.
5
From Japan
On 2017-01-19 23:07:07
Very easy to use. The size gets familiar to the hand. I want you to increase the color
This review is about item#6951533.
Cutting work of metal (brass)
4
From Japan
On 2015-11-07 00:48:56
It is not a problem peculiar to this model, but I want you to suppress noise a little more. Basic functions can be used without problems.
This review is about item#06951533.
Processing of steel joinery etc.
5
From Japan
On 2014-07-20 17:16:43
Depending on the idea it can be used for various things and it is useful. Both power and durability are satisfied.
This review is about item#06951533.

Related Products