Buy more than* S$200* and get FREE SHIPPING

Bundle Tape Stretch Film

4.12 (89)
Paper Tube Inside Diameter (mm)
76
Thickness (microm)
20
Length (m)
300
Material
Polyethylene
...see all
Product Options
ADD TO CART
Environmental Information Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Environmental Information Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Vinyl chloride nonuse 50 1Box(40Roll) 1 - 87105121 179.90 SGD
In stock
PVC-free 50 1Roll 1 - 06858126 5.31 SGD
In stock
PVC free 100 1Roll 1 - 35088907 9.60 SGD
In stock
ADD TO CART
Customer Reviews
5 star 44
4 star 25
3 star 10
2 star 7
1 star 3
Review Rating: 4.12
89 Customer Reviews
The reviews are automatic translation.
For shipping packing
4
From Japan
On 2017-02-17 14:56:35
I bought in for packing together the same product. I think that has been firmly in spite of the price.
This review is about item#6858126.
Tie when sending waste paper to recyclable waste
5
From Japan
On 2017-01-20 21:10:04
To bundle the ball paper such as newsprint and boxes such resources garbage collection of waste paper, so it was using a string to this was difficult to tie, I tried using the stretch film. You come in handy tied easier.
This review is about item#6858126.
Packing of the transport product
5
From Japan
On 2016-12-05 16:40:54
It is easy to come in handy to use at low cost. Since I was packed in cardboard and nylon cord until now, it is a great help is reduced packing time.
This review is about item#35088907.
Use the partial rain curing of steel products
5
From Japan
On 2016-11-14 17:26:50
Firm easily lapped not because the thickness of the film.
This review is about item#35088907.
When we put together the material, etc.
5
From Japan
On 2016-10-19 19:06:53
It is useful because it is also easily removed when the easy use also firmly be fixed at the time of transportation can summary of the materials and the like.
This review is about item#6858126.
Packing
3
From Japan
On 2016-10-17 20:06:08
And close contact with the go wound while pulling to strengthen the split. Do not gently, you know well when I wound by pulling in place that once cut. There is long enough!
This review is about item#6858126.
At packing of moving luggage
4
From Japan
On 2016-10-04 00:48:17
Is insect repellent is kneaded in a cardboard suppliers paid, because the condition did not use worse, trimmed placed in a paper bag or plastic bag in a rectangular parallelepiped, it was to round up the outside in this. Moderate adhesion force is help prevent the collapse of cargo, was safely Hikkose.
This review is about item#06858126.
sheet metal
3
From Japan
On 2016-09-27 16:04:28
Heat part of the final 1mm did not use have expired all 50mm in 10mm width of. It is Lot No.810416 there stated on the inside (There is no first 8 is uncertain).
This review is about item#6858126.
During storage of tires for cart
4
From Japan
On 2016-08-10 16:44:46
Width is easy to use because just the right at 100.
This review is about item#35088907.
When the product is delivered
5
From Japan
On 2016-08-04 16:59:47
It is really useful when protecting a small product. You are also protected product, I think that it looks to be.
This review is about item#06858126.

Related Products