Buy more than* S$200* and get FREE SHIPPING

Carbide Rotary Bur

4.05 (22)
Cut Name
Double cut
...see all
Product Options
ADD TO CART
Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Shape Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Overall Length (mm) Shape Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.0 6 16.0 50.0 Cylindrical type All cemented carbide 1PC 1 SA-1M-D 06854407 -
Discontinued
[x]
9.5 6 19.0 63.0 Cylindrical type steel shank with brazing 1PC 1 SA-3M-D 06854416 -
Discontinued
[x]
3.0 3 14.0 38 Cylinder type All carbide 1PC 1 SA-43M-D 08742921 -
Discontinued
[x]
6.3 3 12.7 50 Cylindrical type Brazing steel shank 1PC 1 SA-51M-D 08742937 -
Discontinued
[x]
8.0 6 19.0 63 Cylindrical type Brazing steel shank 1PC 1 SA-2M-D 08742946 -
Discontinued
[x]
12.7 6 25.0 69 Cylindrical type Brazing steel shank 1PC 1 SA-5M-D 08742955 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 11
4 star 5
3 star 4
2 star 0
1 star 2
Review Rating: 4.05
22 Customer Reviews
The reviews are automatic translation.
Cutting of aluminum, brass
1
From Japan
On 2016-03-21 13:32:07
But only not using 5, 6 times, sharpness is now very bad. Person of carbide rotary bar-titanium coating of Toyo Associates (Mr. Meister) will have long-lasting off well. Also by processing the iron does not change the sharpness. https://www.monotaro.com/p/1899/2356/ I do not know what was a minor change from the time, but it will be said that before the higher the sharpness is poor only in aluminum and brass was a degradation product. Orient Associates of (Mr. Meister) is a cheaper minute cost you about double the amount to long-lasting. What do if such is made of quality MonotaRO after minor change? ? Because reviews is is not only wrote and still simply "easy to use" there is only 1, I do not think I want to buy. As far as the MonotaRO carbide rotary bar cutting conditions, mini router hand router that can be used even in the machining of general steel is not first. It is 7-80,000 yen or more of the hand grinder (pen type) with barely 50,000 rotation (50,000rpm). Shank diameter It is the best 20,000 rotation of Purokuson is Φ3.0mm So, carbide rotary bar of the cylindrical type is to be referred to as useless. Also, see if carbide rotary bar of blade diameter 12.7mm is well, can not be used in a typical mini router hand router. Carbide Rotary bar of other manufacturers, because it says the recommended number of revolutions in the item description, you can know in advance whether you are corresponds to the router you have. But, at the time of sale of this MonotaRO product, because it Nante thing was not "MonotaRO carbide rotary bar cutting conditions", there was no choice but to judgment in the evaluation of the review. Carbide Rotary bar of MonotaRO should also be titanium coating.
This review is about item#08742921.
Expansion of aluminum, iron, stainless steel, or the like existing hole
5
From Japan
On 2016-01-13 16:33:42
Amount of money is cheap, you think that is very good because not too bad the quality of goods.
This review is about item#06854416.
It used to deburring.
3
From Japan
On 2015-10-24 17:48:27
No better or worse. Price seen from the reasonable to.
This review is about item#06854416.
Maintenance relationship
5
From Japan
On 2015-07-28 20:47:21
Mainly shaved the aluminum. Clogging There is no way, but this is not a problem do it while cleaning. Since the cost performance is good, I think that it will buy in the future.
This review is about item#06854416.
Milling table use carved molding,
1
From Japan
On 2015-07-08 08:33:59
It passed considerably from the purchase, but I not if aluminum or brass problem, is more of the other companies I tried to Kezuro for the first time iron was easy far the sharpener. Amount of shaved at one time even just a little, it takes processing time is also many times. In its own way of name brands, it seems did not compete again. Since the tip does not have a blade in, although the height of which is the minute that can not be scraped vertical marked with blade in sharpener side thing that I want you to at once shaved, did not you decent shaved. Towards the long neck end mill for iron and stainless steel, it needs a shorter processing time. If you use a third-party carbide rotary bar iron shavings child will fly up to as dust, but it is felt to say that the child sharpener that it carbide rotary bar of Monotarou splashes. It is a guess, but I feel like a bad angle of the blade. I feel like taking gouge the workpiece. Whereas clean after shaving it's third-party is like a nearly mirror-finish, after using the Monotarou is streaks Marche. Compare and contrast to that condition is, it is all the same. Even in comparison with third-party of the much difference in length, the other looks like not much, but it can not be used. Only divide as for roughing of aluminum, brass. To try, we want to try subjected to a titanium co tea packaging. ... At a price deferment.
This review is about item#08742921.
Bolt hole correction of a stainless steel plate
4
From Japan
On 2015-06-18 09:08:13
For the correction of the bolt hole by the distortion of the aircraft, we used the rotary bar. In the past, it had been fixed in the drilling machine, but because it is just a distortion drill has been difficult to correct away, now easier in this rotary bar. For now, but we have to use the test to, is a problem that seems. Durability will determine in the coming of the results.
This review is about item#06854407.
Used for the removal of the concrete of the deposit to the hardware
4
From Japan
On 2015-06-02 15:37:51
Hardware has selected the product result this product was looking for something that can be an alloy using the tooth to super-hard for scratches to the body in such as sandpaper for aluminum products.
This review is about item#06854407.
Cutting of steel materials
4
From Japan
On 2014-06-06 16:45:20
Since it is a double cut, it certainly can be scraped into powder, but in some cases it may be scraped like a needle and I felt somewhat careful to touch with bare hands after cutting. I am satisfied with cutting performance.
This review is about item#08742921.
Use it where the file does not enter
3
From Japan
On 2014-05-28 19:50:58
I used this super steel rotary bar from before. I could not use it because I broke it. Until now I ordered to a tool shop, but I tried ordering to a monotaro this time. I have not used much yet, but I think that it is not different from the previous ones.
This review is about item#08742921.
Http://www.youtube.com/watch?v=F2zv1JuQq7A
5
From Japan
On 2013-04-02 00:48:31
It is an excellent item http://www.youtube.com/watch?v=F2zv1JuQq7A
This review is about item#08742955.

Related Products