Buy more than* S$200* and get FREE SHIPPING

Scotch bright hand pad

5.00 (4)
Caution
Printing and packaging of products may be different, Printing and packaging of products may be different
Purpose
Extra fine finishing, Extra fine finishing
Grade
UF, UF
Structure of Abrasives
Nonwoven fabric, Non-woven fabric
Abrasive Material
S (silicon carbide), S (silicon carbide)
Color
gray, Ash
Dimension (mm)
150x230, 150x230
Thickness (mm)
around 10, About 10
Grain Size
#800, #800
Description 2
Difference between 3M and Sumitomo 3M Scotch Brite Lights: 3M Co. is the parent company of Sumitomo 3M company. 3 M Scotch Brite Lights 7448 totally bought in alternative dispute resolution. Product difference is that it is cheap and there is no rugged feel, has a soft overall feel.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(20Sheet) 1 7448 06869694 51.14 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Product polishing
5
From Japan
On 2017-03-24 18:18:09
There is no problem. In addition, I will purchase it if necessary.
This review is about item#6869694.
By car repair, various feet attaching work
5
From Japan
On 2015-05-12 14:57:49
Especially, I am allowed to use it without problems.
This review is about item#06869694.
It is used for the footwork of painting process.
5
From Japan
On 2013-04-10 13:21:19
It is convenient for replacement parts, such as doors on the back of the back panel, etc. It will also save time, and the finish will also result in a clean finish
This review is about item#06869694.
Painting foot attachment
5
From Japan
On 2010-02-25 09:16:25
I used it for the lower treatment when painting only clear (3: 1), but it did not enter the streaks and it got a clean finish.
This review is about item#06869694.

Related Products