Buy more than* S$200* and get FREE SHIPPING

Painting Brush Short Handle

4.00 (1)
Purpose
Cleaning and adhesive application of foundation
Bristle Color
White
Trim
pig bristles
Trim Length (mm)
55
Trim
pig bristles
Model
Flat
...see all>
Product Options
ADD TO CART
Thickness (mm) Size (inch) Overall Length (mm) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Size (inch) Overall Length (mm) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 2 185 49 1PC 1 105501 0020 06903215 6.69 SGD
In stock
18 3 205 74 1PC 1 105501 0030 06903224 9.93 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Outer wall base and waterproof construction
4
From Japan
On 2014-04-10 13:37:29
It is used when repairing cracks on the outer wall, or when urethane is flowed by waterproofing work.
This review is about item#06903215.

Related Products