Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material Dimension (mm) Overall Length (mm) Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Dimension (mm) Overall Length (mm) Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Galvanized sheet - 200 4N(4inch) 1Box(10Sheet) 1 164101 0004 06903434 54.13 SGD
In stock
Iron Net section: 260x280 390 9N(9inch) 1Box(10Sheet) 1 164101 0009 06903452 70.31 SGD
Shipped after 2017-07-24
Iron Net : 215x215 325 7N(7inch) 1Box(10Sheet) 1 164101 0007 06903443 62.74 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
At the time of using mini rollers with fine painting of toys etc.
2
From Japan
On 2017-02-01 20:03:03
Can not you sell one unit instead of ten unit sales?
Painting work with a mini roller.
4
From Japan
On 2014-05-25 18:20:54
Put it in a lowering can, it is good to use. I think this size is perfect for detailed work. However, because it is mostly disposable with one construction work, can not you study a little more price setting as the size is small? I would like to wish for product development unique to Monotarou.
This review is about item#06903434.

Related Products