Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Overall Length (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
170 60 1PC 1 301712 0060 06903574 4.99 SGD
In stock
190 90 1PC 1 301712 0090 06903583 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 5
3 star 0
2 star 0
1 star 2
Review Rating: 4.00
13 Customer Reviews
The reviews are automatic translation.
Removal of iron and aluminum
4
From Japan
On 2018-04-03 15:22:16
As expected it is made in Japan. I used it for a long time, but the sharpness is good. We used rust 556 in combination to remove rust. After work, the rubber gloves that I was wearing turn red pink. I seem to have transferred color from the wooden pattern so I reduced by 1 point. Because the tip is sharp, if it comes with a storage cap, is it more convenient?
This review is about item#6903574.
Drilling cans of paint
4
From Japan
On 2017-10-02 22:45:44
One of the troubles I have trouble without this, good price, good function, 3 pieces each year Use as much
This review is about item#6903583.
Used when painting overtime.
5
From Japan
On 2016-09-30 08:04:41
It is wide and easy to use. I really love it.
This review is about item#06903583.
Keren work
4
From Japan
On 2016-05-23 15:27:32
It is a usual staple! It is a stable feeling with few folding or bending.
This review is about item#06903574.
Removal of outer wall coking
5
From Japan
On 2014-08-05 19:29:41
Easy to use with low price.
This review is about item#06903574.
Paint can's can opener
5
From Japan
On 2013-12-17 23:26:45
The size of the blade approaches reasonably well. I am planning to order again
This review is about item#06903583.
Pretreatment of painting
4
From Japan
On 2013-06-21 10:52:08
I bought it for trial because it was cheaper than what I normally purchased at the home center. Rust removal could be used without problems, but if you used rough usage, such as removing welding burns, the thickness is thinner than what you normally use, so the cutting edge will soon become frustrating. There is no problem as rusting.
This review is about item#06903574.
Painting work
4
From Japan
On 2012-09-30 06:58:51
We are pleased that employees are easy to use.
This review is about item#06903583.
Keren and can crush etc.
1
From Japan
On 2011-12-29 20:10:32
I wanted the items of the photo. The sent item that I sent is a new type of leek, so I can not use it immediately.
This review is about item#06903583.
For crushing empty cans
5
From Japan
On 2011-12-24 20:18:57
This size is easy to use
This review is about item#06903583.

Related Products