Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Y Shaped Paint Scraper With Attached Hammer

3.38 (8)
Materials (Blade)
Iron
Overall Length (mm)
190
Width (mm)
75
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 301715 0075 06903592 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 3
1 star 1
Review Rating: 3.38
8 Customer Reviews
The reviews are automatic translation.
Freezing compartment (refrigerator) room attached to the door floor "ice" for removal
5
From Japan
On 2015-09-23 16:51:37
This is useful become a substitute for the hammer when removing the "ice" of adhering to the freezing compartment (refrigerator) room door floor.
This review is about item#06903592.
Pry, Keren
2
From Japan
On 2015-04-21 19:18:56
Thick without pointed earlier. Reasonably sturdy. Plating is strangely beautiful.
This review is about item#06903592.
斫Ri-Keren
2
From Japan
On 2015-03-25 18:03:12
When the big time hit it with a hammer to take the Noro of mortar, wood handle was cracked in half in about 5-shot eyes.
This review is about item#06903592.
Chipping, peeling off, pry
1
From Japan
On 2014-03-05 00:51:10
There is no problem, such as the material and weight, but the run-off portions for Wood mounting of the grip portions are commercialized in a state in which the slightly shifted from the body hard to use in very dangerous. Price does not speak a lot because the price, but wanted a little more mature products. Scraping the unnecessary part in the grinder in order to easy to use, I use it again painted lacquer.
This review is about item#06903592.
Keren
5
From Japan
On 2014-01-22 19:50:07
Is wonder if a little more want rounded hammer part
This review is about item#06903592.
Waterproof work
2
From Japan
On 2014-01-18 23:51:02
Since the cutting edge is rounded uses from sharpening with Thunder
This review is about item#06903592.
Rust
5
From Japan
On 2013-12-02 19:41:29
Was used to peel off of stubborn rust and strongly attached to that P tile, it was good that you can use a hammer, was a tile that was on the less powerful. In the home improvement is intended to close to 1000 yen it has been made to be cheap strong price.
This review is about item#06903592.
Machines for cleaning
5
From Japan
On 2010-01-15 11:45:21
It was easy to use.
This review is about item#06903592.

Related Products