Buy more than* S$200* and get FREE SHIPPING

Power Mixer

3.00 (1)
Screw Diameter(mm)
150
Body Dimensions (Length x Width x Height) (mm)
855x86x138
No Load Rotation Speed (min-1[r.p.m])
1000
Cord Length (m)
2.5
Power Consumption (W)
860
Power (V)
Single-phase AC-100
Current (A)
9.3
Cycle(Hz)
50/60
Weight (kg)
2.5
TRUSCO Part Number
337-9671
Accessories
Stainless steel ring with double screw (diameter 150mm), screw mounting screws, joint, shaft, dust cover, auxiliary handle, box wrench, open-end wrench
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PM-1011 08505524 299.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
clay
3
From Japan
On 2014-12-08 16:27:26
Products with little more camera shake
This review is about item#08505524.

Related Products