NoteBuy more than* S$200* and get FREE SHIPPING

High Speed Sander

Bit Dimensions (mm)
93x185
Paper Dimension (mm)
Clamp type: 93x228 magic formula, Sutekitto formula: 94x186
Cord Length (m)
2.5
Dimensions (Length L x Width W x Height H) (mm)
308x93x149
Revolution (min-1[r.p.m])
10000
Power Consumption (W)
190
Power (V)
Single-phase 100
Current (A)
2.2
Weight (kg)
1.3
Specification
Dry system
Accessories
(#100) 1 each (#100), woodworking paper magic formula for woodworking paper
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 S-801M 06903942 -
Discontinued
[x]

Related Products