Buy more than* S$200* and get FREE SHIPPING

Large Spray Gun

3.00 (3)
Spray Air Pressure (MPa[kgf/cm2)
0.29[3.0]
Air Blast Distance (mm)
250
Weight (g)
380
...see all>
Product Options
ADD TO CART
Mounting Screw Diameter A conventional Type Compatible Air Cap Model Atomization Pattern Width (mm) Paint Supply System Paint Nozzle Diameter (phi mm) Indispensability Compressor (kw) Fluid Discharge Rate (mL/min) Air Consumption (L/min) 2014 TRUSCO Published Page TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Screw Diameter A conventional Type Compatible Air Cap Model Atomization Pattern Width (mm) Paint Supply System Paint Nozzle Diameter (phi mm) Indispensability Compressor (kw) Fluid Discharge Rate (mL/min) Air Consumption (L/min) 2014 TRUSCO Published Page TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Paint): G3 / 8, (air): G1 / 4 W-87-15K2SW-90-14J2S K2 High atomization 290 Suction-type 1.5 1.50 to 2.2 240 330 2-2432 116-2781 1PC 1 W-200-152S 36944485 229.99 SGD
In stock
(Paint): G3 / 8, (air): G1 / 4 W-87-15K5S W-90-14J5S K1 General-purpose atomization 210 Racing formula 1.5 0.75 - 1.5 240 200 - - 1PC 1 W-200-151S 36944476 229.99 SGD
In stock
(Paint): G3 / 8, (air): G1 / 4 W-87-20R2S R2 High atomization 290 Suction-type 2 1.50 to 2.2 350 360 2-2432 116-2799 1PC 1 W-200-202S 36944494 229.99 SGD
In stock
(Paint) :G3/8, :(air) G1/4 W-87-20R5S W-90-18N5S R1 General atomization 260 Sucking type 2.0 1.5 - 2.2 350 260 - 116-2811 1PC 1 W-200-201S 06904877 229.99 SGD
In stock
(Paint) :G3/8, :(air) G1/4 W-87-25WS W-90-25W2S W1 General purpose atomization 280 Sucking type 2.5 1.5 - 2.2 440 360 - 116-2829 1PC 1 W-200-251S 06904886 229.99 SGD
In stock
ADD TO CART

Related Products