Buy more than* S$200* and get FREE SHIPPING

Compact Spray Gun

5.00 (1)
Mounting Screw Diameter
(Paint): G1 / 4, (air): G1 / 4
Spray Air Pressure (MPa[kgf/cm2)
0.29[3.0]
Paint Supply System
Gravity
Air Blast Distance (mm)
200
Weight (g)
420
...see all>
Product Options
ADD TO CART
Fluid Discharge Rate (mL/min) Air Consumption (L/min) Pattern Width (mm) Paint Nozzle Diameter (phi mm) Indispensability Compressor (kw) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid Discharge Rate (mL/min) Air Consumption (L/min) Pattern Width (mm) Paint Nozzle Diameter (phi mm) Indispensability Compressor (kw) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
155 85 155 1.3 0.4 1PC 1 W-61-2G 06904746 229.99 SGD
In stock
190 150 220 1.5 0.75 1PC 1 W-61-3G 06904755 229.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Furniture painting
5
From Japan
On 2009-01-21 08:10:43
I owned the same gun as before, but I used it for about 10 years and replaced it. An excellent one that can make almost all adjustments with the right hand alone. Although it is somewhat old type, it is compact body and usability is the highest. Cost performance is also wonderful as Cancer's cancer is outstanding reliability.
This review is about item#06904755.

Related Products