Buy more than* S$200* and get FREE SHIPPING

Clean Guard Cx Workwear Clothing

5.00 (1)
Caution
Please avoid the use in near high temperature and the fire.(Cleanliness guard get soften with the 155degree C, because it dissolves with the 165degree C, please be care about it ) Liquid may become widespread due to pressure
Purpose
Powder protection
Structure
3 layer system of span bond + meltblown + span bond
Manufacturing Process
SMS process of manufacture
Color
White
Material
Non-woven polypropylene fabric
Type
Overalls
Caution
Depending on the environment of your PC, the product color may look slightly different. Thank you for your understanding.
Specification
Hood, sleeve, hem and west rubber , front body fastener
...see all
Product Options
ADD TO CART
TGK Product Number AS ONE Part Number Compatible Height (cm) Chest Measurement (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TGK Product Number AS ONE Part Number Compatible Height (cm) Chest Measurement (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
415-87-04-01 6-8017-02 About 168-174 About 90-98 L 279-1536 1PC 1 68210 06903994 15.41 SGD
In stock
415-87-04-02 6-8017-03 About 174-180 About 94-102 LL 279-1544 1PC 1 68220 06904003 13.62 SGD
In stock
415-87-04-03 6-8017-04 About 180-186 About 96?104 3L 279-1552 1PC 1 68230 06904012 16.42 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
At the work site
5
From Japan
On 2015-01-22 16:43:41
Very easy to use, it will be sold at roses so it will be saved.
This review is about item#06904003.

Related Products