Buy more than* S$200* and get FREE SHIPPING

Half moon saw

3.00 (2)
Blade Length (mm)
Straight blade: 82 Round blade: 74
Conformity Replacement Blade / Knife Number
DNW-1H
Overall Length (mm)
220
Type
Knife (pull blade)/ Plummer saw
TRUSCO Part Number
148-6942
Application
Drywall, plywood, general wood, PVC pipes
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DNW-1 02202837 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Model, without muddle on wall
5
From Japan
On 2016-02-18 11:09:15
I can cut it out fairly quickly
This review is about item#02202837.
Drilling of ceiling inspection hole
1
From Japan
On 2013-08-07 13:40:44
Convenient but the blade is too weak! When I cut it, I cut it without noticing that there was a small nail and the blade became slippery. I can not use it anymore. A hundred equal nook is better now!
This review is about item#02202837.

Related Products