Buy more than* S$200* and get FREE SHIPPING

Handy Air Reel, Small Sized, Automatic Stopper

Purpose
For car maintenance shop, repair plants, production plants, paint factories, gas stations, tire shops, woodwork plants, and steel furniture manufacturers.
Dimensions (Width W x Height H x Depth D) (mm)
247x293x103
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
6.4x10.0
Material (Hose)
Urethane
Mounting Bracket (primary side)
G1/4
Mounting Bracket (secondary side)
RC1/4
Dimensions C (mm)
105
Dimensions B (mm)
247
Dimensions A (mm)
293
Material (Body)
Plastic
Accessories
Mounting plate set
...see all>
Product Options
ADD TO CART
Weight (kg) TRUSCO Part Number 2014 TRUSCO Published Page Lock Hose Dimension (Overall Length) (m) Normal Opreration Pressure Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) TRUSCO Part Number 2014 TRUSCO Published Page Lock Hose Dimension (Overall Length) (m) Normal Opreration Pressure Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.0 102-6046 1-1357 Own weight-fall 6 0.6 to 1.5 1PC 1 HA-206N 02128761 299.99 SGD
In stock
3.1 102-6054 - Free fall type 8 0.6 - 1.5 1PC 1 HA-208N 02128777 309.99 SGD
In stock
ADD TO CART

Related Products