Buy more than* S$200* and get FREE SHIPPING

Handy Air Reel, Automatic Stopper

5.00 (2)
Purpose
For car maintenance shop, repair plants, production plants, paint factories, gas stations, tire shops, woodwork plants, and steel furniture manufacturers.
Permissible Pressure (MPa)
1.4
Lock
Ratchet system
Material (Hose)
Urethane
Dimensions C (mm)
111
Dimensions B (mm)
300
Dimensions A (mm)
330
Accessories
Iron coupler
...see all
Product Options
ADD TO CART
Weight (kg) TRUSCO Part Number 2014 TRUSCO Published Page Hose Dimension (Inner Diameter x Outside Diameter) (mm) Hose Dimension (Overall Length) (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) TRUSCO Part Number 2014 TRUSCO Published Page Hose Dimension (Inner Diameter x Outside Diameter) (mm) Hose Dimension (Overall Length) (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.5 365-8244 1-1357 8.0x12.0 10 1PC 1 HAP-310J 36728702 -
Discontinued
[x]
- - - 8.0x12.0 6 1PC 1 HAP-306J 36728693 -
Discontinued
[x]
3.1 365-8201 - 6.4x10.0 10 1PC 1 HAP-210J 36728684 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2014-10-23 14:01:34
Before also used this handy air reel. Toka stay is helpful because it is the same. Price is also very happy. Ago, although became a replacement for the non-repairable open a hole in the hose, This one is like a can be replaced from the root Mess will be saved.
This review is about item#36728684.
Car maintenance
5
From Japan
On 2013-03-06 18:23:15
Location was also attached easily without too much selected. Hose winding also, it is very easy to use and take-take strong.
This review is about item#36728684.

Related Products