Buy more than* S$200* and get FREE SHIPPING

Air Reel, Automatic Stopper

Hose Dimension (Overall Length) (m)
10
Dimensions C (mm)
115
Dimensions B (mm)
300
Dimensions A (mm)
330
Specification
Automatic stopper
...see all>
Product Options
ADD TO CART
Weight (kg) Material Dimensions (Width W x Depth D x Height H) (mm) TRUSCO Part Number Material (Body) Accessories Type Hose Dimension (Inner Diameter x Outside Diameter) (mm) Material (Hose) Normal Opreration Pressure Mounting Bracket (primary side) Mounting Bracket (secondary side) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Material Dimensions (Width W x Depth D x Height H) (mm) TRUSCO Part Number Material (Body) Accessories Type Hose Dimension (Inner Diameter x Outside Diameter) (mm) Material (Hose) Normal Opreration Pressure Mounting Bracket (primary side) Mounting Bracket (secondary side) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.1 - 300x330x115 - Plastic Primary side hose set Mounting type 6.4x10.0 Soft and heat-resistant blade 0.6 - 1.5 PF1/4 PT1/4 1PC 1 HAP-210JT 36728675 369.99 SGD
Shipped after 2018-05-01
3.4 Plastic - 102-6534 - Primary joint hose - 8.0x12.0 Seo shift & heat resistance and blade 0.6 to 1.5 PF3/8 PT3/8 1PC 1 HAP-310TN 02128874 489.99 SGD
Discontinued
ADD TO CART

Related Products