Buy more than* S$200* and get FREE SHIPPING

Masking Tape No.7286 For Sealing

5.00 (1)
Caution
Please remove it the before joint surfaces get dry.
Purpose
the masking for, at the time of filling up the bathroom, sash sealant joint
High Speed Unwinding Force (30m/min)
4.41
Adhesive Force to SUS (N/18mm)
2.65
Tensile Strength (N /18mm)
80.41
Elongation (%)
4.5
Tape Thickness (mm)
0.11
Tape Length (m)
18
Base Material
Japanese paper
...see all>
Product Options
ADD TO CART
Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 1Box(70Roll) 1 No.7286 06904256 78.99 SGD
In stock
24 1Box(50Roll) 1 No.7286 06904265 75.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Masking work during painting
5
From Japan
On 2013-07-29 15:11:26
I think that the degree of adhesion will be lower than other tapes, but there is no adhesive residue and I am satisfied as a purpose of use.
This review is about item#06904256.

Related Products