Buy more than* S$200* and get FREE SHIPPING

Protective Fabric Adhesive Tape, Nitokurosu Tape No.7500

5.00 (4)
Tape Length (m)
25
...see all>
Product Options
ADD TO CART
Holding Power (mm) Tensile Strength (N/10mm) Adhesive Adhesive Power (N/10mm) Tape Thickness (mm) Weight (g) Base Material Material Tape Width (mm) TRUSCO Part Number Color Rewinding Force (N/25mm [g/25mm Reference Value]) Tensile Strength (N/25 mm (kgf/25mm:Reference Value)) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Holding Power (mm) Tensile Strength (N/10mm) Adhesive Adhesive Power (N/10mm) Tape Thickness (mm) Weight (g) Base Material Material Tape Width (mm) TRUSCO Part Number Color Rewinding Force (N/25mm [g/25mm Reference Value]) Tensile Strength (N/25 mm (kgf/25mm:Reference Value)) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.5 (40deg C) - Rubber-based - 0.35 - Cloth - 25 - Green 8.82[900] (30m/min) 199.07(20.3)   1Box(60Roll) 1 No.7500 06904317 289.99 SGD
In stock
- 70 - 3.34 0.316 225 - Base material: cloth, adhesive: rubber 25 401-1716 Coral - -   1Roll 1 No.7500 48874637 4.99 SGD
In stock
4.5 (40deg C) - Rubber-based - 0.35 - Cloth - 38 - Green 8.82[900] (30m/min) 199.07(20.3)   1Roll 1 No.7500 35079694 7.99 SGD
Shipped after 2018-05-01
- 70 - 3.34 0.316 450 - Base material: cloth, adhesive: rubber 50 401-1741 Coral - -   1Roll 1 No.7500 48874655 9.99 SGD
In stock
4.5 (40deg C) - Rubber-based - 0.35 - Cloth - 30 - Brown 8.82[900] (30m/min) 199.07(20.3) *[No return] You cannot return this product. For details, see FAQ. 1Box(60Roll) 1 No.7500 06904283 319.99 SGD
In stock
4.5 (40 deg C) - Rubber type - 0.35 - Cloth - 25 - Brown 8.82[900] (30m/min) 199.07(20.3)   1Roll 1 No.7500 35079633 4.99 SGD
In stock
4.5 (40 deg C) - Rubber type - 0.35 - Cloth - 38 - Brown 8.82[900] (30m/min) 199.07(20.3)   1Roll 1 No.7500 35079642 7.99 SGD
Shipped after 2018-05-02
4.5 (40 deg C) - Rubber type - 0.35 - Cloth - 50 - Brown 8.82[900] (30m/min) 199.07(20.3)   1Roll 1 No.7500 35079615 9.99 SGD
In stock
4.5 (40 deg C) - Rubber type - 0.35 - Cloth - 25 - Green 8.82[900] (30m/min) 199.07(20.3)   1Roll 1 No.7500 35079685 4.99 SGD
In stock
4.5 (40 deg C) - Rubber type - 0.35 - Cloth - 50 - Green 8.82[900] (30m/min) 199.07(20.3)   1Roll 1 No.7500 35079703 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Curing
5
From Japan
On 2015-12-27 19:38:13
The thickness is good (not too thin) and there may be adhesive strength just right. It is strong.
This review is about item#35079633.
Painting curing
5
From Japan
On 2015-12-11 21:48:12
The paint shop of our business partner was off, I asked, but the price is high. By the way, the paint shop of the business partner entered 60 cases per case, it was 9800 yen (including tax).
This review is about item#35079633.
Prevention of displacement of the mat laid on the floor
5
From Japan
On 2015-08-05 23:38:47
It was nice to brown as well as being able to change easily without leaving much traces.
This review is about item#35079615.
Protect the product by stretching it straight against the contact surface of the stainless steel product.
5
From Japan
On 2011-05-27 09:45:08
With protective tape, use it when it can not be protected, even if it is not enough, it is very convenient because you can easily lay back it.
This review is about item#06904301.

Related Products