Buy more than* S$200* and get FREE SHIPPING

Jet Chisel

Needle Diameter , Quantity
phi2x7, phi3x3
Standard Length of Needle (mm)
180
Working Pressure (MPa [kgf/cm2])
0.59[6]
Air Consumption (m3/min)
0.07
Number of no-load Blows -1
6000
Weight (kg)
0.98
Overall Length (mm)
190 (Main body)
Type
Pneumatic high speed multi needle chisel
TRUSCO Part Number
116-6018
Specification
Compact and light weight type
Accessories
Needle phi3x 180 mm x 3 pieces (mounted on main unit) Air hose Assy (with coupler 30PH) x 1 piece Coupler 200 - 30SHx1 piece
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AJC-16 02156061 539.99 SGD
In stock
ADD TO CART

Related Products