Buy more than* S$200* and get FREE SHIPPING

Palm Orbital Sander

5.00 (1)
Purpose
Flatten scratch of plating work, repair deep scar caused by sanding work, putty work, etc.
Paper Diameter (mm)
125
Orbit Diameter (mm)
5
Working Pressure (MPa [kgf/cm2])
0.59[6]
Air Consumption (m3/min)
0.42
No Load Rotation Speed (min-1[r.p.m])
11000
Weight (kg)
0.73
Type
Pneumatic grinding machine
TRUSCO Part Number
116-7120
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 APS-125SV 02156235 539.99 SGD
Shipped after 2018-01-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Putty sharpening
5
From Japan
On 2014-11-18 22:39:16
When the dust collecting bag fills quickly, it will not inhale.
This review is about item#02156235.

Related Products