Buy more than* S$200* and get FREE SHIPPING

Powered Jet Chisel

4.00 (3)
No-load Blows Number (min-1)
3000
Cabtire Code (m)
2.5
Rated Time (minutes)
30
Needle Diameter , Quantity
phi2: 32 phi3: 15
Standard Length of Needle (mm)
180
Rated Power Consumption (W)
300
Rated Current (A)
3.2
Power (V)
AC100(50/60Hz)
Height (mm)
225.2
Weight (kg)
4.5
Overall Length (mm)
520
Type
Electric high-speed multi-needle chisel
Accessories
Needle phi3x180mm: 30 lines (of Body Mounting: 15 Movies) hexagon wrench 6mm: 1 Movies
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EJC-32A 02156104 1,199.99 SGD
Shipped after 2018-01-24
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
tool
5
From Japan
On 2015-10-26 17:08:31
Ordinary upper class
This review is about item#02156104.
Iron plate deposit removal
4
From Japan
On 2015-08-25 15:12:15
From unexpected horsepower ordering to shipping was quick.
This review is about item#02156104.
Removal of spatter and slag after welding
3
From Japan
On 2013-04-22 19:27:26
I usually use air jet juggies but since there are many malfunctions, I bought an electric type for emergency use. Because the price is also high and there is weight as well, usability is much worse than those of Air. I can not feel like using this on the main.
This review is about item#02156104.

Related Products