Buy more than* S$200* and get FREE SHIPPING

Free Sander

Orbit Diameter (mm)
1.5
Working Pressure (MPa [kgf/cm2])
0.59[6]
Air Consumption (m3/min)
0.2
Paper Dimension (mm)
114 x 140
Pad Dimension (mm)
100 x 110
No Load Rotation Speed (min-1[r.p.m])
20000
Type
High-speed turbine motor type
Weight (kg)
0.5
TRUSCO Part Number
116-7014
Specification
Pneumatic compact and light-weight grinding machine High speed turbine type
Accessories
Abrasive paper # 180, # 240, #280, 320 x 5 copies of each Rubber supports Assyx4 , air hose Assy (1 / 8) x 1 (with coupler 20PM) Coupler 200 - 20SHx1
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FS-100C 02156271 539.90 SGD
Shipped after 2017-07-24
ADD TO CART

Related Products