Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Free Sander

2014 TRUSCO Published Page
2-1561
Orbit Diameter (mm)
1.2
Working Pressure (MPa [kgf/cm2])
0.6[6]
Air Consumption (m3/min)
0.14
Paper Dimension (mm)
70x114
Pad Dimension (mm)
70x82
No Load Rotation Speed (min-1[r.p.m])
15000
Type
Small ball motor type
Weight (kg)
0.5
Type
Ultra-compact and lightweight pneumatic polishing machine
TRUSCO Part Number
116-7006
Accessories
Polishing paper # 180, # 240, # 280, Assyx4 pieces # 320x each five rubber support, 200-20SHx1 pieces (with coupler 20PM) coupler (1/8) x1 This air hose Assy
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FS-50A 02156287 399.99 SGD
In stock
ADD TO CART

Related Products