Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Jet Chisel

5.00 (1)
Piston Diameter (phi mm)
16
Needle Diameter , Quantity
phi2 X 29
Standard Length of Needle (mm)
150
Working Pressure (MPa [kgf/cm2])
0.59[6]
Air Consumption (m3/min)
0.15
Number of no-load Blows -1
4000
Main Part Dimension (mm)
158x150
Weight (kg)
1.4
Type
Pneumatic high speed multi needle chisel
TRUSCO Part Number
116-6000
Specification
Light weight type
Accessories
Needle phi2x 150 mm x 58 pieces (29 mounted on inner main unit) Air hose Assy (with coupler 30PH) x 1 piece Coupler 200 - 30SHx1 piece
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 JC-16 02156131 649.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It dropped rust of machinery to be used in the coastal coastal areas
5
From Japan
On 2012-02-11 16:46:00
By the magnitude of the electric impact drill, is a slightly heavy feel, is a moderate weight feeling to Keren work. Small is comfortable to use perfect score good workability for lighter ones having irregularities such as parts. For compressor capacity of 30L and a small, but can not be too much continuous use, it is a world of difference if you that you've done Sekoseko with a wire brush until now. I chose the ones somewhat expensive consider the quality, but I think that the mistake was not likely to work longer at a robust build. It is a type looks good up a notch in the only large surface Keren work.
This review is about item#02156131.

Related Products